Steel 60"L, 38"H, 57"W, Roof Fan w.Motor

  • Mfr # 7CF66

  • Zoro # G3395612


product price: $2,134.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Item - Roof Ventilators
Exhaust Ventilator
Drive Type - Roof Ventilators
Belt Drive
Blade Dia.
30 in
Voltage - Roof Ventilators
208-230V AC/460V AC
Motor HP - Roof Ventilators
1/2 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7CF66
Zoro #
G3395612
UPC #
-
Country of Origin
Multiple

Dimensions

Blade Dia.
30 in
Base Size - Roof Ventilators
34 1/2 in x 34 1/2 in
Overall Height - Roof Ventilators
38 in
Overall Width - Roof Ventilators
57 in
Base Square Size - Roof Ventilators
34-1/2" x 34-1/2"
Shaft Dia. (In.)
3/4 in
Dimension A
34 1/2 in
Propeller Dia. (In.)
30
Dimension D
38 in
Dimension C
60 in
Dimension C (In.)
60
Dimension B
57 in
Width (In.)
57
Dimension E (In.)
22
Dimension D (In.)
38
Height (In.)
38
Damper Size (In.)
31 in
Dimension A (In.)
34-1/2
Dimension F (In.)
7-1/2
Dimension B (In.)
57
Dimension F
7 1/2 in
Max. Depth (In.)
60 in
Bearing Size (In.)
3/4 in
Dimension E
22 in
Propeller Shaft Diameter
3/4 in
Base Length
34 1/2 in
Overall Width
57 in
Damper Size
30 x 30 in
Blade Diameter
30 in
Overall Height
38 in
Base Height
22 in
Overall Length
60 in
Housing Width
34.5 in
Hood Length
60 in
Base Width
34 1/2 in
Housing Length
34.5 in
Hood Height
16 in
Hood Width
57 in

Details

Item - Roof Ventilators
Exhaust Ventilator
Drive Type - Roof Ventilators
Belt Drive
Voltage - Roof Ventilators
208-230V AC/460V AC
Motor HP - Roof Ventilators
1/2 hp
Motor Enclosure
Totally Enclosed Fan Cooled
Recommended 12 3/8"H Roof Curb Item No.
2ZV84
Bearing Type
Sealed Pillow Block
Full Load Amps
2.2-2.2/1.1
Fan RPM
776
Mounting Position
Horizontal
Max. Ambient Temp. (F)
104 Degrees F
CFM @ 0.250-In. SP
5,452 cfm
Item
Axial Downblast Roof Exhaust Fan
Hz
60 Hz
Max. BHP
0.6 hp
Phase
3
Voltage
208-230/460
CFM @ 0.000-In. SP
6,916 cfm
Includes
Drive Package, Hood
Style - Roof Ventilators
Hooded
Motor HP
1/2
Max. Inlet Temp. (Deg. F)
104 Degrees F
Recommended Gravity Backdraft Damper Item No.
3HHL8
Motor Type
3-Phase
Recommended 6 3/8"H Roof Curb Item No.
4C455
Frame Material
Galvanized Steel
Assembled/Unassembled
Unassembled
CFM @ 0.125-In. SP
6,268 cfm
Type
Axial Belt Drive Downblast
Propeller Material
Steel
Motor RPM
1,725 RPM
Number of Blades
6
Standards
AMCA Sound and Air, UL/cUL 705
Housing Material
Steel
Safety Features
Birdscreen
Includes Motor
Yes
Exhaust Airflow @ 0.125 in SP
6,268 cfm
Compatible Curb Manufacturer Part Number
3AZH8
Housing Finish
Galvanized
Resistance Properties
Weather Resistant
Blade Finish
Galvanized
Brake Horsepower
3/5 hp
Assembly
Unassembled
For High-Static Pressure Applications
No
Sound Level
17.2 sones @ 0.000 in SP and 5 ft
Frequency
60 Hz
Maximum Ambient Temperature
104 Degrees F
Speed Controllable
No
Number of Speeds
1
Maximum Inlet Air Temperature
104 Degrees F
Mount Type
Roof Curb
Maximum Static Pressure
1/4 in wc
Exhaust Airflow @ 0.000 in SP
6,916 cfm
Mounting Orientation
Horizontal
Features
Strong and Weathertight Hood
Blade Material
Steel
Maximum Fan Speed
776 RPM
Drive Type
Belt Drive
Motor Horsepower
1/2 hp
Airflow @ 0.000 in SP
6,916 cfm
Nameplate Voltage
208/230/460V AC
Motor Speed
1,725 RPM
Exhaust Airflow @ 0.250 in SP
5,452 cfm
Hood Type
Hinged Hood
Current
2.0-2.0/1.0 A
Base Shape
Square
For Air Type
Clean Air
Supply Airflow @ 0.000 in SP
6,916 cfm
Application
Factories, Large Facilities, Warehouses
Includes Drive Package
Yes
High-Efficiency Motor
No

Description

Axial Downblast Roof Exhaust Fan, Mounting Location Roof, Assembly Unassembled, Blade Diameter 30 in, Housing Material Steel, Exhaust Airflow @ 0.000 in SP 6,916 cfm, For High-Static Pressure Applications No, High-Efficiency Motor No, Maximum Static Pressure 1/4 in wc, Motor Enclosure Totally Enclosed Fan Cooled, Motor Horsepower 1/2 hp, Nameplate Voltage 208-230/460V AC, Number of Speeds 1, Phase 3, Maximum Inlet Air Temperature 104 Degrees F, Number of Blades 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.