Shop DAYTON

Steel 60"L, 38"H, 57"W, Roof Fan w.Motor

  • Mfr # 7CF70
  • Zoro # G0791253

product price: 
$
2,191.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Item - Roof Ventilators
Exhaust Ventilator
Drive Type - Roof Ventilators
Belt Drive
Blade Dia.
30 in
Voltage - Roof Ventilators
115V AC, 208V AC to 230V AC
Motor HP - Roof Ventilators
1 hp
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7CF70
Zoro #
G0791253
UPC #
-
Country of Origin
Multiple
Item - Roof Ventilators
Exhaust Ventilator
Drive Type - Roof Ventilators
Belt Drive
Voltage - Roof Ventilators
115V AC, 208V AC to 230V AC
Motor HP - Roof Ventilators
1 hp
Motor Enclosure
Open Dripproof
Propeller Material
Steel
Hz
60 Hz
CFM @ 0.375-In. SP
6,901 cfm
Mounting Position
Horizontal
Max. BHP
1.2 hp
Bearing Type
Sealed Pillow Block
Phase
1
Recommended 12 3/8"H Roof Curb Item No.
2ZV84
Motor Type
Capacitor-Start
Motor RPM
1,725 RPM
Recommended Gravity Backdraft Damper Item No.
3HHL8
Type
Axial Belt Drive Downblast
Includes
Drive Package, Hood
Full Load Amps
13.0/6.6-6.5 A
Motor HP
1 hp
CFM @ 0.250-In. SP
7,594 cfm
Assembled/Unassembled
Unassembled
CFM @ 0.000-In. SP
8,628 cfm
Voltage
115V, 208V to 230V
Recommended 6 3/8"H Roof Curb Item No.
4C455
Max. Inlet Temp. (Deg. F)
104 Degrees F
Item
Axial Downblast Roof Exhaust Fan
Frame Material
Galvanized Steel
Style - Roof Ventilators
Hooded
Max. Ambient Temp. (F)
104 Degrees F
CFM @ 0.125-In. SP
8,100 cfm
Number of Blades
6
Fan RPM
968
Supply Airflow @ 0.000 in SP
8,628 cfm
Frequency
60 Hz
Motor Horsepower
1 hp
Standards
AMCA Sound and Air, UL/cUL 705
Mount Type
Roof Curb
For High-Static Pressure Applications
No
Maximum Inlet Air Temperature
104 Degrees F
Exhaust Airflow @ 0.375 in SP
6,901 cfm
Housing Finish
Galvanized
Blade Material
Steel
Exhaust Airflow @ 0.125 in SP
8,100 cfm
Motor Speed
1,725 RPM
Resistance Properties
Weather Resistant
Exhaust Airflow @ 0.250 in SP
7,594 cfm
Blade Finish
Galvanized
Speed Controllable
No
Safety Features
Birdscreen
Current
13.6/6.9-6.9 A
Exhaust Airflow @ 0.000 in SP
8,628 cfm
Features
Strong and Weathertight Hood
Nameplate Voltage
115/208-230V AC
Brake Horsepower
1 1/5 hp
Sound Level
25 sones @ 0.000 in SP and 5 ft
Maximum Static Pressure
3/8 in wc
For Air Type
Clean Air
Maximum Fan Speed
968 RPM
Drive Type
Belt Drive
Mounting Orientation
Horizontal
Number of Speeds
1
Housing Material
Steel
Hood Type
Hinged Hood
Compatible Curb Manufacturer Part Number
3AZH8
Application
Factories, Large Facilities, Warehouses
Base Shape
Square
Airflow @ 0.000 in SP
8,628 cfm
Includes Motor
Yes
Includes Drive Package
Yes
High-Efficiency Motor
No
Assembly
Unassembled
Maximum Ambient Temperature
104 Degrees F

Dimensions

Blade Dia.
30 in
Base Size - Roof Ventilators
34 1/2 in x 34 1/2 in
Overall Height - Roof Ventilators
38 in
Overall Width - Roof Ventilators
57 in
Height (In.)
38
Dimension B (In.)
57
Dimension E
22 in
Base Square Size - Roof Ventilators
34-1/2" x 34-1/2"
Dimension F (In.)
7-1/2
Dimension D (In.)
38
Damper Size (In.)
31 in
Dimension D
38 in
Dimension A
34 1/2 in
Bearing Size (In.)
3/4 in
Dimension C
60 in
Dimension E (In.)
22
Propeller Dia. (In.)
30
Dimension F
7 1/2 in
Width (In.)
57
Dimension B
57 in
Dimension C (In.)
60
Max. Depth (In.)
60 in
Shaft Dia. (In.)
3/4 in
Dimension A (In.)
34-1/2
Hood Height
16 in
Base Height
22 in
Base Length
34 1/2 in
Blade Diameter
30 in
Base Width
34 1/2 in
Overall Height
38 in
Overall Width
57 in
Hood Width
57 in
Damper Size
30 x 30 in
Propeller Shaft Diameter
3/4 in
Housing Width
34.5 in
Overall Length
60 in
Housing Length
34.5 in
Hood Length
60 in
Wire Rope Length
60 in
Length
60 in
Fits Chest Size
Strong and Weathertight Hood

Description

Axial Downblast Roof Exhaust Fan, Mounting Location Roof, Assembly Unassembled, Blade Diameter 30 in, Housing Material Steel, Exhaust Airflow @ 0.000 in SP 8,628 cfm, For High-Static Pressure Applications No, High-Efficiency Motor No, Maximum Static Pressure 3/8 in wc, Motor Enclosure Open Dripproof, Motor Horsepower 1 hp, Nameplate Voltage 115/208-230V AC, Number of Speeds 1, Phase 1, Maximum Inlet Air Temperature 104 Degrees F, Number of Blades 6, Supply Airflow @ 0.000 in SP 8,628 cfm

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.