Shop DAYTON

Steel 60"L, 38"H, 57"W, Roof Fan w.Motor

  • Mfr # 7CF71
  • Zoro # G1297563

product price: 
$
2,302.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Item - Roof Ventilators
Exhaust Ventilator
Drive Type - Roof Ventilators
Belt Drive
Blade Dia.
30 in
Voltage - Roof Ventilators
115V AC, 208V AC to 230V AC
Motor HP - Roof Ventilators
1 hp
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7CF71
Zoro #
G1297563
UPC #
-
Country of Origin
Multiple
Item - Roof Ventilators
Exhaust Ventilator
Drive Type - Roof Ventilators
Belt Drive
Voltage - Roof Ventilators
115V AC, 208V AC to 230V AC
Motor HP - Roof Ventilators
1 hp
Motor Enclosure
Totally Enclosed Fan Cooled
Voltage
115V, 208V to 230V
Recommended Gravity Backdraft Damper Item No.
3HHL8
Mounting Position
Horizontal
Max. BHP
1.2 hp
Bearing Type
Sealed Pillow Block
Type
Axial Belt Drive Downblast
Assembled/Unassembled
Unassembled
CFM @ 0.125-In. SP
8,100 cfm
Max. Ambient Temp. (F)
104 Degrees F
Style - Roof Ventilators
Hooded
CFM @ 0.375-In. SP
6,901 cfm
CFM @ 0.000-In. SP
8,628 cfm
Frame Material
Galvanized Steel
Propeller Material
Steel
Recommended 12 3/8"H Roof Curb Item No.
2ZV84
CFM @ 0.250-In. SP
7,594 cfm
Number of Blades
6
Includes
Drive Package, Hood
Recommended 6 3/8"H Roof Curb Item No.
4C455
Full Load Amps
13.4/6.8-6.7 A
Motor RPM
1,725 RPM
Max. Inlet Temp. (Deg. F)
104 Degrees F
Phase
1
Motor Type
Capacitor-Start
Hz
60 Hz
Item
Axial Downblast Roof Exhaust Fan
Fan RPM
968
Motor HP
1 hp
Sound Level
25 sones @ 0.000 in SP and 5 ft
Housing Material
Steel
Brake Horsepower
1 1/5 hp
Mount Type
Roof Curb
Blade Material
Steel
Motor Speed
1,725 RPM
Motor Horsepower
1 hp
Includes Drive Package
Yes
Maximum Inlet Air Temperature
104 Degrees F
Base Shape
Square
Housing Finish
Galvanized
Resistance Properties
Weather Resistant
Hood Type
Hinged Hood
Drive Type
Belt Drive
Speed Controllable
No
Exhaust Airflow @ 0.250 in SP
7,594 cfm
Exhaust Airflow @ 0.000 in SP
8,628 cfm
Compatible Curb Manufacturer Part Number
3AZH8
Maximum Static Pressure
3/8 in wc
Safety Features
Birdscreen
For High-Static Pressure Applications
No
Exhaust Airflow @ 0.125 in SP
8,100 cfm
Assembly
Unassembled
Features
Strong and Weathertight Hood
Maximum Ambient Temperature
104 Degrees F
Exhaust Airflow @ 0.375 in SP
6,901 cfm
Frequency
60 Hz
Number of Speeds
1
For Air Type
Clean Air
Supply Airflow @ 0.000 in SP
8,628 cfm
Application
Factories, Large Facilities, Warehouses
Maximum Fan Speed
968 RPM
Standards
AMCA Sound and Air, UL/cUL 705
Current
10.0/5.3-5.0 A
Blade Finish
Galvanized
High-Efficiency Motor
No
Mounting Orientation
Horizontal
Includes Motor
Yes
Airflow @ 0.000 in SP
8,628 cfm
Nameplate Voltage
115/208-230V AC

Dimensions

Blade Dia.
30 in
Base Size - Roof Ventilators
34 1/2 in x 34 1/2 in
Overall Height - Roof Ventilators
38 in
Overall Width - Roof Ventilators
57 in
Dimension B (In.)
57
Dimension E (In.)
22
Propeller Dia. (In.)
30
Dimension D (In.)
38
Width (In.)
57
Dimension A (In.)
34-1/2
Dimension E
22 in
Dimension F (In.)
7-1/2
Dimension C
60 in
Dimension D
38 in
Dimension F
7 1/2 in
Base Square Size - Roof Ventilators
34-1/2" x 34-1/2"
Height (In.)
38
Shaft Dia. (In.)
3/4 in
Bearing Size (In.)
3/4 in
Dimension C (In.)
60
Damper Size (In.)
31 in
Dimension A
34 1/2 in
Max. Depth (In.)
60 in
Dimension B
57 in
Base Height
22 in
Hood Length
60 in
Hood Height
16 in
Base Length
34 1/2 in
Base Width
34 1/2 in
Blade Diameter
30 in
Damper Size
30 x 30 in
Housing Width
34.5 in
Propeller Shaft Diameter
3/4 in
Overall Length
60 in
Overall Width
57 in
Hood Width
57 in
Overall Height
38 in
Housing Length
34.5 in
Wire Rope Length
60 in
Length
60 in
Fits Chest Size
Strong and Weathertight Hood

Description

Axial Downblast Roof Exhaust Fan, Mounting Location Roof, Assembly Unassembled, Blade Diameter 30 in, Housing Material Steel, Exhaust Airflow @ 0.000 in SP 8,628 cfm, For High-Static Pressure Applications No, High-Efficiency Motor No, Maximum Static Pressure 3/8 in wc, Motor Enclosure Totally Enclosed Fan Cooled, Motor Horsepower 1 hp, Nameplate Voltage 115/208-230V AC, Number of Speeds 1, Phase 1, Maximum Inlet Air Temperature 104 Degrees F, Number of Blades 6

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.