Steel 60"L, 38"H, 68"W, Roof Fan w.Motor

  • Mfr # 7AE09

  • Zoro # G1083783


product price: $2,428.99
/ea
Free Shipping & Returns

Key Features

Item - Roof Ventilators
Exhaust Ventilator
Drive Type - Roof Ventilators
Belt Drive
Blade Dia.
36 in
Voltage - Roof Ventilators
208-230V AC/460V AC
Motor HP - Roof Ventilators
1/3 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7AE09
Zoro #
G1083783
UPC #
-
Country of Origin
Multiple

Dimensions

Blade Dia.
36 in
Base Size - Roof Ventilators
40 1/2 in x 40 1/2 in
Overall Height - Roof Ventilators
38 in
Overall Width - Roof Ventilators
68 in
Dimension B
68 in
Propeller Dia. (In.)
36
Width (In.)
68
Dimension F
7 1/2 in
Dimension B (In.)
68
Dimension E (In.)
22
Height (In.)
38
Dimension C
60 in
Dimension A
40 1/2 in
Dimension D
38 in
Dimension F (In.)
7-1/2
Dimension E
22 in
Dimension C (In.)
60
Bearing Size (In.)
1 in
Base Square Size - Roof Ventilators
40-1/2" x 40-1/2"
Max. Depth (In.)
60 in
Shaft Dia. (In.)
1 in
Dimension A (In.)
40-1/2
Dimension D (In.)
38
Base Width
40 1/2 in
Hood Length
60 in
Blade Diameter
36 in
Housing Width
40.5 in
Damper Size
36 x 36 in
Hood Height
16 in
Overall Length
60 in
Overall Width
68 in
Hood Width
68 in
Propeller Shaft Diameter
1 in
Base Height
22 in
Base Length
40 1/2 in
Overall Height
38 in
Housing Length
40.5 in

Details

Item - Roof Ventilators
Exhaust Ventilator
Drive Type - Roof Ventilators
Belt Drive
Voltage - Roof Ventilators
208-230V AC/460V AC
Motor HP - Roof Ventilators
1/3 hp
Motor Enclosure
Open Dripproof
CFM @ 0.125-In. SP
6,050 cfm
Full Load Amps
1.5-1.6/0.8
Type
Axial Belt Drive Downblast
Motor HP
1/3
Style - Roof Ventilators
Hooded
Propeller Material
Steel
Motor Type
3-Phase
Frame Material
Galvanized Steel
Fan RPM
477
Recommended 6 3/8"H Roof Curb Item No.
4C455
Recommended 12 3/8"H Roof Curb Item No.
2ZV84
Bearing Type
Sealed Pillow Block
Max. BHP
0.39 hp
Item
Axial Downblast Roof Exhaust Fan
Number of Blades
6
Phase
3
CFM @ 0.000-In. SP
7,758 cfm
Includes
Drive Package, Hood
Max. Ambient Temp. (F)
104 Degrees F
Max. Inlet Temp. (Deg. F)
104 Degrees F
Hz
60 Hz
Mounting Position
Horizontal
Assembled/Unassembled
Unassembled
Motor RPM
1,725 RPM
Recommended Gravity Backdraft Damper Item No.
3HHN1
CFM @ 0.250-In. SP
4,190 cfm
Voltage
208-230/460
Exhaust Airflow @ 0.000 in SP
7,758 cfm
For High-Static Pressure Applications
No
Features
Strong and Weathertight Hood
Mounting Orientation
Horizontal
Assembly
Unassembled
Brake Horsepower
9/10 hp
Motor Speed
1,725 RPM
Hood Type
Hinged Hood
Housing Finish
Galvanized
Supply Airflow @ 0.000 in SP
7,758 cfm
Compatible Curb Manufacturer Part Number
3AZJ2
Mount Type
Roof Curb
Blade Material
Steel
Blade Finish
Galvanized
Includes Motor
Yes
Maximum Fan Speed
477 RPM
Includes Drive Package
Yes
Maximum Inlet Air Temperature
104 Degrees F
Nameplate Voltage
208/230/460V AC
Base Shape
Square
Sound Level
11.9 sones @ 0.000 in SP and 5 ft
Drive Type
Belt Drive
For Air Type
Clean Air
High-Efficiency Motor
No
Housing Material
Steel
Maximum Ambient Temperature
104 Degrees F
Maximum Static Pressure
1/8 in wc
Exhaust Airflow @ 0.250 in SP
4,190 cfm
Current
1.2-1.2/0.6 A
Application
Factories, Large Facilities, Warehouses
Number of Speeds
1
Resistance Properties
Weather Resistant
Standards
UL/cUL 705
Frequency
60 Hz
Motor Horsepower
1/3 hp
Exhaust Airflow @ 0.125 in SP
6,050 cfm
Speed Controllable
No
Airflow @ 0.000 in SP
7,758 cfm
Safety Features
Birdscreen

Description

Axial Downblast Roof Exhaust Fan, Mounting Location Roof, Assembly Unassembled, Blade Diameter 36 in, Housing Material Steel, Exhaust Airflow @ 0.000 in SP 7,758 cfm, For High-Static Pressure Applications No, High-Efficiency Motor No, Maximum Static Pressure 1/8 in wc, Motor Enclosure Open Dripproof, Motor Horsepower 1/3 hp, Nameplate Voltage 208-230/460V AC, Number of Speeds 1, Phase 3, Maximum Inlet Air Temperature 104 Degrees F, Number of Blades 6, Supply Airflow @ 0.000 in SP 7,758 cfm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.