Steel 60"L, 38"H, 68"W, Roof Fan w.Motor

  • Mfr # 7AE67

  • Zoro # G3262646


product price:  $2,449.99
/ea
Free Shipping & Returns

Key Features

Item - Roof Ventilators
Supply Ventilator
Drive Type - Roof Ventilators
Belt Drive
Blade Dia.
36 in
Voltage - Roof Ventilators
208-230V AC/460V AC
Motor HP - Roof Ventilators
1/3 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7AE67
Zoro #
G3262646
UPC #
-
Country of Origin
Multiple

Dimensions

Blade Dia.
36 in
Base Size - Roof Ventilators
40 1/2 in x 40 1/2 in
Overall Height - Roof Ventilators
38 in
Overall Width - Roof Ventilators
68 in
Dimension D
38 in
Height (In.)
38
Base Square Size - Roof Ventilators
40-1/2" x 40-1/2"
Dimension A
40 1/2 in
Bearing Size (In.)
1 in
Dimension C (In.)
60
Dimension B
68 in
Shaft Dia. (In.)
1 in
Max. Depth (In.)
60 in
Width (In.)
68
Dimension E
22 in
Dimension D (In.)
38
Dimension F (In.)
7-1/2
Dimension B (In.)
68
Propeller Dia. (In.)
36
Dimension E (In.)
22
Dimension C
60 in
Dimension A (In.)
40-1/2
Dimension F
7 1/2 in
Base Width
40 1/2 in
Housing Length
40.5 in
Overall Width
68 in
Overall Height
38 in
Hood Length
60 in
Propeller Shaft Diameter
1 in
Housing Width
40.5 in
Damper Size
36 x 36 in
Hood Width
68 in
Hood Height
16 in
Base Length
40 1/2 in
Base Height
22 in
Overall Length
60 in
Blade Diameter
36 in

Details

Item - Roof Ventilators
Supply Ventilator
Drive Type - Roof Ventilators
Belt Drive
Voltage - Roof Ventilators
208-230V AC/460V AC
Motor HP - Roof Ventilators
1/3 hp
Motor Enclosure
Open Dripproof
Mounting Position
Horizontal
Recommended 12 3/8"H Roof Curb Item No.
2ZV84
CFM @ 0.250-In. SP
3,200 cfm
Recommended 6 3/8"H Roof Curb Item No.
4C455
Recommended Gravity Backdraft Damper Item No.
3HHN1
Includes
Drive Package, Hood
Max. Inlet Temp. (Deg. F)
104 Degrees F
Style - Roof Ventilators
Hooded
Number of Blades
6
Motor Type
3-Phase
Phase
3
Max. Ambient Temp. (F)
104 Degrees F
Voltage
208-230/460
Assembled/Unassembled
Unassembled
Max. BHP
0.39 hp
Motor HP
1/3
CFM @ 0.000-In. SP
8,073 cfm
Bearing Type
Sealed Pillow Block
Frame Material
Galvanized Steel
Propeller Material
Steel
Fan RPM
477
Type
Axial Belt Drive Downblast
Full Load Amps
1.5-1.6/0.8
CFM @ 0.125-In. SP
6,296 cfm
Hz
60 Hz
Item
Axial Downblast Roof Supply Fan
Motor RPM
1,725 RPM
Safety Features
Birdscreen
Assembly
Unassembled
Speed Controllable
No
Number of Speeds
1
Maximum Static Pressure
1/4 in wc
Brake Horsepower
39/100 hp
Hood Type
Hinged Hood
Resistance Properties
Weather Resistant
For Air Type
Clean Air
Maximum Ambient Temperature
104 Degrees F
Application
Factories, Large Facilities, Warehouses
Sound Level
11.9 sones @ 0.000 in SP and 5 ft
Airflow @ 0.000 in SP
8,073 cfm
High-Efficiency Motor
No
Motor Speed
1,725 RPM
Mounting Orientation
Horizontal
Includes Motor
Yes
Compatible Curb Manufacturer Part Number
3AZJ2
Housing Material
Steel
Features
Strong and Weathertight Hood
Exhaust Airflow @ 0.000 in SP
8,073 cfm
Drive Type
Belt Drive
Standards
AMCA Sound and Air, UL/cUL 705
Current
1.2-1.2/0.6 A
For High-Static Pressure Applications
No
Exhaust Airflow @ 0.125 in SP
6,296 cfm
Base Shape
Square
Maximum Fan Speed
477 RPM
Frequency
60 Hz
Motor Horsepower
1/3 hp
Exhaust Airflow @ 0.250 in SP
3,200 cfm
Maximum Inlet Air Temperature
104 Degrees F
Blade Material
Steel
Housing Finish
Galvanized
Mount Type
Roof Curb
Blade Finish
Galvanized
Nameplate Voltage
208/230/460V AC
Supply Airflow @ 0.000 in SP
8,073 cfm
Includes Drive Package
Yes

Description

Axial Downblast Roof Supply Fan, Mounting Location Roof, Assembly Unassembled, Blade Diameter 36 in, Housing Material Steel, Exhaust Airflow @ 0.000 in SP 8,073 cfm, For High-Static Pressure Applications No, High-Efficiency Motor No, Maximum Static Pressure 1/4 in wc, Motor Enclosure Open Dripproof, Motor Horsepower 1/3 hp, Nameplate Voltage 208-230/460V AC, Number of Speeds 1, Phase 3, Maximum Inlet Air Temperature 104 Degrees F, Number of Blades 6, Supply Airflow @ 0.000 in SP 8,073 cfm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.