Steel 60"L, 38"H, 68"W, Roof Fan w.Motor

  • Mfr # 7AE83

  • Zoro # G2037113


product price: $3,018.99
/ea
Free Shipping & Returns

Key Features

Item - Roof Ventilators
Exhaust/Supply Ventilator
Drive Type - Roof Ventilators
Belt Drive
Blade Dia.
36 in
Voltage - Roof Ventilators
208-230V AC/460V AC
Motor HP - Roof Ventilators
1/2 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7AE83
Zoro #
G2037113
UPC #
-
Country of Origin
Multiple

Dimensions

Blade Dia.
36 in
Base Size - Roof Ventilators
40 1/2 in x 40 1/2 in
Overall Height - Roof Ventilators
38 in
Overall Width - Roof Ventilators
68 in
Dimension E (In.)
22
Propeller Dia. (In.)
36
Dimension D (In.)
38
Dimension E
22 in
Dimension B (In.)
68
Dimension A
40 1/2 in
Dimension F
7 1/2 in
Dimension C
60 in
Height (In.)
38
Dimension F (In.)
7-1/2
Width (In.)
68
Base Square Size - Roof Ventilators
40-1/2" x 40-1/2"
Dimension A (In.)
40-1/2
Dimension C (In.)
60
Dimension B
68 in
Bearing Size (In.)
1 1/4 in
Max. Depth (In.)
60 in
Shaft Dia. (In.)
1 1/4 in
Dimension D
38 in
Damper Size
36 x 36 in
Housing Length
40.5 in
Overall Length
60 in
Hood Height
16 in
Base Length
40 1/2 in
Hood Width
68 in
Housing Width
40.5 in
Base Width
40 1/2 in
Blade Diameter
36 in
Hood Length
60 in
Overall Width
68 in
Base Height
22 in
Overall Height
38 in
Propeller Shaft Diameter
1 1/4 in

Details

Item - Roof Ventilators
Exhaust/Supply Ventilator
Drive Type - Roof Ventilators
Belt Drive
Voltage - Roof Ventilators
208-230V AC/460V AC
Motor HP - Roof Ventilators
1/2 hp
Motor Enclosure
Open Dripproof
Max. Inlet Temp. (Deg. F)
104 Degrees F
Frame Material
Galvanized Steel
Mounting Position
Horizontal
Number of Blades
6
Item
Axial Downblast Roof Supply/Exhaust Fan
Includes
Drive Package, Hood, Wall-Mounted Reversing Switch
Exhaust/Supply CFM @ 0.125-In. SP
6,905
Recommended 6 3/8"H Roof Curb Item No.
4C455
Motor Type
3-Phase
Assembled/Unassembled
Unassembled
Motor RPM
1,725 RPM
Type
Axial Belt Drive Downblast
Full Load Amps
2.1-2.2/1.1
Style - Roof Ventilators
Hooded
Max. BHP
0.57 hp
Max. Ambient Temp. (F)
104 Degrees F
Propeller Material
Cast Aluminum
Exhaust/Supply CFM @ 0.000-In. SP
8,494 cfm
Exhaust/Supply CFM @ 0.375-In. SP
3,564
Motor HP
1/2
Hz
60 Hz
Voltage
208-203/460
Fan RPM
659
Exhaust/Supply CFM @ 0.250-In. SP
5,034
Bearing Type
Sealed Pillow Block
Recommended 12 3/8"H Roof Curb Item No.
2ZV84
Recommended Gravity Backdraft Damper Item No.
3HHN1
Phase
3
Application
Factories, Large Facilities, Warehouses
Housing Material
Steel
For Air Type
Clean Air
Blade Material
Steel
Airflow @ 0.000 in SP
8,494 cfm
Mounting Orientation
Horizontal
Standards
AMCA Sound and Air, UL/cUL 705
Motor Horsepower
1/2 hp
Maximum Static Pressure
3/8 in wc
Frequency
60 Hz
Supply Airflow @ 0.000 in SP
8,494 cfm
Current
1.7-1.7/0.85 A
Motor Speed
1,725 RPM
Exhaust Airflow @ 0.000 in SP
8,494 cfm
Blade Finish
Galvanized
Maximum Fan Speed
659 RPM
Includes Drive Package
Yes
Housing Finish
Galvanized
Features
Strong and Weathertight Hood
Assembly
Unassembled
Drive Type
Belt Drive
Maximum Inlet Air Temperature
104 Degrees F
Speed Controllable
No
For High-Static Pressure Applications
No
Base Shape
Square
Resistance Properties
Weather Resistant
Nameplate Voltage
208/230/460V AC
High-Efficiency Motor
No
Compatible Curb Manufacturer Part Number
2ZV84, 3AZJ2, 3C438, 4C455
Number of Speeds
1
Includes Motor
Yes
Mount Type
Roof Curb
Brake Horsepower
3/5 hp
Maximum Ambient Temperature
104 Degrees F

Description

Axial Downblast Roof Supply/Exhaust Fan, Mounting Location Roof, Assembly Unassembled, Blade Diameter 36 in, Housing Material Steel, Exhaust Airflow @ 0.000 in SP 8,494 cfm, For High-Static Pressure Applications No, High-Efficiency Motor No, Maximum Static Pressure 3/8 in wc, Motor Enclosure Open Dripproof, Motor Horsepower 1/2 hp, Nameplate Voltage 208-230/460V AC, Number of Speeds 1, Phase 3, Maximum Inlet Air Temperature 104 Degrees F, Number of Blades 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.