Steel 60"L, 38"H, 68"W, Roof Fan w.Motor

  • Mfr # 7AE84

  • Zoro # G0535306


product price: $2,958.99
/ea
Free Shipping & Returns

Key Features

Item - Roof Ventilators
Exhaust/Supply Ventilator
Drive Type - Roof Ventilators
Belt Drive
Blade Dia.
36 in
Voltage - Roof Ventilators
208-230V AC/460V AC
Motor HP - Roof Ventilators
3/4 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7AE84
Zoro #
G0535306
UPC #
-
Country of Origin
Multiple

Dimensions

Blade Dia.
36 in
Base Size - Roof Ventilators
40 1/2 in x 40 1/2 in
Overall Height - Roof Ventilators
38 in
Overall Width - Roof Ventilators
68 in
Height (In.)
38
Propeller Dia. (In.)
36
Dimension B
68 in
Bearing Size (In.)
1 1/4 in
Max. Depth (In.)
60 in
Dimension B (In.)
68
Base Square Size - Roof Ventilators
40-1/2" x 40-1/2"
Dimension D
38 in
Dimension C
60 in
Width (In.)
68
Dimension E
22 in
Dimension F
7 1/2 in
Dimension A (In.)
40-1/2
Dimension D (In.)
38
Dimension C (In.)
60
Shaft Dia. (In.)
1 1/4 in
Dimension F (In.)
7-1/2
Dimension A
40 1/2 in
Dimension E (In.)
22
Base Length
40 1/2 in
Hood Height
16 in
Housing Length
40.5 in
Blade Diameter
36 in
Hood Width
68 in
Overall Width
68 in
Hood Length
60 in
Housing Width
40.5 in
Overall Height
38 in
Base Width
40 1/2 in
Damper Size
36 x 36 in
Propeller Shaft Diameter
1 1/4 in
Overall Length
60 in
Base Height
22 in

Details

Item - Roof Ventilators
Exhaust/Supply Ventilator
Drive Type - Roof Ventilators
Belt Drive
Voltage - Roof Ventilators
208-230V AC/460V AC
Motor HP - Roof Ventilators
3/4 hp
Motor Enclosure
Open Dripproof
Type
Axial Belt Drive Downblast
Fan RPM
755
Max. BHP
0.85 hp
Propeller Material
Cast Aluminum
Motor RPM
1,725 RPM
Exhaust/Supply CFM @ 0.000-In. SP
9,737 cfm
Exhaust/Supply CFM @ 0.125-In. SP
8,373
Assembled/Unassembled
Unassembled
Max. Inlet Temp. (Deg. F)
104 Degrees F
Recommended 12 3/8"H Roof Curb Item No.
2ZV84
Exhaust/Supply CFM @ 0.500-In. SP
3,168
Max. Ambient Temp. (F)
104 Degrees F
Number of Blades
6
Bearing Type
Sealed Pillow Block
Hz
60 Hz
Frame Material
Galvanized Steel
Full Load Amps
2.9-2.8/1.4
Motor HP
3/4
Exhaust/Supply CFM @ 0.375-In. SP
5,227
Phase
3
Item
Axial Downblast Roof Supply/Exhaust Fan
Mounting Position
Horizontal
Voltage
208-230/460
Style - Roof Ventilators
Hooded
Exhaust/Supply CFM @ 0.250-In. SP
6,494
Motor Type
3-Phase
Recommended Gravity Backdraft Damper Item No.
3HHN1
Includes
Drive Package, Hood, Wall-Mounted Reversing Switch
Recommended 6 3/8"H Roof Curb Item No.
4C455
Housing Finish
Galvanized
For High-Static Pressure Applications
No
Brake Horsepower
9/10 hp
Includes Drive Package
Yes
Resistance Properties
Weather Resistant
Drive Type
Belt Drive
Maximum Fan Speed
755 RPM
Housing Material
Steel
High-Efficiency Motor
No
Base Shape
Square
Airflow @ 0.000 in SP
9,737 cfm
Application
Factories, Large Facilities, Warehouses
Assembly
Unassembled
Blade Finish
Galvanized
Current
2.9-2.8/1.4 A
Frequency
60 Hz
Number of Speeds
1
For Air Type
Clean Air
Features
Strong and Weathertight Hood
Standards
AMCA Sound and Air, UL/cUL 705
Maximum Ambient Temperature
104 Degrees F
Mount Type
Roof Curb
Includes Motor
Yes
Maximum Static Pressure
1/2 in wc
Compatible Curb Manufacturer Part Number
2ZV84, 3AZJ2, 3C438, 4C455
Mounting Orientation
Horizontal
Motor Horsepower
3/4 hp
Exhaust Airflow @ 0.000 in SP
9,737 cfm
Motor Speed
1,725 RPM
Speed Controllable
No
Maximum Inlet Air Temperature
104 Degrees F
Blade Material
Steel
Nameplate Voltage
208/230/460V AC
Supply Airflow @ 0.000 in SP
9,737 cfm

Description

Axial Downblast Roof Supply/Exhaust Fan, Mounting Location Roof, Assembly Unassembled, Blade Diameter 36 in, Housing Material Steel, Exhaust Airflow @ 0.000 in SP 9,737 cfm, For High-Static Pressure Applications No, High-Efficiency Motor No, Maximum Static Pressure 1/2 in wc, Motor Enclosure Open Dripproof, Motor Horsepower 3/4 hp, Nameplate Voltage 208-230/460V AC, Number of Speeds 1, Phase 3, Maximum Inlet Air Temperature 104 Degrees F, Number of Blades 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.