Steel 60"L, 38"H, 68"W, Roof Fan w.Motor

  • Mfr # 7AE87

  • Zoro # G1711421


product price:  $3,076.99
/ea
Free Shipping & Returns

Key Features

Item - Roof Ventilators
Exhaust/Supply Ventilator
Drive Type - Roof Ventilators
Belt Drive
Blade Dia.
36 in
Voltage - Roof Ventilators
208-230V AC/460V AC
Motor HP - Roof Ventilators
2 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7AE87
Zoro #
G1711421
UPC #
-
Country of Origin
Multiple

Dimensions

Blade Dia.
36 in
Base Size - Roof Ventilators
40 1/2 in x 40 1/2 in
Overall Height - Roof Ventilators
38 in
Overall Width - Roof Ventilators
68 in
Dimension C (In.)
60
Width (In.)
68
Dimension F (In.)
7-1/2
Bearing Size (In.)
1 1/4 in
Dimension D (In.)
38
Max. Depth (In.)
60 in
Shaft Dia. (In.)
1 1/4 in
Dimension D
38 in
Dimension E (In.)
22
Dimension A
40 1/2 in
Height (In.)
38
Dimension B (In.)
68
Dimension E
22 in
Base Square Size - Roof Ventilators
40-1/2" x 40-1/2"
Dimension F
7 1/2 in
Dimension B
68 in
Dimension A (In.)
40-1/2
Propeller Dia. (In.)
36
Dimension C
60 in
Hood Length
60 in
Blade Diameter
36 in
Propeller Shaft Diameter
1 1/4 in
Hood Width
68 in
Damper Size
36 x 36 in
Base Length
40 1/2 in
Housing Length
40.5 in
Overall Height
38 in
Base Width
40 1/2 in
Overall Width
68 in
Hood Height
16 in
Housing Width
40.5 in
Overall Length
60 in
Base Height
22 in

Details

Item - Roof Ventilators
Exhaust/Supply Ventilator
Drive Type - Roof Ventilators
Belt Drive
Voltage - Roof Ventilators
208-230V AC/460V AC
Motor HP - Roof Ventilators
2 hp
Motor Enclosure
Open Dripproof
Exhaust/Supply CFM @ 0.250-In. SP
11,515
Max. Inlet Temp. (Deg. F)
104 Degrees F
Motor HP
2
Hz
60 Hz
Recommended 6 3/8"H Roof Curb Item No.
4C455
Frame Material
Galvanized Steel
Bearing Type
Sealed Pillow Block
Max. Ambient Temp. (F)
104 Degrees F
Recommended Gravity Backdraft Damper Item No.
3HHN1
Exhaust/Supply CFM @ 0.500-In. SP
8,870
Mounting Position
Horizontal
Propeller Material
Cast Aluminum
Style - Roof Ventilators
Hooded
Motor RPM
1,735 RPM
Type
Axial Belt Drive Downblast
Includes
Drive Package, Hood, Wall-Mounted Reversing Switch
Max. BHP
2.26 hp
Item
Axial Downblast Roof Supply/Exhaust Fan
Voltage
208-230/460
Phase
3
Number of Blades
6
Exhaust/Supply CFM @ 0.375-In. SP
10,346
Exhaust/Supply CFM @ 0.125-In. SP
12,596
Recommended 12 3/8"H Roof Curb Item No.
2ZV84
Fan RPM
1,046
Full Load Amps
6.1-5.5/2.8
Exhaust/Supply CFM @ 0.000-In. SP
13,490 cfm
Assembled/Unassembled
Unassembled
Motor Type
3-Phase
Resistance Properties
Weather Resistant
Includes Drive Package
Yes
Maximum Static Pressure
1/2 in wc
Supply Airflow @ 0.000 in SP
13,490 cfm
Frequency
60 Hz
Mounting Orientation
Horizontal
Current
6.0-5.8/2.9 A
Motor Horsepower
2 hp
Exhaust Airflow @ 0.000 in SP
13,490 cfm
Includes Motor
Yes
Motor Speed
1,735 RPM
Blade Finish
Galvanized
For High-Static Pressure Applications
No
Base Shape
Square
Mount Type
Roof Curb
Blade Material
Steel
Number of Speeds
1
Maximum Inlet Air Temperature
104 Degrees F
Airflow @ 0.000 in SP
13,490 cfm
Brake Horsepower
2 2/5 hp
Standards
AMCA Sound and Air, UL/cUL 705
High-Efficiency Motor
No
Compatible Curb Manufacturer Part Number
2ZV84, 3AZJ2, 3C438, 4C455
Housing Material
Steel
Maximum Fan Speed
1,046 RPM
Housing Finish
Galvanized
Maximum Ambient Temperature
104 Degrees F
Features
Strong and Weathertight Hood
Assembly
Unassembled
Speed Controllable
No
Nameplate Voltage
208/230/460V AC
Drive Type
Belt Drive
For Air Type
Clean Air
Application
Factories, Large Facilities, Warehouses

Description

Axial Downblast Roof Supply/Exhaust Fan, Mounting Location Roof, Assembly Unassembled, Blade Diameter 36 in, Housing Material Steel, Exhaust Airflow @ 0.000 in SP 13,490 cfm, For High-Static Pressure Applications No, High-Efficiency Motor No, Maximum Static Pressure 1/2 in wc, Motor Enclosure Open Dripproof, Motor Horsepower 2 hp, Nameplate Voltage 208-230/460V AC, Number of Speeds 1, Phase 3, Maximum Inlet Air Temperature 104 Degrees F, Number of Blades 6

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.