Steel 72"L, 40.5"H, 78"W, Roof Fan w.Motor

  • Mfr # 7AE15

  • Zoro # G2360461


product price:  $3,266.99
/ea
Free Shipping & Returns

Key Features

Item - Roof Ventilators
Exhaust Ventilator
Drive Type - Roof Ventilators
Belt Drive
Blade Dia.
42 in
Voltage - Roof Ventilators
208-230V AC/460V AC
Motor HP - Roof Ventilators
3/4 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7AE15
Zoro #
G2360461
UPC #
00799471519479
Country of Origin
Multiple

Dimensions

Blade Dia.
42 in
Base Size - Roof Ventilators
46 1/2 in x 46 1/2 in
Overall Height - Roof Ventilators
40.5 in
Overall Width - Roof Ventilators
78 in
Dimension C (In.)
72
Base Square Size - Roof Ventilators
46-1/2" x 46-1/2"
Dimension E
24 1/2 in
Width (In.)
78
Dimension A (In.)
46-1/2
Dimension B (In.)
78
Dimension E (In.)
24-1/2
Dimension G (In.)
10
Shaft Dia. (In.)
1 1/4 in
Dimension B
78 in
Max. Depth (In.)
72 in
Dimension F
16 in
Dimension F (In.)
16
Dimension A
46 1/2 in
Propeller Dia. (In.)
42
Dimension C
72 in
Dimension H (In.)
14-1/2
Bearing Size (In.)
1 1/4 in
Dimension G
10 in
Dimension D (In.)
40-1/2
Height (In.)
40-1/2
Dimension D
40 1/2 in
Dimension H
14 1/2 in
Hood Width
78 in
Base Width
46 1/2 in
Base Length
46 1/2 in
Overall Width
78 in
Overall Length
72 in
Blade Diameter
42 in
Hood Height
16 in
Damper Size
42 x 42 in
Overall Height
40 1/2 in
Housing Width
46.5 in
Housing Length
46.5 in
Hood Length
72 in
Propeller Shaft Diameter
1 1/4 in
Base Height
24 1/2 in

Details

Item - Roof Ventilators
Exhaust Ventilator
Drive Type - Roof Ventilators
Belt Drive
Voltage - Roof Ventilators
208-230V AC/460V AC
Motor HP - Roof Ventilators
3/4 hp
Motor Enclosure
Open Dripproof
Bearing Type
Sealed Pillow Block
Number of Blades
6
Recommended 12 3/8"H Roof Curb Item No.
2ZV85
Motor RPM
1,725 RPM
Voltage
208-230/460
Propeller Material
Steel
Max. Ambient Temp. (F)
104 Degrees F
Mounting Position
Horizontal
Phase
3
Motor Type
3-Phase
Max. BHP
0.9 hp
Type
Axial Belt Drive Downblast
Recommended Gravity Backdraft Damper Item No.
6WRK7
Fan RPM
482
Hz
60 Hz
CFM @ 0.375-In. SP
6,420 cfm
Style - Roof Ventilators
Hooded
Assembled/Unassembled
Unassembled
CFM @ 0.000-In. SP
11,485 cfm
Includes
Drive Package, Hood
Max. Inlet Temp. (Deg. F)
104 Degrees F
CFM @ 0.125-In. SP
9,885 cfm
CFM @ 0.250-In. SP
7,250 cfm
Motor HP
3/4
Frame Material
Galvanized Steel
Item
Axial Downblast Roof Exhaust Fan
Recommended 6 3/8"H Roof Curb Item No.
3C597
Full Load Amps
2.9-2.8/1.4
Speed Controllable
No
Standards
UL/cUL 705
Hood Type
Hinged Hood
Compatible Curb Manufacturer Part Number
3AZJ4
Mount Type
Roof Curb
Motor Speed
1,725 RPM
Brake Horsepower
9/10 hp
Frequency
60 Hz
Airflow @ 0.000 in SP
11,485 cfm
Exhaust Airflow @ 0.125 in SP
9,885 cfm
Blade Finish
Galvanized
Assembly
Unassembled
Base Shape
Square
Drive Type
Belt Drive
Housing Finish
Galvanized
Nameplate Voltage
208/230/460V AC
Exhaust Airflow @ 0.375 in SP
6,420 cfm
Includes Drive Package
Yes
Maximum Ambient Temperature
104 Degrees F
Motor Horsepower
3/4 hp
For Air Type
Clean Air
Mounting Orientation
Horizontal
Maximum Fan Speed
482 RPM
Housing Material
Steel
For High-Static Pressure Applications
No
Number of Speeds
1
Blade Material
Steel
High-Efficiency Motor
No
Current
2.9-2.8/1.4 A
Supply Airflow @ 0.000 in SP
11,485 cfm
Maximum Inlet Air Temperature
104 Degrees F
Sound Level
21 sones @ 0.000 in SP and 5 ft
Features
Strong and Weathertight Hood
Resistance Properties
Weather Resistant
Maximum Static Pressure
1/4 in wc
Includes Motor
Yes
Exhaust Airflow @ 0.000 in SP
11,485 cfm
Exhaust Airflow @ 0.250 in SP
7,250 cfm
Safety Features
Birdscreen
Application
Factories, Large Facilities, Warehouses

Description

Axial Downblast Roof Exhaust Fan, Mounting Location Roof, Assembly Unassembled, Blade Diameter 42 in, Housing Material Steel, Exhaust Airflow @ 0.000 in SP 11,485 cfm, For High-Static Pressure Applications No, High-Efficiency Motor No, Maximum Static Pressure 1/4 in wc, Motor Enclosure Open Dripproof, Motor Horsepower 3/4 hp, Nameplate Voltage 208-230/460V AC, Number of Speeds 1, Phase 3, Maximum Inlet Air Temperature 104 Degrees F, Number of Blades 6, Supply Airflow @ 0.000 in SP 11,485 cfm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.