Steel 72"L, 40.5"H, 78"W, Roof Fan w.Motor

  • Mfr # 7AE16

  • Zoro # G2979733


product price:  $3,264.99
/ea
Free Shipping & Returns

Key Features

Item - Roof Ventilators
Exhaust Ventilator
Drive Type - Roof Ventilators
Belt Drive
Blade Dia.
42 in
Voltage - Roof Ventilators
208-230V AC/460V AC
Motor HP - Roof Ventilators
1 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7AE16
Zoro #
G2979733
UPC #
-
Country of Origin
Multiple

Dimensions

Blade Dia.
42 in
Base Size - Roof Ventilators
46 1/2 in x 46 1/2 in
Overall Height - Roof Ventilators
40.5 in
Overall Width - Roof Ventilators
78 in
Dimension D
40 1/2 in
Dimension F (In.)
10
Dimension A
46 1/2 in
Max. Depth (In.)
72 in
Height (In.)
40-1/2
Width (In.)
78
Dimension B (In.)
78
Dimension E (In.)
24-1/2
Propeller Dia. (In.)
42
Base Square Size - Roof Ventilators
46-1/2" x 46-1/2"
Dimension D (In.)
40-1/2
Dimension A (In.)
46-1/2
Dimension F
10 in
Dimension C (In.)
72
Bearing Size (In.)
1 1/4 in
Shaft Dia. (In.)
1 1/4 in
Dimension B
78 in
Dimension C
72 in
Dimension E
24 1/2 in
Hood Length
72 in
Hood Width
78 in
Base Length
46 1/2 in
Housing Width
46.5 in
Overall Height
40 1/2 in
Base Width
46 1/2 in
Propeller Shaft Diameter
1 1/4 in
Hood Height
16 in
Base Height
24 1/2 in
Housing Length
46.5 in
Overall Length
72 in
Overall Width
78 in
Damper Size
42 x 42 in
Blade Diameter
42 in

Details

Item - Roof Ventilators
Exhaust Ventilator
Drive Type - Roof Ventilators
Belt Drive
Voltage - Roof Ventilators
208-230V AC/460V AC
Motor HP - Roof Ventilators
1 hp
Motor Enclosure
Open Dripproof
Mounting Position
Horizontal
Propeller Material
Steel
Recommended 6 3/8"H Roof Curb Item No.
3C597
Motor Type
3-Phase
Max. Inlet Temp. (Deg. F)
104 Degrees F
Full Load Amps
3.2-2.9/1.4
Includes
Drive Package, Hood
Motor RPM
1,735 RPM
Hz
60 Hz
Phase
3
Number of Blades
6
Max. Ambient Temp. (F)
104 Degrees F
CFM @ 0.250-In. SP
9,489 cfm
CFM @ 0.125-In. SP
11,308 cfm
CFM @ 0.375-In. SP
8,780 cfm
Fan RPM
533
CFM @ 0.000-In. SP
12,702 cfm
Recommended Gravity Backdraft Damper Item No.
6WRK7
Assembled/Unassembled
Unassembled
Recommended 12 3/8"H Roof Curb Item No.
2ZV85
Item
Axial Downblast Roof Exhaust Fan
Voltage
208-230/460
Frame Material
Galvanized Steel
Type
Axial Belt Drive Downblast
Max. BHP
1.2 hp
Motor HP
1
Bearing Type
Sealed Pillow Block
Style - Roof Ventilators
Hooded
Frequency
60 Hz
Exhaust Airflow @ 0.000 in SP
12,702 cfm
For High-Static Pressure Applications
No
Resistance Properties
Weather Resistant
Exhaust Airflow @ 0.250 in SP
9,489 cfm
Maximum Static Pressure
1/4 in wc
Hood Type
Hinged Hood
Airflow @ 0.000 in SP
12,702 cfm
Number of Speeds
1
Exhaust Airflow @ 0.375 in SP
8,780 cfm
Assembly
Unassembled
Exhaust Airflow @ 0.125 in SP
11,308 cfm
Motor Horsepower
1 hp
Blade Material
Steel
Speed Controllable
No
For Air Type
Clean Air
Includes Motor
Yes
Compatible Curb Manufacturer Part Number
3AZJ4
Mount Type
Roof Curb
Maximum Ambient Temperature
104 Degrees F
Base Shape
Square
Housing Material
Steel
High-Efficiency Motor
No
Standards
AMCA Sound and Air, UL/cUL 705
Mounting Orientation
Horizontal
Brake Horsepower
1 1/5 hp
Application
Factories, Large Facilities, Warehouses
Safety Features
Birdscreen
Maximum Fan Speed
533 RPM
Blade Finish
Galvanized
Motor Speed
1,735 RPM
Housing Finish
Galvanized
Nameplate Voltage
208/230/460V AC
Includes Drive Package
Yes
Sound Level
21 sones @ 0.000 in SP and 5 ft
Maximum Inlet Air Temperature
104 Degrees F
Current
3.2-3.2/1.6 A
Features
Strong and Weathertight Hood
Supply Airflow @ 0.000 in SP
12,702 cfm
Drive Type
Belt Drive

Description

Axial Downblast Roof Exhaust Fan, Mounting Location Roof, Assembly Unassembled, Blade Diameter 42 in, Housing Material Steel, Exhaust Airflow @ 0.000 in SP 12,702 cfm, For High-Static Pressure Applications No, High-Efficiency Motor No, Maximum Static Pressure 1/4 in wc, Motor Enclosure Open Dripproof, Motor Horsepower 1 hp, Nameplate Voltage 208-230/460V AC, Number of Speeds 1, Phase 3, Maximum Inlet Air Temperature 104 Degrees F, Number of Blades 6, Supply Airflow @ 0.000 in SP 12,702 cfm

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.