Steel 72"L, 40.5"H, 78"W, Roof Fan w.Motor

  • Mfr # 7AE72

  • Zoro # G0360333


product price:  $3,269.99
/ea
Free Shipping & Returns

Key Features

Item - Roof Ventilators
Supply Ventilator
Drive Type - Roof Ventilators
Belt Drive
Blade Dia.
42 in
Voltage - Roof Ventilators
208-230V AC/460V AC
Motor HP - Roof Ventilators
1/2 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7AE72
Zoro #
G0360333
UPC #
-
Country of Origin
Multiple

Dimensions

Blade Dia.
42 in
Base Size - Roof Ventilators
46 1/2 in x 46 1/2 in
Overall Height - Roof Ventilators
40.5 in
Overall Width - Roof Ventilators
78 in
Dimension F (In.)
10
Dimension D
40 1/2 in
Dimension C
72 in
Propeller Dia. (In.)
42
Bearing Size (In.)
1 1/4 in
Shaft Dia. (In.)
1 1/4 in
Dimension C (In.)
72
Dimension A
46 1/2 in
Dimension D (In.)
40-1/2
Dimension A (In.)
46-1/2
Dimension B (In.)
78
Dimension F
10 in
Base Square Size - Roof Ventilators
46-1/2" x 46-1/2"
Width (In.)
78
Max. Depth (In.)
72 in
Dimension E
24 1/2 in
Height (In.)
40-1/2
Dimension E (In.)
24-1/2
Dimension B
78 in
Hood Width
78 in
Base Width
46 1/2 in
Overall Width
78 in
Overall Height
40 1/2 in
Overall Length
72 in
Base Length
46 1/2 in
Blade Diameter
42 in
Base Height
24 1/2 in
Propeller Shaft Diameter
1 1/4 in
Housing Length
46.5 in
Hood Height
16 in
Housing Width
46.5 in
Damper Size
42 x 42 in
Hood Length
72 in

Details

Item - Roof Ventilators
Supply Ventilator
Drive Type - Roof Ventilators
Belt Drive
Voltage - Roof Ventilators
208-230V AC/460V AC
Motor HP - Roof Ventilators
1/2 hp
Motor Enclosure
Open Dripproof
Style - Roof Ventilators
Hooded
Propeller Material
Steel
Max. BHP
0.6 hp
CFM @ 0.250-In. SP
5,100 cfm
Recommended Gravity Backdraft Damper Item No.
6WRK7
Motor HP
1/2
Number of Blades
6
CFM @ 0.000-In. SP
10,813 cfm
Assembled/Unassembled
Unassembled
Full Load Amps
2.1-2.2/1.1
Mounting Position
Horizontal
Item
Axial Downblast Roof Supply Fan
Max. Inlet Temp. (Deg. F)
104 Degrees F
Frame Material
Galvanized Steel
CFM @ 0.125-In. SP
8,805 cfm
Voltage
208-203/460
Motor Type
3-Phase
Phase
3
Bearing Type
Sealed Pillow Block
Recommended 12 3/8"H Roof Curb Item No.
2ZV85
Motor RPM
1,725 RPM
Includes
Drive Package, Hood
Max. Ambient Temp. (F)
104 Degrees F
Recommended 6 3/8"H Roof Curb Item No.
3C597
Hz
60 Hz
Fan RPM
426
Type
Axial Belt Drive Downblast
Maximum Ambient Temperature
104 Degrees F
Number of Speeds
1
High-Efficiency Motor
No
Maximum Inlet Air Temperature
104 Degrees F
Current
1.7-1.7/0.85 A
Speed Controllable
No
Mount Type
Roof Curb
Mounting Orientation
Horizontal
Standards
AMCA Sound and Air, UL/cUL 705
Maximum Fan Speed
426 RPM
Exhaust Airflow @ 0.000 in SP
10,813 cfm
Supply Airflow @ 0.000 in SP
10,813 cfm
Housing Finish
Galvanized
Blade Finish
Galvanized
Motor Horsepower
1/2 hp
Motor Speed
1,725 RPM
Hood Type
Hinged Hood
Frequency
60 Hz
Includes Drive Package
Yes
For Air Type
Clean Air
Includes Motor
Yes
Sound Level
16.3 sones @ 0.000 in SP and 5 ft
Airflow @ 0.000 in SP
10,813 cfm
Exhaust Airflow @ 0.250 in SP
5,100 cfm
Nameplate Voltage
208/230/460V AC
Assembly
Unassembled
Housing Material
Steel
Drive Type
Belt Drive
Exhaust Airflow @ 0.125 in SP
8,805 cfm
Compatible Curb Manufacturer Part Number
3AZJ4
Blade Material
Steel
Maximum Static Pressure
1/4 in wc
Application
Factories, Large Facilities, Warehouses
For High-Static Pressure Applications
No
Base Shape
Square
Safety Features
Birdscreen
Brake Horsepower
3/5 hp
Features
Strong and Weathertight Hood
Resistance Properties
Weather Resistant

Description

Axial Downblast Roof Supply Fan, Mounting Location Roof, Assembly Unassembled, Blade Diameter 42 in, Housing Material Steel, Exhaust Airflow @ 0.000 in SP 10,813 cfm, For High-Static Pressure Applications No, High-Efficiency Motor No, Maximum Static Pressure 1/4 in wc, Motor Enclosure Open Dripproof, Motor Horsepower 1/2 hp, Nameplate Voltage 208-230/460V AC, Number of Speeds 1, Phase 3, Maximum Inlet Air Temperature 104 Degrees F, Number of Blades 6, Supply Airflow @ 0.000 in SP 10,813 cfm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.