Steel 84"L, 42.5"H, 90"W, Roof Fan w.Motor

  • Mfr # 7AE21

  • Zoro # G0931576


product price: $3,908.99
/ea
Free Shipping & Returns

Key Features

Item - Roof Ventilators
Exhaust Ventilator
Drive Type - Roof Ventilators
Belt Drive
Blade Dia.
48 in
Voltage - Roof Ventilators
208-230V AC/460V AC
Motor HP - Roof Ventilators
1 1/2 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7AE21
Zoro #
G0931576
UPC #
-
Country of Origin
Multiple

Dimensions

Blade Dia.
48 in
Base Size - Roof Ventilators
54 1/2 in x 54 1/2 in
Overall Height - Roof Ventilators
42.5 in
Overall Width - Roof Ventilators
90 in
Shaft Dia. (In.)
1 1/4 in
Max. Depth (In.)
84 in
Dimension E (In.)
26-1/2
Dimension C (In.)
84
Propeller Dia. (In.)
48
Dimension E
26 1/2 in
Dimension A
54 1/2 in
Dimension A (In.)
54-1/2
Dimension F (In.)
12
Dimension B
90 in
Width (In.)
90
Dimension D
42 1/2 in
Dimension D (In.)
42-1/2
Dimension F
12 in
Base Square Size - Roof Ventilators
54-1/2" x 54-1/2"
Dimension C
84 in
Dimension B (In.)
90
Bearing Size (In.)
1 1/4 in
Height (In.)
42-1/2
Hood Height
16 in
Damper Size
48 x 48 in
Housing Length
54.5 in
Hood Length
84 in
Base Width
54 1/2 in
Blade Diameter
48 in
Housing Width
54.5 in
Base Length
54 1/2 in
Hood Width
90 in
Overall Width
90 in
Propeller Shaft Diameter
1 1/4 in
Base Height
26 1/2 in
Overall Height
42 1/2 in
Overall Length
84 in

Details

Item - Roof Ventilators
Exhaust Ventilator
Drive Type - Roof Ventilators
Belt Drive
Voltage - Roof Ventilators
208-230V AC/460V AC
Motor HP - Roof Ventilators
1 1/2 hp
Motor Enclosure
Open Dripproof
Recommended 6 3/8"H Roof Curb Item No.
3C216
Style - Roof Ventilators
Hooded
Recommended Gravity Backdraft Damper Item No.
6WRK8
Mounting Position
Horizontal
Fan RPM
491
Voltage
208-230/460
Motor RPM
1,735 RPM
Motor Type
3-Phase
Max. Inlet Temp. (Deg. F)
104 Degrees F
Hz
60 Hz
CFM @ 0.375-In. SP
6,725 cfm
CFM @ 0.125-In. SP
14,599 cfm
Recommended 12 3/8"H Roof Curb Item No.
2ZV87
Item
Axial Downblast Roof Exhaust Fan
Max. BHP
1.8 hp
Max. Ambient Temp. (F)
104 Degrees F
Type
Axial Belt Drive Downblast
Bearing Type
Sealed Pillow Block
Includes
Drive Package, Hood
Assembled/Unassembled
Unassembled
Motor HP
1-1/2
Phase
3
Propeller Material
Steel
Number of Blades
6
Frame Material
Galvanized Steel
CFM @ 0.000-In. SP
16,238 cfm
CFM @ 0.250-In. SP
12,434 cfm
Full Load Amps
4.4-4.0/2.0
Exhaust Airflow @ 0.000 in SP
16,238 cfm
Motor Speed
1,735 RPM
Blade Material
Steel
Speed Controllable
No
Housing Material
Steel
Airflow @ 0.000 in SP
16,238 cfm
Resistance Properties
Weather Resistant
Includes Drive Package
Yes
Nameplate Voltage
208/230/460V AC
Mount Type
Roof Curb
Includes Motor
Yes
Base Shape
Square
Maximum Static Pressure
1/4 in wc
Maximum Inlet Air Temperature
104 Degrees F
High-Efficiency Motor
No
For Air Type
Clean Air
Frequency
60 Hz
Maximum Fan Speed
491 RPM
Drive Type
Belt Drive
Maximum Ambient Temperature
104 Degrees F
Housing Finish
Galvanized
Sound Level
24 sones @ 0.000 in SP and 5 ft
Current
4.6-4.8/2.4 A
Exhaust Airflow @ 0.250 in SP
12,434 cfm
Brake Horsepower
1 4/5 hp
Mounting Orientation
Horizontal
Safety Features
Birdscreen
Number of Speeds
1
Exhaust Airflow @ 0.125 in SP
14,599 cfm
Features
Strong and Weathertight Hood
Assembly
Unassembled
Standards
AMCA Sound and Air, UL/cUL 705
Compatible Curb Manufacturer Part Number
3AZJ6
Supply Airflow @ 0.000 in SP
16,238 cfm
Motor Horsepower
1 1/2 hp
Application
Factories, Large Facilities, Warehouses
Exhaust Airflow @ 0.375 in SP
6,725 cfm
Hood Type
Hinged Hood
Blade Finish
Galvanized
For High-Static Pressure Applications
No

Description

Axial Downblast Roof Exhaust Fan, Mounting Location Roof, Assembly Unassembled, Blade Diameter 48 in, Housing Material Steel, Exhaust Airflow @ 0.000 in SP 16,238 cfm, For High-Static Pressure Applications No, High-Efficiency Motor No, Maximum Static Pressure 1/4 in wc, Motor Enclosure Open Dripproof, Motor Horsepower 1 1/2 hp, Nameplate Voltage 208-230/460V AC, Number of Speeds 1, Phase 3, Maximum Inlet Air Temperature 104 Degrees F, Number of Blades 6, Supply Airflow @ 0.000 in SP 16,238 cfm

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.