Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Steel 84"L, 42.5"H, 90"W, Roof Fan w.Motor

  • Mfr # 7AE79

  • Zoro # G1929286


product price: $3,790.99
/ea
Free Shipping & Returns

Key Features

Item - Roof Ventilators
Supply Ventilator
Drive Type - Roof Ventilators
Belt Drive
Blade Dia.
48 in
Voltage - Roof Ventilators
208-230V AC/460V AC
Motor HP - Roof Ventilators
1 1/2 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7AE79
Zoro #
G1929286
UPC #
-
Country of Origin
Multiple

Dimensions

Blade Dia.
48 in
Base Size - Roof Ventilators
54 1/2 in x 54 1/2 in
Overall Height - Roof Ventilators
42.5 in
Overall Width - Roof Ventilators
90 in
Dimension B
90 in
Dimension E
26 1/2 in
Propeller Dia. (In.)
48
Shaft Dia. (In.)
1 1/4 in
Dimension C (In.)
84
Height (In.)
42-1/2
Dimension A (In.)
54-1/2
Bearing Size (In.)
1 1/4 in
Dimension D (In.)
42-1/2
Dimension A
54 1/2 in
Dimension D
42 1/2 in
Dimension B (In.)
90
Dimension F
12 in
Max. Depth (In.)
84 in
Width (In.)
90
Dimension F (In.)
12
Base Square Size - Roof Ventilators
54-1/2" x 54-1/2"
Dimension C
84 in
Dimension E (In.)
26-1/2
Hood Width
90 in
Hood Length
84 in
Housing Length
54.5 in
Damper Size
48 x 48 in
Base Width
54 1/2 in
Hood Height
16 in
Base Height
26 1/2 in
Blade Diameter
48 in
Housing Width
54.5 in
Overall Length
84 in
Base Length
54 1/2 in
Overall Height
42 1/2 in
Propeller Shaft Diameter
1 1/4 in
Overall Width
90 in

Details

Item - Roof Ventilators
Supply Ventilator
Drive Type - Roof Ventilators
Belt Drive
Voltage - Roof Ventilators
208-230V AC/460V AC
Motor HP - Roof Ventilators
1 1/2 hp
Motor Enclosure
Open Dripproof
Motor Type
3-Phase
Item
Axial Downblast Roof Supply Fan
Mounting Position
Horizontal
Full Load Amps
4.4-4.0/2.0
Hz
60 Hz
Max. Ambient Temp. (F)
104 Degrees F
Includes
Drive Package, Hood
CFM @ 0.375-In. SP
5,380 cfm
Phase
3
Style - Roof Ventilators
Hooded
Max. Inlet Temp. (Deg. F)
104 Degrees F
CFM @ 0.125-In. SP
15,722 cfm
Motor RPM
1,735 RPM
Max. BHP
1.8 hp
Motor HP
1-1/2
Assembled/Unassembled
Unassembled
CFM @ 0.250-In. SP
13,390 cfm
Recommended 12 3/8"H Roof Curb Item No.
2ZV87
Number of Blades
6
Propeller Material
Steel
CFM @ 0.000-In. SP
17,487 cfm
Frame Material
Galvanized Steel
Recommended 6 3/8"H Roof Curb Item No.
3C216
Voltage
208-230/460
Fan RPM
491
Type
Axial Belt Drive Downblast
Recommended Gravity Backdraft Damper Item No.
6WRK8
Bearing Type
Sealed Pillow Block
Includes Motor
Yes
Motor Speed
1,735 RPM
Maximum Fan Speed
491 RPM
Number of Speeds
1
Exhaust Airflow @ 0.125 in SP
15,722 cfm
Nameplate Voltage
208/230/460V AC
Exhaust Airflow @ 0.375 in SP
5,380 cfm
Speed Controllable
No
For Air Type
Clean Air
Airflow @ 0.000 in SP
17,487 cfm
Sound Level
24 sones @ 0.000 in SP and 5 ft
Includes Drive Package
Yes
Maximum Ambient Temperature
104 Degrees F
Mounting Orientation
Horizontal
Safety Features
Birdscreen
Maximum Inlet Air Temperature
104 Degrees F
Blade Material
Steel
Motor Horsepower
1 1/2 hp
Base Shape
Square
Compatible Curb Manufacturer Part Number
3AZJ6
Housing Material
Steel
Current
4.6-4.8/2.4 A
Mount Type
Roof Curb
Standards
AMCA Sound and Air, UL/cUL 705
Features
Strong and Weathertight Hood
Maximum Static Pressure
3/8 in wc
Housing Finish
Galvanized
Brake Horsepower
1 4/5 hp
Blade Finish
Galvanized
High-Efficiency Motor
No
For High-Static Pressure Applications
No
Frequency
60 Hz
Resistance Properties
Weather Resistant
Supply Airflow @ 0.000 in SP
17,487 cfm
Drive Type
Belt Drive
Hood Type
Hinged Hood
Assembly
Unassembled
Application
Factories, Large Facilities, Warehouses
Exhaust Airflow @ 0.250 in SP
13,390 cfm
Exhaust Airflow @ 0.000 in SP
17,487 cfm

Description

Axial Downblast Roof Supply Fan, Mounting Location Roof, Assembly Unassembled, Blade Diameter 48 in, Housing Material Steel, Exhaust Airflow @ 0.000 in SP 17,487 cfm, For High-Static Pressure Applications No, High-Efficiency Motor No, Maximum Static Pressure 3/8 in wc, Motor Enclosure Open Dripproof, Motor Horsepower 1 1/2 hp, Nameplate Voltage 208-230/460V AC, Number of Speeds 1, Phase 3, Maximum Inlet Air Temperature 104 Degrees F, Number of Blades 6, Supply Airflow @ 0.000 in SP 17,487 cfm

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.