Steel 84"L, 42.5"H, 90"W, Roof Fan w.Motor
Mfr # 7AE80
Zoro # G2791537
product price:Â $3,792.99
/ea
Free Shipping & Returns
Key Features
Item - Roof Ventilators
Supply Ventilator
Drive Type - Roof Ventilators
Belt Drive
Blade Dia.
48 in
Voltage - Roof Ventilators
208-230V AC/460V AC
Motor HP - Roof Ventilators
2 hp
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7AE80
Zoro #
G2791537
UPC #
-
Country of Origin
Multiple
Dimensions
Blade Dia.
48 in
Base Size - Roof Ventilators
54 1/2 in x 54 1/2 in
Overall Height - Roof Ventilators
42.5 in
Overall Width - Roof Ventilators
90 in
Dimension A
54 1/2 in
Dimension F (In.)
12
Dimension C
84 in
Dimension A (In.)
54-1/2
Dimension E
26 1/2 in
Base Square Size - Roof Ventilators
54-1/2" x 54-1/2"
Dimension C (In.)
84
Shaft Dia. (In.)
1 1/4 in
Dimension D
42 1/2 in
Bearing Size (In.)
1 1/4 in
Propeller Dia. (In.)
48
Dimension B
90 in
Dimension E (In.)
26-1/2
Height (In.)
42-1/2
Width (In.)
90
Max. Depth (In.)
84 in
Dimension D (In.)
42-1/2
Dimension B (In.)
90
Dimension F
12 in
Base Width
54 1/2 in
Housing Length
54.5 in
Overall Length
84 in
Blade Diameter
48 in
Propeller Shaft Diameter
1 1/4 in
Hood Width
90 in
Base Height
26 1/2 in
Housing Width
54.5 in
Overall Width
90 in
Overall Height
42 1/2 in
Hood Height
16 in
Damper Size
48 x 48 in
Base Length
54 1/2 in
Hood Length
84 in
Description
Axial Downblast Roof Supply Fan, Mounting Location Roof, Assembly Unassembled, Blade Diameter 48 in, Housing Material Steel, Exhaust Airflow @ 0.000 in SP 19,232 cfm, For High-Static Pressure Applications No, High-Efficiency Motor No, Maximum Static Pressure 3/8 in wc, Motor Enclosure Open Dripproof, Motor Horsepower 2 hp, Nameplate Voltage 208-230/460V AC, Number of Speeds 1, Phase 3, Maximum Inlet Air Temperature 104 Degrees F, Number of Blades 6, Supply Airflow @ 0.000 in SP 19,232 cfm
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.