Steel 84"L, 42.5"H, 90"W, Roof Fan w.Motor

  • Mfr # 7AE82

  • Zoro # G2694081


product price:  $3,862.99
/ea
Free Shipping & Returns

Key Features

Item - Roof Ventilators
Supply Ventilator
Drive Type - Roof Ventilators
Belt Drive
Blade Dia.
48 in
Voltage - Roof Ventilators
208-230V AC/460V AC
Motor HP - Roof Ventilators
3 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7AE82
Zoro #
G2694081
UPC #
-
Country of Origin
Multiple

Dimensions

Blade Dia.
48 in
Base Size - Roof Ventilators
54 1/2 in x 54 1/2 in
Overall Height - Roof Ventilators
42.5 in
Overall Width - Roof Ventilators
90 in
Dimension B (In.)
90
Dimension E
26 1/2 in
Base Square Size - Roof Ventilators
54-1/2" x 54-1/2"
Propeller Dia. (In.)
48
Dimension A (In.)
54-1/2
Dimension D (In.)
42-1/2
Dimension F
12 in
Dimension C (In.)
84
Dimension F (In.)
12
Shaft Dia. (In.)
1 1/4 in
Dimension E (In.)
26-1/2
Dimension D
42 1/2 in
Bearing Size (In.)
1 1/4 in
Width (In.)
90
Max. Depth (In.)
84 in
Dimension C
84 in
Height (In.)
42-1/2
Dimension A
54 1/2 in
Dimension B
90 in
Housing Length
54.5 in
Overall Width
90 in
Hood Height
16 in
Base Width
54 1/2 in
Housing Width
54.5 in
Overall Height
42 1/2 in
Blade Diameter
48 in
Hood Length
84 in
Damper Size
48 x 48 in
Hood Width
90 in
Overall Length
84 in
Base Height
26 1/2 in
Base Length
54 1/2 in
Propeller Shaft Diameter
1 1/4 in

Details

Item - Roof Ventilators
Supply Ventilator
Drive Type - Roof Ventilators
Belt Drive
Voltage - Roof Ventilators
208-230V AC/460V AC
Motor HP - Roof Ventilators
3 hp
Motor Enclosure
Totally Enclosed Fan Cooled
Motor HP
3
Type
Axial Belt Drive Downblast
Number of Blades
6
Fan RPM
618
Max. BHP
3.6 hp
CFM @ 0.375-In. SP
17,293 cfm
Hz
60 Hz
Recommended Gravity Backdraft Damper Item No.
6WRK8
Max. Ambient Temp. (F)
104 Degrees F
Recommended 6 3/8"H Roof Curb Item No.
3C216
Style - Roof Ventilators
Hooded
Recommended 12 3/8"H Roof Curb Item No.
2ZV87
Motor Type
Fase-3
CFM @ 0.125-In. SP
20,639 cfm
Includes
Drive Package, Hood
CFM @ 0.000-In. SP
22,010 cfm
Frame Material
Galvanized Steel
Motor RPM
1,740 RPM
Bearing Type
Sealed Pillow Block
CFM @ 0.250-In. SP
19,176 cfm
Item
Axial Downblast Roof Supply Fan
Propeller Material
Steel
Voltage
208-230/460
Phase
3
Mounting Position
Horizontal
Assembled/Unassembled
Unassembled
Full Load Amps
8.9-8.0/4.0
Max. Inlet Temp. (Deg. F)
104 Degrees F
Safety Features
Birdscreen
Brake Horsepower
3 3/5 hp
Number of Speeds
1
Motor Horsepower
3 hp
High-Efficiency Motor
No
Maximum Static Pressure
1/2 in wc
Maximum Fan Speed
618 RPM
Includes Motor
Yes
Assembly
Unassembled
Base Shape
Square
Hood Type
Hinged Hood
Exhaust Airflow @ 0.000 in SP
22,010 cfm
Sound Level
29 sones @ 0.000 in SP and 5 ft
Maximum Inlet Air Temperature
104 Degrees F
Speed Controllable
No
Compatible Curb Manufacturer Part Number
3AZJ6
Blade Material
Steel
Exhaust Airflow @ 0.375 in SP
17,293 cfm
Current
8.9-8.0/4.0 A
Exhaust Airflow @ 0.125 in SP
20,639 cfm
Nameplate Voltage
208/230/460V AC
Mount Type
Roof Curb
Resistance Properties
Weather Resistant
Housing Finish
Galvanized
Exhaust Airflow @ 0.250 in SP
19,176 cfm
Includes Drive Package
Yes
Frequency
60 Hz
Features
Strong and Weathertight Hood
Application
Factories, Large Facilities, Warehouses
Mounting Orientation
Horizontal
Airflow @ 0.000 in SP
22,010 cfm
Maximum Ambient Temperature
104 Degrees F
Drive Type
Belt Drive
For High-Static Pressure Applications
No
For Air Type
Clean Air
Blade Finish
Galvanized
Motor Speed
1,740 RPM
Supply Airflow @ 0.000 in SP
22,010 cfm
Housing Material
Steel
Standards
AMCA Sound and Air, UL/cUL 705

Description

Axial Downblast Roof Supply Fan, Mounting Location Roof, Assembly Unassembled, Blade Diameter 48 in, Housing Material Steel, Exhaust Airflow @ 0.000 in SP 22,010 cfm, For High-Static Pressure Applications No, High-Efficiency Motor No, Maximum Static Pressure 1/2 in wc, Motor Enclosure Totally Enclosed Fan Cooled, Motor Horsepower 3 hp, Nameplate Voltage 208-230/460V AC, Number of Speeds 1, Phase 3, Maximum Inlet Air Temperature 104 Degrees F, Number of Blades 6

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.