Steel 84"L, 42.5"H, 90"W, Roof Fan w.Motor

  • Mfr # 7AU58

  • Zoro # G3055814


product price:  $4,575.99
/ea
Free Shipping & Returns

Key Features

Item - Roof Ventilators
Exhaust/Supply Ventilator
Drive Type - Roof Ventilators
Belt Drive
Blade Dia.
48 in
Voltage - Roof Ventilators
208-230V AC/460V AC
Motor HP - Roof Ventilators
2 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7AU58
Zoro #
G3055814
UPC #
-
Country of Origin
Multiple

Dimensions

Blade Dia.
48 in
Base Size - Roof Ventilators
54 1/2 in x 54 1/2 in
Overall Height - Roof Ventilators
42.5 in
Overall Width - Roof Ventilators
90 in
Dimension E (In.)
26-1/2
Dimension F (In.)
12
Max. Depth (In.)
84 in
Bearing Size (In.)
1 1/2 in
Dimension F
12 in
Dimension D
42 1/2 in
Dimension D (In.)
42-1/2
Height (In.)
42-1/2
Shaft Dia. (In.)
1 1/2 in
Dimension E
26 1/2 in
Dimension C (In.)
84
Width (In.)
90
Dimension B
90 in
Dimension A
54 1/2 in
Base Square Size - Roof Ventilators
54-1/2" x 54-1/2"
Dimension A (In.)
54-1/2
Dimension C
84 in
Dimension B (In.)
90
Propeller Dia. (In.)
48
Blade Diameter
48 in
Damper Size
48 x 48 in
Hood Length
84 in
Overall Length
84 in
Propeller Shaft Diameter
1 1/2 in
Base Height
26 1/2 in
Housing Length
54.5 in
Housing Width
54.5 in
Hood Width
90 in
Overall Width
90 in
Hood Height
16 in
Base Length
54 1/2 in
Overall Height
42 1/2 in
Base Width
54 1/2 in

Details

Item - Roof Ventilators
Exhaust/Supply Ventilator
Drive Type - Roof Ventilators
Belt Drive
Voltage - Roof Ventilators
208-230V AC/460V AC
Motor HP - Roof Ventilators
2 hp
Motor Enclosure
Totally Enclosed Fan Cooled
Motor HP
2
Motor Type
3-Phase
Recommended 6 3/8"H Roof Curb Item No.
3C216
Assembled/Unassembled
Unassembled
Max. Inlet Temp. (Deg. F)
104 Degrees F
Mounting Position
Horizontal
Exhaust/Supply CFM @ 0.250-In. SP
13,758
Max. BHP
2.3 hp
Item
Axial Downblast Roof Supply/Exhaust Fan
Exhaust/Supply CFM @ 0.125-In. SP
17,686
Type
Axial Belt Drive Downblast
Recommended 12 3/8"H Roof Curb Item No.
2ZV87
Fan RPM
742
Motor RPM
1,725 RPM
Voltage
208-230/460
Hz
60 Hz
Frame Material
Galvanized Steel
Phase
3
Max. Ambient Temp. (F)
104 Degrees F
Number of Blades
6
Style - Roof Ventilators
Hooded
Exhaust/Supply CFM @ 0.000-In. SP
20,252 cfm
Includes
Drive Package, Hood, Wall-Mounted Reversing Switch
Propeller Material
Cast Aluminum
Full Load Amps
6.0-5.4/2.7
Recommended Gravity Backdraft Damper Item No.
6WRK8
Bearing Type
Sealed Pillow Block
Blade Finish
Galvanized
Speed Controllable
No
Nameplate Voltage
208/230/460V AC
Motor Horsepower
2 hp
Blade Material
Steel
Includes Drive Package
Yes
Current
6.0-5.8/2.9 A
Maximum Static Pressure
1/4 in wc
Mounting Orientation
Horizontal
Number of Speeds
1
Supply Airflow @ 0.000 in SP
20,252 cfm
Exhaust Airflow @ 0.000 in SP
20,252 cfm
Features
Strong and Weathertight Hood
High-Efficiency Motor
No
Application
Factories, Large Facilities, Warehouses
Frequency
60 Hz
Housing Finish
Galvanized
Compatible Curb Manufacturer Part Number
2ZV86, 3AZJ6, 3C216, 3C439
Maximum Fan Speed
742 RPM
Assembly
Unassembled
Airflow @ 0.000 in SP
20,252 cfm
For High-Static Pressure Applications
No
For Air Type
Clean Air
Includes Motor
Yes
Motor Speed
1,725 RPM
Base Shape
Square
Mount Type
Roof Curb
Resistance Properties
Weather Resistant
Maximum Ambient Temperature
104 Degrees F
Brake Horsepower
2 3/10 hp
Housing Material
Steel
Drive Type
Belt Drive
Standards
AMCA Sound and Air, UL/cUL 705
Maximum Inlet Air Temperature
104 Degrees F

Description

Axial Downblast Roof Supply/Exhaust Fan, Mounting Location Roof, Assembly Unassembled, Blade Diameter 48 in, Housing Material Steel, Exhaust Airflow @ 0.000 in SP 20,252 cfm, For High-Static Pressure Applications No, High-Efficiency Motor No, Maximum Static Pressure 1/4 in wc, Motor Enclosure Totally Enclosed Fan Cooled, Motor Horsepower 2 hp, Nameplate Voltage 208-230/460V AC, Number of Speeds 1, Phase 3, Maximum Inlet Air Temperature 104 Degrees F, Number of Blades 6

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.