Steel 84"L, 42.5"H, 90"W, Roof Fan w.Motor

  • Mfr # 7AU60

  • Zoro # G3334082


product price:  $5,096.99
/ea
Free Shipping & Returns

Key Features

Item - Roof Ventilators
Exhaust/Supply Ventilator
Drive Type - Roof Ventilators
Belt Drive
Blade Dia.
48 in
Voltage - Roof Ventilators
115V AC/230V AC
Motor HP - Roof Ventilators
3 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7AU60
Zoro #
G3334082
UPC #
-
Country of Origin
Multiple

Dimensions

Blade Dia.
48 in
Base Size - Roof Ventilators
54 1/2 in x 54 1/2 in
Overall Height - Roof Ventilators
42.5 in
Overall Width - Roof Ventilators
90 in
Dimension F (In.)
12
Max. Depth (In.)
84 in
Shaft Dia. (In.)
1 1/2 in
Base Square Size - Roof Ventilators
54-1/2" x 54-1/2"
Height (In.)
42-1/2
Dimension F
12 in
Dimension A
54 1/2 in
Dimension D (In.)
42-1/2
Dimension C
84 in
Bearing Size (In.)
1 1/2 in
Propeller Dia. (In.)
48
Dimension D
42 1/2 in
Dimension E
26 1/2 in
Dimension B
90 in
Dimension E (In.)
26-1/2
Dimension A (In.)
54-1/2
Dimension B (In.)
90
Width (In.)
90
Dimension C (In.)
84
Overall Length
84 in
Base Width
54 1/2 in
Housing Width
54.5 in
Housing Length
54.5 in
Blade Diameter
48 in
Hood Width
90 in
Propeller Shaft Diameter
1 1/2 in
Damper Size
48 x 48 in
Hood Length
84 in
Base Length
54 1/2 in
Base Height
26 1/2 in
Hood Height
16 in
Overall Width
90 in
Overall Height
42 1/2 in

Details

Item - Roof Ventilators
Exhaust/Supply Ventilator
Drive Type - Roof Ventilators
Belt Drive
Voltage - Roof Ventilators
115V AC/230V AC
Motor HP - Roof Ventilators
3 hp
Motor Enclosure
Totally Enclosed Fan Cooled
Frame Material
Galvanized Steel
Max. Inlet Temp. (Deg. F)
104 Degrees F
Exhaust/Supply CFM @ 0.250-In. SP
18,022
Exhaust/Supply CFM @ 0.125-In. SP
20,967
Includes
Drive Package, Hood, Wall-Mounted Reversing Switch
Item
Axial Downblast Roof Supply/Exhaust Fan
Mounting Position
Horizontal
Max. BHP
3.45 hp
Recommended Gravity Backdraft Damper Item No.
6WRK8
Max. Ambient Temp. (F)
104 Degrees F
Motor HP
3
Number of Blades
6
Fan RPM
847
Phase
1
Bearing Type
Sealed Pillow Block
Recommended 6 3/8"H Roof Curb Item No.
3C216
Voltage
115/230
Recommended 12 3/8"H Roof Curb Item No.
2ZV87
Motor Type
Capacitor-Start Capacitor-Run
Propeller Material
Cast Aluminum
Full Load Amps
30.0/15.0
Type
Axial Belt Drive Downblast
Exhaust/Supply CFM @ 0.375-In. SP
14,147
Hz
60 Hz
Style - Roof Ventilators
Hooded
Assembled/Unassembled
Unassembled
Exhaust/Supply CFM @ 0.000-In. SP
23,117 cfm
Motor RPM
1,740 RPM
Application
Factories, Large Facilities, Warehouses
Assembly
Unassembled
High-Efficiency Motor
No
For Air Type
Clean Air
Drive Type
Belt Drive
Includes Drive Package
Yes
Maximum Inlet Air Temperature
104 Degrees F
Number of Speeds
1
Features
Strong and Weathertight Hood
Includes Motor
Yes
Speed Controllable
No
Maximum Static Pressure
3/8 in wc
Nameplate Voltage
115/230V AC
Exhaust Airflow @ 0.000 in SP
23,117 cfm
Housing Material
Steel
Base Shape
Square
Supply Airflow @ 0.000 in SP
23,117 cfm
Mount Type
Roof Curb
Compatible Curb Manufacturer Part Number
2ZV86, 3AZJ6, 3C216, 3C439
Brake Horsepower
3 9/20 hp
Maximum Fan Speed
847 RPM
Motor Speed
1,740 RPM
Blade Material
Steel
Blade Finish
Galvanized
Current
30.0/15.0 A
Standards
AMCA Sound and Air, UL/cUL 705
Resistance Properties
Weather Resistant
Housing Finish
Galvanized
Airflow @ 0.000 in SP
23,117 cfm
Mounting Orientation
Horizontal
Motor Horsepower
3 hp
Frequency
60 Hz
For High-Static Pressure Applications
No
Maximum Ambient Temperature
104 Degrees F

Description

Axial Downblast Roof Supply/Exhaust Fan, Mounting Location Roof, Assembly Unassembled, Blade Diameter 48 in, Housing Material Steel, Exhaust Airflow @ 0.000 in SP 23,117 cfm, For High-Static Pressure Applications No, High-Efficiency Motor No, Maximum Static Pressure 3/8 in wc, Motor Enclosure Totally Enclosed Fan Cooled, Motor Horsepower 3 hp, Nameplate Voltage 115/230V AC, Number of Speeds 1, Phase 1, Maximum Inlet Air Temperature 104 Degrees F, Number of Blades 6

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.