Steel 96"L, 42.5"H, 96"W, Roof Fan w.Motor

  • Mfr # 7AD81

  • Zoro # G2675547


product price:  $5,819.99
/ea
Free Shipping & Returns

Key Features

Item - Roof Ventilators
Exhaust Ventilator
Drive Type - Roof Ventilators
Belt Drive
Blade Dia.
54 in
Voltage - Roof Ventilators
208-230V AC/460V AC
Motor HP - Roof Ventilators
1 1/2 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7AD81
Zoro #
G2675547
UPC #
-
Country of Origin
Multiple

Dimensions

Blade Dia.
54 in
Base Size - Roof Ventilators
60 1/2 in x 60 1/2 in
Overall Height - Roof Ventilators
42.5 in
Overall Width - Roof Ventilators
96 in
Dimension F
12 in
Dimension B (In.)
96
Width (In.)
96
Height (In.)
42-1/2
Bearing Size (In.)
1 1/4 in
Base Square Size - Roof Ventilators
60-1/2" x 60-1/2"
Max. Depth (In.)
96 in
Dimension D
42 1/2 in
Dimension A
60 1/2 in
Propeller Dia. (In.)
54
Dimension F (In.)
12
Dimension C
96 in
Dimension E
26 1/2 in
Dimension E (In.)
26-1/2
Dimension C (In.)
96
Dimension D (In.)
42-1/2
Shaft Dia. (In.)
1 1/4 in
Dimension B
96 in
Dimension A (In.)
60-1/2
Damper Size
54 x 54 in
Overall Width
96 in
Overall Length
96 in
Propeller Shaft Diameter
1 1/4 in
Overall Height
42 1/2 in
Housing Width
60.5 in
Base Length
60 1/2 in
Hood Height
25 in
Hood Width
96 in
Housing Length
60.5 in
Base Height
26 1/2 in
Blade Diameter
54 in
Base Width
60 1/2 in
Hood Length
96 in

Details

Item - Roof Ventilators
Exhaust Ventilator
Drive Type - Roof Ventilators
Belt Drive
Voltage - Roof Ventilators
208-230V AC/460V AC
Motor HP - Roof Ventilators
1 1/2 hp
Motor Enclosure
Open Dripproof
Includes
Drive Package, Hood
Recommended 6 3/8"H Roof Curb Item No.
3C216
Motor RPM
1,735 RPM
Propeller Material
Steel
Max. Ambient Temp. (F)
104 Degrees F
Type
Axial Belt Drive Downblast
Motor HP
1-1/2
Number of Blades
5
Full Load Amps
4.4-4.0/2.0
Phase
3
Voltage
208-230/460
Fan RPM
343
Recommended Gravity Backdraft Damper Item No.
5NKN7
Assembled/Unassembled
Unassembled
CFM @ 0.125-In. SP
16,129 cfm
Style - Roof Ventilators
Hooded
Max. BHP
1.73 hp
Frame Material
Galvanized Steel
CFM @ 0.000-In. SP
18,680 cfm
Max. Inlet Temp. (Deg. F)
104 Degrees F
Recommended 12 3/8"H Roof Curb Item No.
3C439
Mounting Position
Horizontal
Item
Axial Downblast Roof Exhaust Fan
Hz
60 Hz
Motor Type
3-Phase
Bearing Type
Regreasable Pillow Block
Assembly
Unassembled
Blade Material
Steel
Exhaust Airflow @ 0.000 in SP
18,680 cfm
Drive Type
Belt Drive
Frequency
60 Hz
Resistance Properties
Weather Resistant
Brake Horsepower
1 73/100 hp
High-Efficiency Motor
No
Housing Material
Steel
Maximum Fan Speed
343 RPM
For Air Type
Clean Air
For High-Static Pressure Applications
No
Maximum Static Pressure
1/8 in wc
Safety Features
Birdscreen
Hood Type
Hinged Hood
Number of Speeds
1
Standards
AMCA Sound and Air, UL/cUL 705
Exhaust Airflow @ 0.125 in SP
16,129 cfm
Nameplate Voltage
208/230/460V AC
Supply Airflow @ 0.000 in SP
18,680 cfm
Mounting Orientation
Horizontal
Includes Drive Package
Yes
Maximum Inlet Air Temperature
104 Degrees F
Includes Motor
Yes
Compatible Curb Manufacturer Part Number
3FLT6
Maximum Ambient Temperature
104 Degrees F
Features
Strong and Weathertight Hood
Current
4.6-4.8/2.4 A
Sound Level
17.3 sones @ 0.000 in SP and 5 ft
Motor Horsepower
1 1/2 hp
Mount Type
Roof Curb
Blade Finish
Galvanized
Housing Finish
Galvanized
Motor Speed
1,735 RPM
Airflow @ 0.000 in SP
18,680 cfm
Speed Controllable
No
Base Shape
Square
Application
Factories, Large Facilities, Warehouses

Description

Axial Downblast Roof Exhaust Fan, Mounting Location Roof, Assembly Unassembled, Blade Diameter 54 in, Housing Material Steel, Exhaust Airflow @ 0.000 in SP 18,680 cfm, For High-Static Pressure Applications No, High-Efficiency Motor No, Maximum Static Pressure 1/8 in wc, Motor Enclosure Open Dripproof, Motor Horsepower 1 1/2 hp, Nameplate Voltage 208-230/460V AC, Number of Speeds 1, Phase 3, Maximum Inlet Air Temperature 104 Degrees F, Number of Blades 5, Supply Airflow @ 0.000 in SP 18,680 cfm

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.