Steel 96"L, 42.5"H, 96"W, Roof Fan w.Motor

  • Mfr # 7AD88

  • Zoro # G2237173


product price:  $6,114.99
/ea
Free Shipping & Returns

Key Features

Item - Roof Ventilators
Exhaust Ventilator
Drive Type - Roof Ventilators
Belt Drive
Blade Dia.
54 in
Voltage - Roof Ventilators
208-230V AC/460V AC
Motor HP - Roof Ventilators
3 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7AD88
Zoro #
G2237173
UPC #
-
Country of Origin
Multiple

Dimensions

Blade Dia.
54 in
Base Size - Roof Ventilators
60 1/2 in x 60 1/2 in
Overall Height - Roof Ventilators
42.5 in
Overall Width - Roof Ventilators
96 in
Dimension E (In.)
28-1/2
Width (In.)
96
Dimension B
96 in
Bearing Size (In.)
1 1/4 in
Propeller Dia. (In.)
54
Dimension E
28 1/2 in
Dimension A (In.)
60-1/2
Max. Depth (In.)
96 in
Dimension G (In.)
14
Dimension D (In.)
53-1/2
Dimension F (In.)
25
Dimension G
14 in
Dimension A
60 1/2 in
Dimension H
14 1/2 in
Dimension F
25 in
Dimension C
96 in
Shaft Dia. (In.)
1 1/4 in
Dimension B (In.)
96
Height (In.)
42-1/2
Dimension D
53 1/2 in
Base Square Size - Roof Ventilators
60-1/2" x 60-1/2"
Dimension C (In.)
96
Dimension H (In.)
14-1/2
Hood Length
96 in
Overall Width
96 in
Housing Width
60.5 in
Propeller Shaft Diameter
1 1/4 in
Base Length
60 1/2 in
Damper Size
54 x 54 in
Hood Width
96 in
Base Height
26 1/2 in
Overall Height
42 1/2 in
Base Width
60 1/2 in
Blade Diameter
54 in
Hood Height
25 in
Overall Length
96 in
Housing Length
60.5 in

Details

Item - Roof Ventilators
Exhaust Ventilator
Drive Type - Roof Ventilators
Belt Drive
Voltage - Roof Ventilators
208-230V AC/460V AC
Motor HP - Roof Ventilators
3 hp
Motor Enclosure
Open Dripproof
Phase
3
Max. Inlet Temp. (Deg. F)
104 Degrees F
Assembled/Unassembled
Unassembled
Full Load Amps
9.2-8.3/4.2
Style - Roof Ventilators
Hooded
Frame Material
Galvanized Steel
Recommended 6 3/8"H Roof Curb Item No.
3C216
Type
Axial Belt Drive Downblast
Includes
Drive Package, Hood
Voltage
208-230/460
Mounting Position
Horizontal
CFM @ 0.250-In. SP
18,889 cfm
Motor HP
3
Hz
60 Hz
CFM @ 0.125-In. SP
21,332 cfm
Motor RPM
1,750 RPM
Bearing Type
Regreasable Pillow Block
Item
Axial Downblast Roof Exhaust Fan
Fan RPM
429
Max. Ambient Temp. (F)
104 Degrees F
Propeller Material
Steel
Motor Type
3-Phase
Recommended 12 3/8"H Roof Curb Item No.
3C439
Recommended Gravity Backdraft Damper Item No.
5NKN7
CFM @ 0.000-In. SP
23,363 cfm
Number of Blades
5
Max. BHP
3.45 hp
Maximum Inlet Air Temperature
104 Degrees F
Number of Speeds
1
Blade Finish
Galvanized
Compatible Curb Manufacturer Part Number
3FLT6
Supply Airflow @ 0.000 in SP
23,363 cfm
High-Efficiency Motor
No
Motor Speed
1,750 RPM
Includes Motor
Yes
Brake Horsepower
3 9/20 hp
For Air Type
Clean Air
Mounting Orientation
Horizontal
Maximum Fan Speed
429 RPM
Exhaust Airflow @ 0.000 in SP
23,363 cfm
Exhaust Airflow @ 0.125 in SP
21,332 cfm
Drive Type
Belt Drive
Safety Features
Birdscreen
Resistance Properties
Weather Resistant
Standards
AMCA Sound and Air, UL/cUL 705
Speed Controllable
No
Assembly
Unassembled
Blade Material
Steel
Includes Drive Package
Yes
Sound Level
25 sones @ 0.000 in SP and 5 ft
Mount Type
Roof Curb
Application
Factories, Large Facilities, Warehouses
Exhaust Airflow @ 0.250 in SP
18,889 cfm
Hood Type
Hinged Hood
Base Shape
Square
Motor Horsepower
3 hp
Airflow @ 0.000 in SP
23,363 cfm
Frequency
60 Hz
Housing Finish
Galvanized
Nameplate Voltage
208/230/460V AC
Housing Material
Steel
Maximum Static Pressure
1/4 in wc
Features
Strong and Weathertight Hood
For High-Static Pressure Applications
No
Current
8.4-8.0/4.0 A
Maximum Ambient Temperature
104 Degrees F

Description

Axial Downblast Roof Exhaust Fan, Mounting Location Roof, Assembly Unassembled, Blade Diameter 54 in, Housing Material Steel, Exhaust Airflow @ 0.000 in SP 23,363 cfm, For High-Static Pressure Applications No, High-Efficiency Motor No, Maximum Static Pressure 1/4 in wc, Motor Enclosure Open Dripproof, Motor Horsepower 3 hp, Nameplate Voltage 208-230/460V AC, Number of Speeds 1, Phase 3, Maximum Inlet Air Temperature 104 Degrees F, Number of Blades 5, Supply Airflow @ 0.000 in SP 23,363 cfm

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.