Steel 96"L, 42.5"H, 96"W, Roof Fan w.Motor

  • Mfr # 7AD91

  • Zoro # G1136685


product price:  $6,422.99
/ea
Free Shipping & Returns

Key Features

Item - Roof Ventilators
Exhaust Ventilator
Drive Type - Roof Ventilators
Belt Drive
Blade Dia.
54 in
Voltage - Roof Ventilators
208-230V AC/460V AC
Motor HP - Roof Ventilators
5 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7AD91
Zoro #
G1136685
UPC #
-
Country of Origin
Multiple

Dimensions

Blade Dia.
54 in
Base Size - Roof Ventilators
60 1/2 in x 60 1/2 in
Overall Height - Roof Ventilators
42.5 in
Overall Width - Roof Ventilators
96 in
Dimension D (In.)
42-1/2
Dimension E (In.)
26-1/2
Dimension D
42 1/2 in
Dimension B (In.)
96
Dimension F
12 in
Width (In.)
96
Bearing Size (In.)
1 1/4 in
Max. Depth (In.)
96 in
Height (In.)
42-1/2
Dimension C (In.)
96
Propeller Dia. (In.)
54
Shaft Dia. (In.)
1 1/4 in
Dimension A (In.)
60-1/2
Dimension A
60 1/2 in
Dimension E
26 1/2 in
Dimension F (In.)
12
Dimension B
96 in
Base Square Size - Roof Ventilators
60-1/2" x 60-1/2"
Dimension C
96 in
Overall Width
96 in
Hood Width
96 in
Propeller Shaft Diameter
1 1/4 in
Housing Width
60.5 in
Base Length
60 1/2 in
Damper Size
54 x 54 in
Blade Diameter
54 in
Base Width
60 1/2 in
Hood Length
96 in
Overall Length
96 in
Overall Height
42 1/2 in
Housing Length
60.5 in
Hood Height
25 in
Base Height
26 1/2 in

Details

Item - Roof Ventilators
Exhaust Ventilator
Drive Type - Roof Ventilators
Belt Drive
Voltage - Roof Ventilators
208-230V AC/460V AC
Motor HP - Roof Ventilators
5 hp
Motor Enclosure
Totally Enclosed Fan Cooled
CFM @ 0.125-In. SP
25,893 cfm
Voltage
208-230/460
Motor RPM
1,745 RPM
Max. Ambient Temp. (F)
104 Degrees F
Motor HP
5
Bearing Type
Regreasable Pillow Block
Includes
Drive Package, Hood
Type
Axial Belt Drive Downblast
Phase
3
Recommended 12 3/8"H Roof Curb Item No.
3C439
Hz
60 Hz
Max. Inlet Temp. (Deg. F)
104 Degrees F
Recommended 6 3/8"H Roof Curb Item No.
3C216
Max. BHP
5.75 hp
CFM @ 0.250-In. SP
24,174 cfm
Full Load Amps
14.8-13.4/6.7
Motor Type
3-Phase
Assembled/Unassembled
Unassembled
Item
Axial Downblast Roof Exhaust Fan
Recommended Gravity Backdraft Damper Item No.
5NKN7
Fan RPM
507
Style - Roof Ventilators
Hooded
CFM @ 0.375-In. SP
21,742 cfm
Frame Material
Galvanized Steel
Mounting Position
Horizontal
CFM @ 0.000-In. SP
27,612 cfm
Propeller Material
Steel
Number of Blades
5
Housing Finish
Galvanized
Number of Speeds
1
Frequency
60 Hz
Sound Level
43 sones @ 0.000 in SP and 5 ft
Mount Type
Roof Curb
Drive Type
Belt Drive
Maximum Fan Speed
507 RPM
Hood Type
Hinged Hood
Exhaust Airflow @ 0.375 in SP
21,742 cfm
Exhaust Airflow @ 0.000 in SP
27,612 cfm
Features
Strong and Weathertight Hood
Speed Controllable
No
For High-Static Pressure Applications
No
Maximum Ambient Temperature
104 Degrees F
Current
12.4/6.2 A
Nameplate Voltage
208/230/460V AC
For Air Type
Clean Air
Blade Material
Steel
Maximum Static Pressure
3/8 in wc
Mounting Orientation
Horizontal
Supply Airflow @ 0.000 in SP
27,612 cfm
Exhaust Airflow @ 0.250 in SP
24,174 cfm
Standards
UL/cUL 705
Housing Material
Steel
Maximum Inlet Air Temperature
104 Degrees F
Includes Drive Package
Yes
Exhaust Airflow @ 0.125 in SP
25,893 cfm
Brake Horsepower
5 3/4 hp
Includes Motor
Yes
Resistance Properties
Weather Resistant
Compatible Curb Manufacturer Part Number
3FLT6
High-Efficiency Motor
No
Airflow @ 0.000 in SP
27,612 cfm
Motor Horsepower
5 hp
Motor Speed
1,745 RPM
Base Shape
Square
Assembly
Unassembled
Blade Finish
Galvanized
Safety Features
Birdscreen
Application
Factories, Large Facilities, Warehouses

Description

Axial Downblast Roof Exhaust Fan, Mounting Location Roof, Assembly Unassembled, Blade Diameter 54 in, Housing Material Steel, Exhaust Airflow @ 0.000 in SP 27,612 cfm, For High-Static Pressure Applications No, High-Efficiency Motor No, Maximum Static Pressure 3/8 in wc, Motor Enclosure Totally Enclosed Fan Cooled, Motor Horsepower 5 hp, Nameplate Voltage 208-230/460V AC, Number of Speeds 1, Phase 3, Maximum Inlet Air Temperature 104 Degrees F, Number of Blades 5

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.