Steel 96"L, 42.5"H, 96"W, Roof Fan w.Motor

  • Mfr # 7AE39

  • Zoro # G1405546


product price:  $5,748.99
/ea
Free Shipping & Returns

Key Features

Item - Roof Ventilators
Supply Ventilator
Drive Type - Roof Ventilators
Belt Drive
Blade Dia.
54 in
Voltage - Roof Ventilators
208-230V AC/460V AC
Motor HP - Roof Ventilators
1 1/2 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7AE39
Zoro #
G1405546
UPC #
-
Country of Origin
Multiple

Dimensions

Blade Dia.
54 in
Base Size - Roof Ventilators
60 1/2 in x 60 1/2 in
Overall Height - Roof Ventilators
42.5 in
Overall Width - Roof Ventilators
96 in
Dimension B
96 in
Dimension C
96 in
Base Square Size - Roof Ventilators
60-1/2" x 60-1/2"
Dimension F (In.)
12
Max. Depth (In.)
96 in
Dimension A
60 1/2 in
Dimension B (In.)
96
Propeller Dia. (In.)
54
Dimension D
42 1/2 in
Bearing Size (In.)
1 1/4 in
Dimension D (In.)
42-1/2
Height (In.)
42-1/2
Dimension E (In.)
26-1/2
Dimension F
12 in
Dimension E
26 1/2 in
Dimension A (In.)
60-1/2
Width (In.)
96
Shaft Dia. (In.)
1 1/4 in
Dimension C (In.)
96
Blade Diameter
54 in
Base Width
60 1/2 in
Overall Length
96 in
Housing Width
60.5 in
Base Height
26 1/2 in
Hood Width
96 in
Base Length
60 1/2 in
Overall Width
96 in
Housing Length
60.5 in
Overall Height
42 1/2 in
Propeller Shaft Diameter
1 1/4 in
Hood Height
25 in
Damper Size
54 x 54 in
Hood Length
96 in

Details

Item - Roof Ventilators
Supply Ventilator
Drive Type - Roof Ventilators
Belt Drive
Voltage - Roof Ventilators
208-230V AC/460V AC
Motor HP - Roof Ventilators
1 1/2 hp
Motor Enclosure
Open Dripproof
Recommended 12 3/8"H Roof Curb Item No.
3C439
CFM @ 0.000-In. SP
20,036 cfm
Number of Blades
5
Full Load Amps
4.4-4.0/2.0
Motor RPM
1,735 RPM
Hz
60 Hz
Fan RPM
343
Frame Material
Galvanized Steel
Style - Roof Ventilators
Hooded
Item
Axial Downblast Roof Supply Fan
Assembled/Unassembled
Unassembled
Type
Axial Belt Drive Downblast
Motor HP
1-1/2
CFM @ 0.125-In. SP
17,299 cfm
Voltage
208-230/460
Propeller Material
Steel
Mounting Position
Horizontal
Recommended Gravity Backdraft Damper Item No.
5NKN7
Recommended 6 3/8"H Roof Curb Item No.
3C216
Phase
3
Max. BHP
1.73 hp
Includes
Drive Package, Hood
Max. Inlet Temp. (Deg. F)
104 Degrees F
Max. Ambient Temp. (F)
104 Degrees F
Bearing Type
Regreasable Pillow Block
Motor Type
3-Phase
Includes Drive Package
Yes
Mount Type
Roof Curb
Frequency
60 Hz
Exhaust Airflow @ 0.125 in SP
17,299 cfm
Application
Factories, Large Facilities, Warehouses
Blade Finish
Galvanized
Sound Level
17.3 sones @ 0.000 in SP and 5 ft
Standards
AMCA Sound and Air, UL/cUL 705
Current
4.6-4.8/2.4 A
Assembly
Unassembled
Housing Finish
Galvanized
Exhaust Airflow @ 0.000 in SP
20,036 cfm
For Air Type
Clean Air
Motor Horsepower
1 1/2 hp
Safety Features
Birdscreen
Nameplate Voltage
208/230/460V AC
Number of Speeds
1
Maximum Fan Speed
343 RPM
Supply Airflow @ 0.000 in SP
20,036 cfm
Resistance Properties
Weather Resistant
Mounting Orientation
Horizontal
Drive Type
Belt Drive
Motor Speed
1,735 RPM
Hood Type
Hinged Hood
Maximum Inlet Air Temperature
104 Degrees F
Airflow @ 0.000 in SP
20,036 cfm
Includes Motor
Yes
Features
Strong and Weathertight Hood
For High-Static Pressure Applications
No
Base Shape
Square
Speed Controllable
No
Blade Material
Steel
Maximum Static Pressure
1/8 in wc
High-Efficiency Motor
No
Housing Material
Steel
Compatible Curb Manufacturer Part Number
3FLT6
Brake Horsepower
1 73/100 hp
Maximum Ambient Temperature
104 Degrees F

Description

Axial Downblast Roof Supply Fan, Mounting Location Roof, Assembly Unassembled, Blade Diameter 54 in, Housing Material Steel, Exhaust Airflow @ 0.000 in SP 20,036 cfm, For High-Static Pressure Applications No, High-Efficiency Motor No, Maximum Static Pressure 1/8 in wc, Motor Enclosure Open Dripproof, Motor Horsepower 1 1/2 hp, Nameplate Voltage 208-230/460V AC, Number of Speeds 1, Phase 3, Maximum Inlet Air Temperature 104 Degrees F, Number of Blades 5, Supply Airflow @ 0.000 in SP 20,036 cfm

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.