Steel 96"L, 42.5"H, 96"W, Roof Fan w.Motor

  • Mfr # 7AE42
  • Zoro # G2431861
product price: 
$
5,606.99
/ea
Free Shipping & Returns

Key Features

Item - Roof Ventilators
Supply Ventilator
Drive Type - Roof Ventilators
Belt Drive
Blade Dia.
54 in
Voltage - Roof Ventilators
115V AC, 208V AC to 230V AC
Motor HP - Roof Ventilators
2 hp
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
7AE42
Zoro #
G2431861
UPC #
-
Country of Origin
Multiple

Dimensions

Blade Dia.
54 in
Base Size - Roof Ventilators
60 1/2 in x 60 1/2 in
Overall Height - Roof Ventilators
42.5 in
Overall Width - Roof Ventilators
96 in
Base Square Size - Roof Ventilators
60-1/2" x 60-1/2"
Dimension F
12 in
Bearing Size (In.)
1 1/4 in
Dimension B
96 in
Dimension B (In.)
96
Dimension C (In.)
96
Height (In.)
42-1/2
Propeller Dia. (In.)
54
Dimension A (In.)
60-1/2
Max. Depth (In.)
96 in
Dimension A
60 1/2 in
Width (In.)
96
Dimension D
42 1/2 in
Dimension F (In.)
12
Shaft Dia. (In.)
1 1/4 in
Dimension D (In.)
42-1/2
Dimension E
26 1/2 in
Dimension E (In.)
26-1/2
Dimension C
96 in
Overall Length
96 in
Damper Size
54 x 54 in
Base Length
60 1/2 in
Hood Height
25 in
Hood Length
96 in
Housing Length
60.5 in
Base Height
26 1/2 in
Hood Width
96 in
Base Width
60 1/2 in
Housing Width
60.5 in
Overall Height
42 1/2 in
Overall Width
96 in
Blade Diameter
54 in
Propeller Shaft Diameter
1 1/4 in
Wire Rope Length
96 in
Length
96 in
Fits Chest Size
Strong and Weathertight Hood

Details

Item - Roof Ventilators
Supply Ventilator
Drive Type - Roof Ventilators
Belt Drive
Voltage - Roof Ventilators
115V AC, 208V AC to 230V AC
Motor HP - Roof Ventilators
2 hp
Motor Enclosure
Totally Enclosed Fan Cooled
Style - Roof Ventilators
Hooded
Fan RPM
371
Mounting Position
Horizontal
Propeller Material
Steel
Voltage
115V, 208V to 230V
Number of Blades
5
Assembled/Unassembled
Unassembled
Phase
1
Motor HP
2 hp
CFM @ 0.000-In. SP
21,672 cfm
CFM @ 0.125-In. SP
19,152 cfm
CFM @ 0.250-In. SP
14,798 cfm
Bearing Type
Regreasable Pillow Block
Max. Ambient Temp. (F)
104 Degrees F
Type
Axial Belt Drive Downblast
Recommended Gravity Backdraft Damper Item No.
5NKN7
Motor Type
Capacitor-Start Capacitor-Run
Full Load Amps
18.8/10.2-9.4 A
Hz
60 Hz
Max. Inlet Temp. (Deg. F)
104 Degrees F
Recommended 6 3/8"H Roof Curb Item No.
3C216
Frame Material
Galvanized Steel
Max. BHP
2.3 hp
Motor RPM
1,725 RPM
Recommended 12 3/8"H Roof Curb Item No.
3C439
Item
Axial Downblast Roof Supply Fan
Includes
Drive Package, Hood
Nameplate Voltage
115/208-230V AC
Standards
AMCA Sound and Air, UL/cUL 705
Maximum Static Pressure
1/4 in wc
For High-Static Pressure Applications
No
Sound Level
19 sones @ 0.000 in SP and 5 ft
Exhaust Airflow @ 0.250 in SP
14,798 cfm
Motor Horsepower
2 hp
High-Efficiency Motor
No
Speed Controllable
No
Housing Material
Steel
Compatible Curb Manufacturer Part Number
3FLT6
Number of Speeds
1
Exhaust Airflow @ 0.125 in SP
19,152 cfm
Motor Speed
1,725 RPM
Current
18.8/10.2-9.4 A
Base Shape
Square
Application
Factories, Large Facilities, Warehouses
Includes Drive Package
Yes
Blade Finish
Galvanized
Supply Airflow @ 0.000 in SP
21,672 cfm
Frequency
60 Hz
Features
Strong and Weathertight Hood
Housing Finish
Galvanized
Maximum Ambient Temperature
104 Degrees F
Airflow @ 0.000 in SP
21,672 cfm
Safety Features
Birdscreen
Mount Type
Roof Curb
Drive Type
Belt Drive
Brake Horsepower
2 3/10 hp
Exhaust Airflow @ 0.000 in SP
21,672 cfm
Resistance Properties
Weather Resistant
Hood Type
Hinged Hood
Maximum Inlet Air Temperature
104 Degrees F
Mounting Orientation
Horizontal
Maximum Fan Speed
371 RPM
For Air Type
Clean Air
Includes Motor
Yes
Assembly
Unassembled
Blade Material
Steel

Description

Axial Downblast Roof Supply Fan, Mounting Location Roof, Assembly Unassembled, Blade Diameter 54 in, Housing Material Steel, Exhaust Airflow @ 0.000 in SP 21,672 cfm, For High-Static Pressure Applications No, High-Efficiency Motor No, Maximum Static Pressure 1/4 in wc, Motor Enclosure Totally Enclosed Fan Cooled, Motor Horsepower 2 hp, Nameplate Voltage 115/208-230V AC, Number of Speeds 1, Phase 1, Maximum Inlet Air Temperature 104 Degrees F, Number of Blades 5

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews