Steel 96"L, 42.5"H, 96"W, Roof Fan w.Motor

  • Mfr # 7AE44

  • Zoro # G2898165


product price:  $5,794.99
/ea
Free Shipping & Returns

Key Features

Item - Roof Ventilators
Supply Ventilator
Drive Type - Roof Ventilators
Belt Drive
Blade Dia.
54 in
Voltage - Roof Ventilators
208-230V AC/460V AC
Motor HP - Roof Ventilators
2 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7AE44
Zoro #
G2898165
UPC #
-
Country of Origin
Multiple

Dimensions

Blade Dia.
54 in
Base Size - Roof Ventilators
60 1/2 in x 60 1/2 in
Overall Height - Roof Ventilators
42.5 in
Overall Width - Roof Ventilators
96 in
Dimension B
96 in
Dimension A (In.)
60-1/2
Dimension E (In.)
26-1/2
Shaft Dia. (In.)
1 1/4 in
Dimension D (In.)
42-1/2
Max. Depth (In.)
96 in
Dimension F
12 in
Dimension F (In.)
12
Width (In.)
96
Dimension C
96 in
Base Square Size - Roof Ventilators
60-1/2" x 60-1/2"
Bearing Size (In.)
1 1/4 in
Propeller Dia. (In.)
54
Dimension B (In.)
96
Dimension D
42 1/2 in
Dimension E
26 1/2 in
Height (In.)
42-1/2
Dimension C (In.)
96
Dimension A
60 1/2 in
Housing Length
60.5 in
Base Width
60 1/2 in
Propeller Shaft Diameter
1 1/4 in
Hood Width
96 in
Blade Diameter
54 in
Hood Length
96 in
Base Height
26 1/2 in
Housing Width
60.5 in
Overall Width
96 in
Hood Height
25 in
Base Length
60 1/2 in
Overall Length
96 in
Damper Size
54 x 54 in
Overall Height
42 1/2 in

Details

Item - Roof Ventilators
Supply Ventilator
Drive Type - Roof Ventilators
Belt Drive
Voltage - Roof Ventilators
208-230V AC/460V AC
Motor HP - Roof Ventilators
2 hp
Motor Enclosure
Totally Enclosed Fan Cooled
CFM @ 0.125-In. SP
19,152 cfm
Bearing Type
Regreasable Pillow Block
Max. Ambient Temp. (F)
104 Degrees F
Voltage
208-230/460
Propeller Material
Steel
Phase
3
CFM @ 0.000-In. SP
21,672 cfm
Style - Roof Ventilators
Hooded
Recommended 12 3/8"H Roof Curb Item No.
3C439
Frame Material
Galvanized Steel
Recommended 6 3/8"H Roof Curb Item No.
3C216
Motor Type
3-Phase
Type
Axial Belt Drive Downblast
Full Load Amps
6.0-5.4/2.7
Mounting Position
Horizontal
Motor RPM
1,735 RPM
Number of Blades
5
Motor HP
2
CFM @ 0.250-In. SP
14,798 cfm
Max. BHP
2.3 hp
Fan RPM
371
Assembled/Unassembled
Unassembled
Includes
Drive Package, Hood
Recommended Gravity Backdraft Damper Item No.
5NKN7
Item
Axial Downblast Roof Supply Fan
Hz
60 Hz
Max. Inlet Temp. (Deg. F)
104 Degrees F
For High-Static Pressure Applications
No
Standards
AMCA Sound and Air, UL/cUL 705
Blade Finish
Galvanized
High-Efficiency Motor
No
For Air Type
Clean Air
Frequency
60 Hz
Compatible Curb Manufacturer Part Number
3FLT6
Resistance Properties
Weather Resistant
Speed Controllable
No
Includes Motor
Yes
Mount Type
Roof Curb
Maximum Static Pressure
1/4 in wc
Brake Horsepower
2 3/10 hp
Housing Finish
Galvanized
Maximum Ambient Temperature
104 Degrees F
Mounting Orientation
Horizontal
Motor Speed
1,735 RPM
Base Shape
Square
Maximum Fan Speed
371 RPM
Blade Material
Steel
Current
6.0-5.8/2.9 A
Application
Factories, Large Facilities, Warehouses
Drive Type
Belt Drive
Motor Horsepower
2 hp
Includes Drive Package
Yes
Exhaust Airflow @ 0.000 in SP
21,672 cfm
Hood Type
Hinged Hood
Sound Level
19 sones @ 0.000 in SP and 5 ft
Exhaust Airflow @ 0.125 in SP
19,152 cfm
Nameplate Voltage
208/230/460V AC
Safety Features
Birdscreen
Supply Airflow @ 0.000 in SP
21,672 cfm
Housing Material
Steel
Assembly
Unassembled
Features
Strong and Weathertight Hood
Number of Speeds
1
Maximum Inlet Air Temperature
104 Degrees F
Airflow @ 0.000 in SP
21,672 cfm
Exhaust Airflow @ 0.250 in SP
14,798 cfm

Description

Axial Downblast Roof Supply Fan, Mounting Location Roof, Assembly Unassembled, Blade Diameter 54 in, Housing Material Steel, Exhaust Airflow @ 0.000 in SP 21,672 cfm, For High-Static Pressure Applications No, High-Efficiency Motor No, Maximum Static Pressure 1/4 in wc, Motor Enclosure Totally Enclosed Fan Cooled, Motor Horsepower 2 hp, Nameplate Voltage 208-230/460V AC, Number of Speeds 1, Phase 3, Maximum Inlet Air Temperature 104 Degrees F, Number of Blades 5

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.