Zoro Homepage

Stl Bag Specialty Hand Truck, 500 lb.

  • Mfr # 3W487

  • Zoro # G1312385


product price: $221.99
/ea
Item requires special delivery charges. A $40.00 per item surcharge will be applied.

Key Features

Overall Height
45 in
Overall Width
19 in
Material
Steel
Color
Red
Load Capacity
500 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3W487
Zoro #
G1312385
UPC #
190735295007
Country of Origin
Multiple

Dimensions

Overall Height
45 in
Overall Width
19 in
Wheel Diameter
8 in
Overall Depth
12 in
Noseplate Width
19 in
Noseplate Depth
12 1/4 in
Wheel Width
2 1/2 in
Nose Plate Width
19 in
Nose Plate Depth
12 1/4 in
Overall HxWxD
45 in x 19 in x 12 in
Axle-Mounted Wheel Dia.
8 in
Nose Plate/Fork Thickness
3/8 in
Nose Plate/Fork WxD
19 in x 12 1/4 in
Nose Plate/Fork Width
19 in
Nose Plate/Fork Depth
12 1/4 in

Details

Material
Steel
Color
Red
Load Capacity
500 lb
Item
Bag Hand Truck
Wheel Type
Semi-Pneumatic
Handle Type
Dual
For Use With
Bags, Irregular Cargo
Hand Truck Handle Type
Dual Handle
Finish
Powder Coated
Includes
Stair Climber
Nose Plate/Fork Type
Solid Straight
Frame Material
Steel
Caster Frame Material
Steel
Nose Plate/Fork Material
Steel
Axle-Mounted Wheel Type
Semi-Pneumatic
Nose Plate/Fork Profile
Standard
Includes Foot Assist
No
Includes Lever Pushoff
Without Lever Pushoff
Includes Load Protector
Without Load Protector
Brake Type
No Caster Brake
Frame Type
Rounded Back
Includes Stair Climber
With Stair Climber
Axle-Mounted Wheel/Tread Material
Rubber

Description

Bag Hand Truck, Load Capacity 500 lb, Overall Height 45 in, Overall Width 19 in, Overall Depth 12 in, Frame Type Rounded Back, Frame Material Steel, Nose Plate/Fork Profile Standard, Nose Plate/Fork Material Steel, Nose Plate/Fork Width 19 in, Nose Plate/Fork Depth 12 1/4 in, Nose Plate/Fork Thickness 3/8 in, Handle Type Dual

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.