Zoro Homepage

Storage Bracket, Aluminum

  • Mfr # 1DLU6

  • Zoro # G2263107


product price: $37.69
/ea

Key Features

For Use With
Drum Pumps
Wetted Materials
304SS
Overall Width
3 in
Overall Height
7 in
Overall Depth
4 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1DLU6
Zoro #
G2263107
UPC #
190735135525
Country of Origin
United States

Dimensions

Overall Width
3 in
Overall Height
7 in
Overall Depth
4 1/2 in

Details

Item
Drum Pump Bracket
For Use With
Drum Pumps
Wetted Materials
304SS
Body Material
Stainless Steel

Description

Pump Bracket, Body Material Stainless Steel, Overall Height 7 in, Overall Width 3 in, Overall Depth 4 1/2 in, Mounting Location Wall, For Use With Drum Pumps

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.