Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stub Pump, Air Operated, 3/4 In FNPT

  • Mfr # 33NT22

  • Zoro # G9785106


product price: $479.99
/ea
Free Shipping & Returns

Key Features

Action Type
Reciprocating Action
For Media Type
Automatic Transmission Fluid, Kerosene, Motor Oil
For Container Size
5 gal, 15 gal, 30 gal, 55 gal, 275 gal
Max. Flow Rate
10 gpm
Max. Viscosity
440 cps
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33NT22
Zoro #
G9785106
UPC #
190735261408
Country of Origin
India

Dimensions

For Container Size
5 gal, 15 gal, 30 gal, 55 gal, 275 gal
Inlet Size
1"
Manufacturers Warranty Length
1 yr.
Discharge Size FPT (In.)
3/4
Air Inlet Size
1/4 in FNPT
Air Outlet Size
1 3/8 in
Overall Height
2-1/2 in

Details

Item
Air Operated Drum Pump
Action Type
Reciprocating Action
For Media Type
Automatic Transmission Fluid, Kerosene, Motor Oil
Max. Flow Rate
10 gpm
Max. Viscosity
440 cps
Diesel Exhaust Fluid Compatible
No
Wetted Materials
Aluminum, Brass, Buna-N, Nylon, Polyurethane, Steel
Includes Suction Tube
No
For Use With
Low to Medium Viscosity Oils (Up to SAE 80 Oils) for Dispensing Over Distances Up to 5 Meters
Discharge Tube Outlet OD
3/4 in FNPT
Discharge Tubing Material
Steel
Adapter Material
Aluminum, Zinc
Seal Material
Buna-N, Nylon, Polyurethane
Type
Air Operated, 1:1 Oil Ratio
Adapter Type
Sliding Bung with 2" Drum Thread
Motor Type
Air Operated
Includes
Stub Pump with Bung Adaptor, Check Valve, Nipple for Connecting Air Filter
Max. Flow GPM
10 gpm
Motor Enclosure
Motor Housing
Max. Air Inlet (PSI)
145
Self-Priming
Yes
Delivers
440 cps
Metered
No
For Container Type
Drum, Pail, Tote
Housing Material - Pumps
Aluminum, Brass, Steel
Max. Fluid Temp.
122 Degrees F
Discharge Connection Type
FNPT
Max. Air Pressure
150 psi
Power Source
Air
Includes Nozzle
No
Max. Oil Flow
10.6 gpm
Compatible Chemicals
Automatic Transmission Fluid, Kerosene, Motor Oil
Includes Bung Adapter
Yes
Includes Discharge Hose
No
Not Recommended Chemicals
Antifreeze (Coolant), Deionized Water, Diesel Fuel, Ethyl (Ethanol), Fresh Water, Gasoline, Isopropyl (Isopropanol), Lithium Grease, Methyl Ethyl Ketone (MEK), Salt Water, Sodium Hypochlorite/Bleach (to 20%)
Includes Spout
No
Min. Air Pressure
30 psi
Gear Lube
NT
Max. Head - Pumps
26 ft
Pump Ratio
1:1
Max. Head Pressure
150 psi

Description

Air Operated Drum Pump, Max. Air Pressure 150 psi, Self-Priming Yes, Discharge Connection Type FNPT, Air Outlet Size 1 3/8 in, Includes Discharge Hose No, Motor Enclosure Motor Housing, Max. Viscosity 440 cps, Includes Suction Tube No, Includes Bung Adapter Yes, Includes Nozzle No, Includes Spout No, Adapter Material Aluminum, Zinc

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.