Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stub Pump, Air Operated, 3/4 In FNPT

  • Mfr # 33NT23

  • Zoro # G9785097


product price: $481.99
/ea
Free Shipping & Returns

Key Features

Action Type
Reciprocating Action
For Media Type
Automatic Transmission Fluid, Motor Oil
For Container Size
5 gal, 15 gal, 30 gal, 55 gal, 275 gal
Max. Flow Rate
3.7 gpm
Max. Viscosity
850 cps
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33NT23
Zoro #
G9785097
UPC #
190735261415
Country of Origin
India

Dimensions

For Container Size
5 gal, 15 gal, 30 gal, 55 gal, 275 gal
Inlet Size
1"
Discharge Size FPT (In.)
3/4
Manufacturers Warranty Length
1 yr.
Air Inlet Size
1/4 in FNPT
Air Outlet Size
1 3/8 in
Overall Height
2-1/2 in

Details

Item
Air Operated Drum Pump
Action Type
Reciprocating Action
For Media Type
Automatic Transmission Fluid, Motor Oil
Max. Flow Rate
3.7 gpm
Max. Viscosity
850 cps
Diesel Exhaust Fluid Compatible
No
Wetted Materials
Aluminum, Brass, Buna-N, Polyurethane, Steel, Turcite
Includes Suction Tube
Yes
For Use With
Medium to High Viscosity Oils (Up to SAE 130 Oils) for Dispensing Up to 30 Meters Away
Discharge Tube Outlet OD
3/4 in FNPT
Motor Type
Air Operated
Adapter Material
Aluminum, Zinc
Delivers
850 cps
Self-Priming
Yes
Seal Material
Buna-N, Polyurethane, Turcite
Adapter Type
Sliding Bung with 2" Drum Thread
Max. Air Inlet (PSI)
145
Includes
Stub Pump with Bung Adaptor, Check Valve, Nipple for Connecting Air Filter
Max. Flow GPM
3.7 gpm
Discharge Tubing Material
Steel
Motor Enclosure
Motor Housing
Type
Air Operated, 3:1 Oil Ratio
Metered
No
Min. Air Pressure
30 psi
Includes Nozzle
No
Includes Discharge Hose
No
Includes Bung Adapter
Yes
Max. Fluid Temp.
122 Degrees F
For Container Type
Drum, Pail, Tote
Not Recommended Chemicals
Antifreeze (Coolant), Deionized Water, Diesel Fuel, Ethyl (Ethanol), Fresh Water, Gasoline, Isopropyl (Isopropanol), Lithium Grease, Methyl Ethyl Ketone (MEK), Salt Water, Sodium Hypochlorite/Bleach (to 20%)
Compatible Chemicals
Automatic Transmission Fluid, Motor Oil
Includes Spout
No
Housing Material - Pumps
Aluminum, Brass, Steel
Max. Air Pressure
150 psi
Discharge Connection Type
FNPT
Max. Oil Flow
3.7 gpm
Power Source
Air
Max. Head - Pumps
26 ft
Gear Lube
NT
Pump Ratio
3:1
Max. Head Pressure
450 psi

Description

Air Operated Drum Pump, Max. Air Pressure 150 psi, Self-Priming Yes, Discharge Connection Type FNPT, Air Outlet Size 1 3/8 in, Includes Discharge Hose No, Motor Enclosure Motor Housing, Max. Viscosity 850 cps, Includes Suction Tube Yes, Includes Bung Adapter Yes, Includes Nozzle No, Includes Spout No, Adapter Material Aluminum, Zinc

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.