Zoro Homepage

Student Desk Mover, Cap 200 Lb, 46x26

  • Mfr # 30F043

  • Zoro # G6159544


product price: $296.99
/ea
Free Shipping & Returns

Key Features

Overall Height
46 in
Overall Width
26 in
Material
Steel
Color
Gray
Load Capacity
200 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30F043
Zoro #
G6159544
UPC #
190735243770
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
46 in
Overall Width
26 in
Wheel Diameter
8 in
Wheel Width
1 3/4 in
Handle Height
46 in
Wheel Dia.
8 in
Overall HxWxD
46 in x 26 in

Details

Material
Steel
Color
Gray
Load Capacity
200 lb
Item
Student-Desk Hand Truck
Wheel Type
Tread on Core
Handle Type
Single
Assembled
No
Includes
Non-Skid Vinyl Coated Lift Fork and Handle Grip
Caster/Wheel Configuration
(2) Axle-Mounted
Wheel/Tread Material
Rubber
Distance Between Hangers
9 in
Frame Material
Steel
For Maximum Number of Desks
1
For Chair Type
Student Desks
Includes Stair Climber
Without Stair Climber

Description

Student-Desk Hand Truck, Load Capacity 200 lb, For Chair Type Student Desks, Overall Height 46 in, Overall Width 26 in, Handle Type Single, Wheel Dia. 8 in, Wheel Type Tread on Core, For Maximum Number of Desks 1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.