This item is Discontinued.

Dayton Submersible Deep Well Pump, 1 hp, 230V AC, 2 Wires, 9.8 A, 10 Stages, 20 gpm 558642

Submersible Deep Well Pump, 1 hp, 230V AC, 2 Wires, 9.8 A, 10 Stages, 20 gpm (Discontinued)

  • Mfr # 558642
  • Zoro # G3278326
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
558642
Zoro #
G3278326
UPC #
190735145982
Country of Origin
Mexico

Dimensions

GPM @ Vertical Depth to Water @ 200 Ft @ 30 PSI
8
GPM @ Vertical Depth to Water @ 100 Ft @ 30 PSI
20
GPM @ Vertical Depth to Water @ 100 Ft @ 50 PSI
17
GPM @ Vertical Depth to Water @ 20 Ft @ 50 PSI
22
Discharge Dia.
1 1/4 in

Details

HP
1 hp
Item
Submersible Deep Well Pump
Number of Wires
2
Amps
9.8 A
Rated Voltage
230V AC
Phase - Pumps
1
Nominal Flow Rate
20 gpm
Number of Stages
10
Discharge Head Material
Stainless Steel
Flow Rate @ 100 Ft. @ 40 PSI
18 gpm
Flow Rate @ 100 Ft. @ 50 PSI
17 gpm
Type
Deep Well Submersible
Screen Material
Stainless Steel
Pump-Motor Shell
Stainless Steel
GPM of Water @ 300 Ft @ 30, 50 PSI
- -
Stages
10
Tank PSI
2030405060
GPM of Water @ 175 Ft @ 30, 50 PSI
13 -
Pump Bearings
PEEK
GPM of Water @ 500 Ft @ 30, 50 PSI
- -
Max. Head (Ft.)
221
GPM of Water @ 40 Ft @ 30, 50 PSI
23 21
Flow Ranges (GPM)
14 - 24
GPM of Water @ 150 Ft @ 30, 50 PSI
17 -
Max. Operating Temp. (F)
86
GPM of Water @ 450 Ft @ 30, 50 PSI
- -
Pump Material
Stainless steel
Impeller Material
Celcon
GPM of Water @ 400 Ft @ 30, 50 PSI
- -
Well Capacity
High
GPM of Water @ 125 Ft @ 30, 50 PSI
18 16
GPM of Water @ 250 Ft @ 30, 50 PSI
- -
Shaft Material
303 Stainless Steel
Discharge Port (In.)
1-1/4
Voltage
230
Built-In Check Valve
Yes
GPM
20
GPM of Water @ 80 Ft @ 30, 50 PSI
21 18
GPM of Water @ 20 Ft @ 30, 50 PSI
- 22
Phase
1
Recommended Tank
3YA59, 4MY63
GPM of Water @ 100 Ft @ 30, 50 PSI
20 17
GPM of Water @ 350 Ft @ 30, 50 PSI
- -
Amps AC
9.8
Motor
Franklin(TM)
GPM of Water @ 200 Ft @ 30, 50 PSI
8 -
GPM of Water @ 60 Ft @ 30, 50 PSI
22 19
Max. Head
221 ft
Flow Rate @ 150 Ft. @ 40 PSI
15 gpm
Max. Operating Temp.
86 Degrees F

Description

Submersible Deep Well Pump, HP 1 hp, Rated Voltage 230V AC, Amps 9.8 A, Phase - Pumps 1, Number of Stages 10, Number of Wires 2, Discharge Head Material Stainless Steel, Impeller Material Celcon, Shaft Material 303 Stainless Steel, Nominal Flow Rate 20 gpm, Flow Rate @ 100 Ft. @ 40 PSI 18 gpm, Flow Rate @ 100 Ft. @ 50 PSI 17 gpm, Flow Rate @ 150 Ft. @ 40 PSI 15 gpm, Max. Head 221 ft, Discharge Dia. 1 1/4 in, Recommended Tank 3YA59, 4MY63, Max. Operating Temp. 86 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.