This item is Discontinued.

Dayton Submersible Deep Well Pump, 1/2 hp, 115V AC, 2 Wires, 12.0 A, 6 Stages, 10 gpm 558632

Submersible Deep Well Pump, 1/2 hp, 115V AC, 2 Wires, 12.0 A, 6 Stages, 10 gpm (Discontinued)

  • Mfr # 558632
  • Zoro # G3329742
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
558632
Zoro #
G3329742
UPC #
190735145890
Country of Origin
Mexico

Dimensions

GPM @ Vertical Depth to Water @ 100 Ft @ 30 PSI
10
GPM @ Vertical Depth to Water @ 100 Ft @ 50 PSI
6
GPM @ Vertical Depth to Water @ 20 Ft @ 30 PSI
14
GPM @ Vertical Depth to Water @ 20 Ft @ 50 PSI
12
Discharge Dia.
1 1/4 in

Details

HP
1/2 hp
Item
Submersible Deep Well Pump
Number of Wires
2
Amps
12 A
Rated Voltage
115V AC
Phase - Pumps
1
Nominal Flow Rate
10 gpm
Number of Stages
6
Discharge Head Material
Stainless Steel
Flow Rate @ 100 Ft. @ 40 PSI
8 gpm
Flow Rate @ 100 Ft. @ 50 PSI
6 gpm
Impeller Material
Celcon
Max. Operating Temp. (F)
86
GPM of Water @ 500 Ft @ 30, 50 PSI
- -
Screen Material
Stainless Steel
Tank PSI
2030405060
Amps AC
12.0
GPM of Water @ 250 Ft @ 30, 50 PSI
- -
GPM
10
Type
Deep Well Submersible
Recommended Tank
16X848, 3GVT8
GPM of Water @ 200 Ft @ 30, 50 PSI
- -
Pump-Motor Shell
Stainless Steel
GPM of Water @ 400 Ft @ 30, 50 PSI
- -
Stages
6
GPM of Water @ 125 Ft @ 30, 50 PSI
9 -
Motor
Franklin(TM)
Pump Material
Stainless steel
GPM of Water @ 80 Ft @ 30, 50 PSI
11 8
GPM of Water @ 450 Ft @ 30, 50 PSI
- -
Phase
1
GPM of Water @ 150 Ft @ 30, 50 PSI
6 -
GPM of Water @ 20 Ft @ 30, 50 PSI
14 12
GPM of Water @ 40 Ft @ 30, 50 PSI
13 11
GPM of Water @ 300 Ft @ 30, 50 PSI
- -
GPM of Water @ 60 Ft @ 30, 50 PSI
12 10
Voltage
115
Discharge Port (In.)
1-1/4
GPM of Water @ 175 Ft @ 30, 50 PSI
- -
Built-In Check Valve
Yes
Max. Head (Ft.)
231
GPM of Water @ 350 Ft @ 30, 50 PSI
- -
Flow Ranges (GPM)
5 - 13
Well Capacity
Average
Shaft Material
303 Stainless Steel
Pump Bearings
PEEK
GPM of Water @ 100 Ft @ 30, 50 PSI
10 6
Max. Operating Temp.
86 Degrees F
Max. Head
231 ft

Description

Submersible Deep Well Pump, HP 1/2 hp, Rated Voltage 115V AC, Amps 12 A, Phase - Pumps 1, Number of Stages 6, Number of Wires 2, Discharge Head Material Stainless Steel, Impeller Material Celcon, Shaft Material 303 Stainless Steel, Nominal Flow Rate 10 gpm, Flow Rate @ 100 Ft. @ 40 PSI 8 gpm, Flow Rate @ 100 Ft. @ 50 PSI 6 gpm, Max. Head 231 ft, Discharge Dia. 1 1/4 in, Recommended Tank 16X848, 3GVT8, Max. Operating Temp. 86 Degrees F, Nominal Voltage 110V AC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.