This item is Discontinued.

Dayton Submersible Deep Well Pump, 1/2 hp, 230V AC, 2 Wires, 6.0 A, 13 Stages, 5 gpm 558623

Submersible Deep Well Pump, 1/2 hp, 230V AC, 2 Wires, 6.0 A, 13 Stages, 5 gpm (Discontinued)

  • Mfr # 558623
  • Zoro # G2567302
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
558623
Zoro #
G2567302
UPC #
190735145852
Country of Origin
Mexico

Dimensions

GPM @ Vertical Depth to Water @ 100 Ft @ 30 PSI
6
GPM @ Vertical Depth to Water @ 200 Ft @ 50 PSI
2
GPM @ Vertical Depth to Water @ 20 Ft @ 50 PSI
7
GPM @ Vertical Depth to Water @ 100 Ft @ 50 PSI
5
GPM @ Vertical Depth to Water @ 200 Ft @ 30 PSI
4
Discharge Dia.
1 1/4 in

Details

HP
1/2 hp
Item
Submersible Deep Well Pump
Number of Wires
2
Amps
6 A
Rated Voltage
230V AC
Phase - Pumps
1
Nominal Flow Rate
5 gpm
Number of Stages
13
Discharge Head Material
Stainless Steel
Flow Rate @ 100 Ft. @ 40 PSI
6 gpm
Flow Rate @ 100 Ft. @ 50 PSI
5 gpm
GPM of Water @ 250 Ft @ 30, 50 PSI
2 -
GPM of Water @ 150 Ft @ 30, 50 PSI
5 4
Impeller Material
Celcon
GPM of Water @ 40 Ft @ 30, 50 PSI
- 7
Tank PSI
2030405060
Shaft Material
303 Stainless Steel
GPM of Water @ 100 Ft @ 30, 50 PSI
6 5
Pump Bearings
PEEK
Pump-Motor Shell
Stainless Steel
Type
Deep Well Submersible
Well Capacity
Low
Discharge Port (In.)
1-1/4
Recommended Tank
1XHG8, 3YA56
Phase
1
GPM of Water @ 60 Ft @ 30, 50 PSI
7 6
Built-In Check Valve
Yes
GPM of Water @ 125 Ft @ 30, 50 PSI
6 5
GPM of Water @ 450 Ft @ 30, 50 PSI
- -
GPM of Water @ 200 Ft @ 30, 50 PSI
4 2
GPM of Water @ 350 Ft @ 30, 50 PSI
- -
GPM of Water @ 400 Ft @ 30, 50 PSI
- -
Motor
Franklin(TM)
GPM of Water @ 300 Ft @ 30, 50 PSI
- -
Max. Operating Temp. (F)
86
Screen Material
Stainless Steel
Voltage
230
GPM of Water @ 80 Ft @ 30, 50 PSI
7 6
GPM
5
GPM of Water @ 500 Ft @ 30, 50 PSI
- -
Flow Ranges (GPM)
2.5 - 7
Amps AC
6.0
Stages
13
GPM of Water @ 20 Ft @ 30, 50 PSI
- 7
Pump Material
Stainless steel
Max. Head (Ft.)
364
GPM of Water @ 175 Ft @ 30, 50 PSI
4 3
Max. Operating Temp.
86 Degrees F
Max. Head
364 ft
Flow Rate @ 150 Ft. @ 50 PSI
4 gpm
Flow Rate @ 150 Ft. @ 40 PSI
5 gpm

Description

Submersible Deep Well Pump, HP 1/2 hp, Rated Voltage 230V AC, Amps 6 A, Phase - Pumps 1, Number of Stages 13, Number of Wires 2, Discharge Head Material Stainless Steel, Impeller Material Celcon, Shaft Material 303 Stainless Steel, Nominal Flow Rate 5 gpm, Flow Rate @ 100 Ft. @ 40 PSI 6 gpm, Flow Rate @ 100 Ft. @ 50 PSI 5 gpm, Flow Rate @ 150 Ft. @ 40 PSI 5 gpm, Flow Rate @ 150 Ft. @ 50 PSI 4 gpm, Max. Head 364 ft, Discharge Dia. 1 1/4 in, Recommended Tank 1XHG8, 3YA56

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.