Supply Fan w/Drive Package, Heavy Duty, 208-230/460V AC, 60 in Blade Dia, 15 HP

  • Mfr # 7AC78

  • Zoro # G3341676


product price:  $6,055.99
/ea
Free Shipping & Returns

Key Features

Exhaust/Supply Fan Item
Supply Fan
Drive Package With Motor Included
Yes
Fan Duty Rating
Heavy
Blade Dia.
60 in
Fan Voltage
208-230/460V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7AC78
Zoro #
G3341676
UPC #
-
Country of Origin
Multiple

Dimensions

Blade Dia.
60 in
Width
66 in
Max. Depth
35 1/2 in
Height
66 in
Venturi Clearance Dia.
61 in
Shaft Dia.
1 3/4 in
Flange Width
66 in
Overall Depth
35 1/2 in
Outside Dia.
66 in
Bearing Size
1 3/4 in
Overall Diameter
66 in
Flange Depth
2 in
For Cut-Out Length
62 1/2 in
Shaft Diameter
1 3/4 in
Manufacturer Warranty Length
1 yr
Overall Width
66 in
Blade Diameter
60 in
Venturi Diameter
61 in
Overall Height
66 in
For Cut-Out Height
62 1/2 in
For Cut-Out Width
62 1/2 in

Details

Exhaust/Supply Fan Item
Supply Fan
Drive Package With Motor Included
Yes
Fan Duty Rating
Heavy
Fan Voltage
208-230/460V AC
Exhaust/Supply Fan Motor HP
15
Motor Enclosure
Open Dripproof
Drive Type
Belt Drive
CFM @ 0.000-In. SP
69,692 cfm
Fan RPM
699 RPM
Item
Supply Fan w/Drive Package
Wall Housing Item No.
3FKG5
Includes
Drive Package
Mounting Position
Vertical or Horizontal
Phase
3
Hz
60 Hz
Max. BHP
17.25 hp
Blade Material
Aluminum
Drive Package Included
Yes
Motor Insulation
Class F
Sones @ 0.125-In. SP @ 5 Ft.
77
Sones @ 0.000-In. SP @ 5 Ft.
74
Intake Guard No.
1WBU9
Stock No.
3FKD6
Motor Type
3-Phase
Weatherhood No.
1WBW6
Motorized Wall Galv. Shutter Stock No.
3C733
CFM @ 0.500-In. SP
57,579 cfm
Assembled/Unassembled
Unassembled
Bearing Type
Regreasable Cast Pillow Block
Motor RPM
1,760 RPM
Max. Inlet Temp.
104 Degrees F
CFM @ 0.375-In. SP
61,110 cfm
Wall Collar Stock No.
1WBV8
CFM @ 0.250-In. SP
63,943 cfm
Frame Material
Steel
Number of Blades
6
Full Load Amps
38.8-35.1/17.5
Standards
AMCA, C-UL Listed, UL Listed
CFM @ 0.125-In. SP
66,816 cfm
Max. Ambient Temp.
104 Degrees F
Full Load Current
40.2 A
Number of Speeds
1
Noise Level @ 0.125 in SP @ 5 ft
77 sones
Fan Style
Panel
Maximum Ambient Operating Temperature
104 Degrees F
Motor Speed
1,770 RPM
Method of Construction
Cast
Noise Level @ 0.000 in SP @ 5 ft
74 sones
Exhaust Airflow @ 0.500 in SP
57,579 cfm
Speed Controllable
No
Motor Horsepower
15 hp
Maximum Airflow
69,692 cfm
Exhaust Airflow @ 0.000 in SP
69,692 cfm
Ventilation Type
Supply
Supply Airflow @ 0.500 in SP
57,579 cfm
Supply Airflow @ 0.125 in SP
66,816 cfm
Maximum Inlet Temperature
104 Degrees F
Mounting Orientation
Horizontal, Vertical
Guard Type
None
Supply Airflow @ 0.375 in SP
61,110 cfm
Includes Dehumidistat
No
Number of Fans
1
Frequency
60 Hz
Assembled
Unassembled
Maximum Noise Level
74 sones
Nameplate Voltage
230/460V AC
Number of Shutters
0
Frame Finish
Zinc Plated
Supply Airflow @ 0.000 in SP
69,692 cfm
Exhaust Airflow @ 0.375 in SP
61,110 cfm
Exhaust Airflow @ 0.250 in SP
63,943 cfm
Includes Motor
Yes
Includes Grill
No
Vent Design
Ductless
Supply Airflow @ 0.250 in SP
63,943 cfm
Voltage
208-230/460

Description

Supply Fan w/Drive Package, Assembled Unassembled, Blade Diameter 60 in, Blade Material Aluminum, Drive Type Belt Drive, Exhaust Airflow @ 0.000 in SP 69,692 cfm, For Cut-Out Height 62 1/2 in, For Cut-Out Width 62 1/2 in, Frame Finish Zinc Plated, Frame Material Steel, Guard Type None, Includes Drive Package, Includes Dehumidistat No, Maximum Airflow 69,692 cfm, Maximum Noise Level 74 sones

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.