Shop VES-ARTEX
See all product information
Create Account
Mounted Fan, Silver, 18 in Dia
- Mfr # 118290
- Zoro # G921724976
product price:Â
$
389.99
/ea
Free Shipping & Returns
Key Features
Depth
21 in
Airflow
3,000 cfm
Mount Type
Bracket
Includes
Mounting Bracket
Fan Power Source
Plug-In
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 118290
- Zoro #
- G921724976
- UPC #
- -
- Country of Origin
- China
- Airflow
- 3,000 cfm
- Mount Type
- Bracket
- Item
- Mounted Fan
- Includes
- Mounting Bracket
- Fan Power Source
- Plug-In
- RPM
- 1,500 RPM
- Features
- Misting Kit, Moisture-Resistant
- Voltage
- 120V AC
- Motor HP
- 1/10 hp
- For Location
- Airport Hangar, Amusement Park, Barn, Covered Porch, Fitness Center, Garage, Greenhouse, Hotel, Kitchen, Manufacturing Plant, Outdoor, Pool, Restaurant, Sports Arena, Sunroom, Warehouse
- Watts
- 136 W
- Standards
- cUL, ETL, UL Recognized Motor, Tested to AMCA Standard 230.99, UL
- Motor Enclosure
- Totally Enclosed Non-Ventilated
- Environmental Applications
- Agricultural, Commercial, Home and Office, Industrial
- Guard Material
- Aluminum
- Drive Type
- Direct Drive
- Number of Speeds
- 3
- Color
- White
- Wire Guard Finish
- Powder Coated
- Wire Color
- White
Dimensions
- Depth
- 21 in
- Width
- 8 in
- Blade Diameter
- 18 in
- Max. Mounting Height
- 15 ft
- Height
- 22 in
- Fits Chest Size
- Misting Kit, Moisture-Resistant
Description
Mounted Fan, Non-Oscillating, Voltage 120V AC, Motor HP 1/10 hp, Fan Mounting Location Wall, Sound Level Not Applicable, Watts 136 W, Drive Type Direct Drive, Height 22 in, Width 8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.