Supply Fan w/Drive Package, Heavy Duty, 208-230/460V AC, 60 in Blade Dia, 5 HP

  • Mfr # 7AC72

  • Zoro # G3491783


product price:  $5,193.99
/ea
Free Shipping & Returns

Key Features

Exhaust/Supply Fan Item
Supply Fan
Drive Package With Motor Included
Yes
Fan Duty Rating
Heavy
Blade Dia.
60 in
Fan Voltage
208-230/460V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7AC72
Zoro #
G3491783
UPC #
-
Country of Origin
Multiple

Dimensions

Blade Dia.
60 in
Outside Dia.
66 in
Venturi Clearance Dia.
61 in
Bearing Size
1 3/4 in
Flange Width
66 in
Width
66 in
Overall Depth
35 1/2 in
Height
66 in
Shaft Dia.
1 3/4 in
Max. Depth
35 1/2 in
Flange Depth
2 in
Blade Diameter
60 in
Venturi Diameter
61 in
For Cut-Out Width
62 1/2 in
For Cut-Out Height
62 1/2 in
Overall Diameter
66 in
Manufacturer Warranty Length
1 yr
Overall Width
66 in
For Cut-Out Length
62 1/2 in
Overall Height
66 in
Shaft Diameter
1 3/4 in

Details

Exhaust/Supply Fan Item
Supply Fan
Drive Package With Motor Included
Yes
Fan Duty Rating
Heavy
Fan Voltage
208-230/460V AC
Exhaust/Supply Fan Motor HP
5
Motor Enclosure
Open Dripproof
Drive Type
Belt Drive
CFM @ 0.000-In. SP
48,356 cfm
Fan RPM
485 RPM
Item
Supply Fan w/Drive Package
Stock No.
3FKD6
Weatherhood No.
1WBW6
Blade Material
Aluminum
Assembled/Unassembled
Unassembled
Motorized Wall Galv. Shutter Stock No.
3C733
Sones @ 0.000-In. SP @ 5 Ft.
35
CFM @ 0.125-In. SP
44,215 cfm
Max. Ambient Temp.
104 Degrees F
Phase
3
Full Load Amps
14.5-13.1/6.6
Frame Material
Steel
Number of Blades
6
Includes
Drive Package
Max. BHP
5.75 hp
CFM @ 0.250-In. SP
39,274 cfm
Wall Housing Item No.
3FKG5
Drive Package Included
Yes
Standards
AMCA, C-UL Listed, UL Listed
Motor Type
3-Phase
Sones @ 0.125-In. SP @ 5 Ft.
35
Wall Collar Stock No.
1WBV8
Bearing Type
Regreasable Cast Pillow Block
Motor Insulation
Class F
Hz
60 Hz
Mounting Position
Vertical or Horizontal
Intake Guard No.
1WBU9
Max. Inlet Temp.
104 Degrees F
Motor RPM
1,740 RPM
Method of Construction
Cast
Frame Finish
Zinc Plated
Assembled
Unassembled
Includes Dehumidistat
No
Maximum Inlet Temperature
104 Degrees F
Noise Level @ 0.000 in SP @ 5 ft
35 sones
Maximum Ambient Operating Temperature
104 Degrees F
Mounting Orientation
Horizontal, Vertical
Noise Level @ 0.125 in SP @ 5 ft
35 sones
Number of Shutters
0
Fan Style
Panel
Includes Grill
No
Ventilation Type
Supply
Speed Controllable
No
Frequency
60 Hz
Maximum Airflow
48,356 cfm
Vent Design
Ductless
Motor Horsepower
5 hp
Exhaust Airflow @ 0.000 in SP
48,356 cfm
Exhaust Airflow @ 0.250 in SP
39,274 cfm
Supply Airflow @ 0.000 in SP
48,356 cfm
Number of Speeds
1
Guard Type
None
Full Load Current
14 A
Maximum Noise Level
35 sones
Supply Airflow @ 0.125 in SP
44,215 cfm
Includes Motor
Yes
Nameplate Voltage
230/460V AC
Number of Fans
1
Motor Speed
1,760 RPM
Supply Airflow @ 0.250 in SP
39,274 cfm
Voltage
208-230/460

Description

Supply Fan w/Drive Package, Assembled Unassembled, Blade Diameter 60 in, Blade Material Aluminum, Drive Type Belt Drive, Exhaust Airflow @ 0.000 in SP 48,356 cfm, For Cut-Out Height 62 1/2 in, For Cut-Out Width 62 1/2 in, Frame Finish Zinc Plated, Frame Material Steel, Guard Type None, Includes Drive Package, Includes Dehumidistat No, Maximum Airflow 48,356 cfm, Maximum Noise Level 35 sones

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.