Supply Fan w/Drive Package, Standard Duty, 115/208-230V AC, 30 in Blade Dia, 1/4 HP

  • Mfr # 7CC14

  • Zoro # G2659386


product price:  $1,033.99
/ea
Free Shipping & Returns

Key Features

Exhaust/Supply Fan Item
Supply Fan
Drive Package With Motor Included
Yes
Fan Duty Rating
Standard
Blade Dia.
30 in
Fan Voltage
115/208-230V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7CC14
Zoro #
G2659386
UPC #
-
Country of Origin
Multiple

Dimensions

Blade Dia.
30 in
Width
34 in
Flange Width
34 in
Outside Dia.
34 in
Venturi Clearance Dia.
30 3/8 in
Bearing Size
3/4 in
Overall Depth
22 7/8 in
Height
34 in
Max. Depth
22 7/8 in
Shaft Dia.
3/4 in
For Cut-Out Height
32 1/2 in
Shaft Diameter
3/4 in
Overall Width
34 in
Blade Diameter
30 in
For Cut-Out Length
32 1/2 in
Overall Height
34 in
For Cut-Out Width
32 1/2 in
Manufacturer Warranty Length
1 yr
Flange Depth
1 in
Overall Diameter
34 in
Venturi Diameter
30 1/2 in

Details

Exhaust/Supply Fan Item
Supply Fan
Drive Package With Motor Included
Yes
Fan Duty Rating
Standard
Fan Voltage
115/208-230V AC
Exhaust/Supply Fan Motor HP
1/4
Motor Enclosure
Totally Enclosed Fan Cooled
Drive Type
Belt Drive
CFM @ 0.000-In. SP
7,096 cfm
Fan RPM
621 RPM
Item
Supply Fan w/Drive Package
Weatherhood No.
1WBW1
Assembled/Unassembled
Unassembled
Hz
60 Hz
Max. Ambient Temp.
104 Degrees F
Phase
1
Bearing Type
Regreasable Pillow Block
Sones @ 0.125-In. SP @ 5 Ft.
12.8
Intake Guard No.
1WBU4
Max. BHP
0.3 hp
Wall Collar Stock No.
1WBV2
Standards
AMCA, C-UL Listed, UL Listed
Number of Blades
6
Drive Package Included
Yes
Mounting Position
Vertical or Horizontal
Motor Type
3-Phase
Frame Material
Steel
Includes
Drive Package
Motor Insulation
Class B
Max. Inlet Temp.
104 Degrees F
Motor RPM
1,725 RPM
Blade Material
Steel
Sones @ 0.000-In. SP @ 5 Ft.
13.2
Wall Housing Item No.
3FKF9
Motorized Wall Galv. Shutter Stock No.
3C728
CFM @ 0.125-In. SP
6,015 cfm
Stock No.
1WDC6
Full Load Amps
4.2/2.1-2.1
Maximum Inlet Temperature
104 Degrees F
Frequency
60 Hz
Exhaust Airflow @ 0.000 in SP
7,096 cfm
Number of Fans
1
Speed Controllable
No
Includes Dehumidistat
No
Supply Airflow @ 0.000 in SP
7,096 cfm
Maximum Ambient Operating Temperature
104 Degrees F
Exhaust Airflow @ 0.125 in SP
9,081 cfm
Maximum Airflow
7,069 cfm
Guard Type
None
Full Load Current
4.2 A
Nameplate Voltage
115/208-230V AC
Fan Style
Panel
Includes Motor
Yes
Noise Level @ 0.000 in SP @ 5 ft
13.2 sones
Noise Level @ 0.125 in SP @ 5 ft
13 sones
Maximum Noise Level
13.2 sones
Vent Design
Ductless
Mounting Orientation
Horizontal, Vertical
Includes Grill
No
Supply Airflow @ 0.125 in SP
6,015 cfm
Motor Horsepower
1/4 hp
Blade Finish
Galvanized
Number of Shutters
0
Motor Speed
1,725 RPM
Frame Finish
Zinc Plated
Ventilation Type
Supply
Assembled
Unassembled
Number of Speeds
1
Voltage
115/208-230

Description

Supply Fan w/Drive Package, Assembled Unassembled, Blade Diameter 30 in, Blade Material Steel, Drive Type Belt Drive, Exhaust Airflow @ 0.000 in SP 7,096 cfm, For Cut-Out Height 32 1/2 in, For Cut-Out Width 32 1/2 in, Frame Finish Zinc Plated, Frame Material Steel, Guard Type None, Includes Drive Package, Includes Dehumidistat No, Maximum Airflow 7,069 cfm, Maximum Noise Level 13.2 sones

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.