Supply Fan w/Drive Package, Standard Duty, 115/208-230V AC, 36 in Blade Dia, 1-1/2 HP

  • Mfr # 7CC41

  • Zoro # G2620274


product price:  $1,417.99
/ea
Free Shipping & Returns

Key Features

Exhaust/Supply Fan Item
Supply Fan
Drive Package With Motor Included
Yes
Fan Duty Rating
Standard
Blade Dia.
36 in
Fan Voltage
115/208-230V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7CC41
Zoro #
G2620274
UPC #
00799471519479
Country of Origin
Multiple

Dimensions

Blade Dia.
36 in
Width
40 in
Height
40 in
Bearing Size
1 in
Overall Depth
23 1/4 in
Shaft Dia.
1 in
Flange Width
40 in
Max. Depth
23 1/4 in
Outside Dia.
40 in
Venturi Clearance Dia.
36 3/8 in
For Cut-Out Height
38 1/2 in
Blade Diameter
36 in
Overall Width
40 in
Overall Height
40 in
For Cut-Out Width
38 1/2 in
Overall Diameter
40 in
Venturi Diameter
36 1/2 in
For Cut-Out Length
38 1/2 in
Manufacturer Warranty Length
1 yr
Shaft Diameter
1 in
Flange Depth
1 in

Details

Exhaust/Supply Fan Item
Supply Fan
Drive Package With Motor Included
Yes
Fan Duty Rating
Standard
Fan Voltage
115/208-230V AC
Exhaust/Supply Fan Motor HP
1-1/2
Motor Enclosure
Totally Enclosed Fan Cooled
Drive Type
Belt Drive
CFM @ 0.000-In. SP
17,407 cfm
Fan RPM
792 RPM
Item
Supply Fan w/Drive Package
Motor RPM
1,725 RPM
Sones @ 0.125-In. SP @ 5 Ft.
27
Motor Type
3-Phase
Weatherhood No.
4YD08
Drive Package Included
Yes
Standards
AMCA, C-UL Listed, UL Listed
Max. Inlet Temp.
104 Degrees F
Max. BHP
1.8 hp
Full Load Amps
15.2/8.2-7.6
Phase
1
Sones @ 0.000-In. SP @ 5 Ft.
28
Wall Collar Stock No.
4YD03
CFM @ 0.375-In. SP
13,170 cfm
Max. Ambient Temp.
104 Degrees F
Blade Material
Steel
Mounting Position
Vertical or Horizontal
Motorized Wall Galv. Shutter Stock No.
3C729
CFM @ 0.125-In. SP
16,198 cfm
Stock No.
1WDC7
Hz
60 Hz
Assembled/Unassembled
Unassembled
Number of Blades
6
Intake Guard No.
6D587
Frame Material
Steel
Motor Insulation
Class B
Bearing Type
Regreasable Pillow Block
Includes
Drive Package
Wall Housing Item No.
3FKG1
CFM @ 0.250-In. SP
14,753 cfm
Ventilation Type
Supply
Supply Airflow @ 0.000 in SP
17,407 cfm
Includes Motor
Yes
Frequency
60 Hz
Assembled
Unassembled
Nameplate Voltage
115/208-230V AC
Motor Speed
1,725 RPM
Exhaust Airflow @ 0.125 in SP
13,420 cfm
Supply Airflow @ 0.250 in SP
14,753 cfm
Noise Level @ 0.125 in SP @ 5 ft
27 sones
Full Load Current
15.2 A
Exhaust Airflow @ 0.250 in SP
14,753 cfm
Exhaust Airflow @ 0.000 in SP
17,407 cfm
Speed Controllable
No
Noise Level @ 0.000 in SP @ 5 ft
28 sones
Fan Style
Panel
Supply Airflow @ 0.125 in SP
16,198 cfm
Supply Airflow @ 0.375 in SP
13,170 cfm
Number of Fans
1
Maximum Inlet Temperature
104 Degrees F
Exhaust Airflow @ 0.375 in SP
13,170 cfm
Maximum Airflow
17,407 cfm
Includes Grill
No
Blade Finish
Galvanized
Number of Speeds
1
Frame Finish
Zinc Plated
Guard Type
None
Maximum Noise Level
28 sones
Motor Horsepower
1 1/2 hp
Mounting Orientation
Horizontal, Vertical
Includes Dehumidistat
No
Maximum Ambient Operating Temperature
104 Degrees F
Number of Shutters
0
Vent Design
Ductless
Voltage
115/208-230

Description

Supply Fan w/Drive Package, Assembled Unassembled, Blade Diameter 36 in, Blade Material Steel, Drive Type Belt Drive, Exhaust Airflow @ 0.000 in SP 17,407 cfm, For Cut-Out Height 38 1/2 in, For Cut-Out Width 38 1/2 in, Frame Finish Zinc Plated, Frame Material Steel, Guard Type None, Includes Drive Package, Includes Dehumidistat No, Maximum Airflow 17,407 cfm, Maximum Noise Level 28 sones

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.