Supply Fan w/Drive Package, Standard Duty, 115/208-230V AC, 48 in Blade Dia, 3/4 HP

  • Mfr # 7CC61

  • Zoro # G2497625


product price:  $1,772.99
/ea
Additional $170.00 delivery surcharge applies per item.
See details

Key Features

Exhaust/Supply Fan Item
Supply Fan
Drive Package With Motor Included
Yes
Fan Duty Rating
Standard
Blade Dia.
48 in
Fan Voltage
115/208-230V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7CC61
Zoro #
G2497625
UPC #
00799471519479
Country of Origin
Multiple

Dimensions

Blade Dia.
48 in
Height
54 in
Shaft Dia.
1 1/4 in
Venturi Clearance Dia.
48 1/2 in
Bearing Size
1 1/4 in
Flange Width
54 in
Width
54 in
Overall Depth
25 1/8 in
Max. Depth
26 in
Outside Dia.
54 in
For Cut-Out Length
50 1/2 in
Manufacturer Warranty Length
1 yr
For Cut-Out Width
50 1/2 in
Shaft Diameter
1 1/4 in
Overall Height
54 in
Overall Diameter
54 in
Overall Width
54 in
Flange Depth
2 in
Venturi Diameter
48 1/2 in
For Cut-Out Height
50 1/2 in
Blade Diameter
48 in

Details

Exhaust/Supply Fan Item
Supply Fan
Drive Package With Motor Included
Yes
Fan Duty Rating
Standard
Fan Voltage
115/208-230V AC
Exhaust/Supply Fan Motor HP
3/4
Motor Enclosure
Open Dripproof
Drive Type
Belt Drive
CFM @ 0.000-In. SP
19,995 cfm
Fan RPM
393 RPM
Item
Supply Fan w/Drive Package
Max. BHP
0.9 hp
Phase
1
Hz
60 Hz
Drive Package Included
Yes
Motor RPM
1,725 RPM
Wall Collar Stock No.
4YD05
Stock No.
1WDC9
Motor Insulation
Class B
Sones @ 0.125-In. SP @ 5 Ft.
15.5
Weatherhood No.
4YD10
Max. Ambient Temp.
104 Degrees F
Number of Blades
6
CFM @ 0.125-In. SP
16,655 cfm
Standards
AMCA, C-UL Listed, UL Listed
Motor Type
3-Phase
Full Load Amps
11.0/5.5-5.5
Motorized Wall Galv. Shutter Stock No.
3C731
Intake Guard No.
6D589
Includes
Drive Package
Mounting Position
Vertical or Horizontal
Frame Material
Steel
Blade Material
Steel
Wall Housing Item No.
3FKG3
Max. Inlet Temp.
104 Degrees F
Bearing Type
Regreasable Pillow Block
Assembled/Unassembled
Unassembled
Sones @ 0.000-In. SP @ 5 Ft.
16.4
Frame Finish
Zinc Plated
Supply Airflow @ 0.125 in SP
16,655 cfm
Fan Style
Panel
Number of Speeds
1
Maximum Noise Level
16.4 sones
Mounting Orientation
Horizontal, Vertical
Full Load Current
11 A
Maximum Ambient Operating Temperature
104 Degrees F
Includes Grill
No
Maximum Inlet Temperature
104 Degrees F
Noise Level @ 0.125 in SP @ 5 ft
16 sones
Ventilation Type
Supply
Motor Speed
1,725 RPM
Speed Controllable
No
Noise Level @ 0.000 in SP @ 5 ft
16.4 sones
Exhaust Airflow @ 0.000 in SP
19,995 cfm
Blade Finish
Galvanized
Includes Dehumidistat
No
Motor Horsepower
3/4 hp
Guard Type
None
Vent Design
Ductless
Maximum Airflow
19,995 cfm
Frequency
60 Hz
Number of Shutters
0
Nameplate Voltage
115/230V AC
Assembled
Unassembled
Number of Fans
1
Supply Airflow @ 0.000 in SP
19,995 cfm
Includes Motor
Yes
Exhaust Airflow @ 0.125 in SP
33,508 cfm
Voltage
115/208-230

Description

Supply Fan w/Drive Package, Assembled Unassembled, Blade Diameter 48 in, Blade Material Steel, Drive Type Belt Drive, Exhaust Airflow @ 0.000 in SP 19,995 cfm, For Cut-Out Height 50 1/2 in, For Cut-Out Width 50 1/2 in, Frame Finish Zinc Plated, Frame Material Steel, Guard Type None, Includes Drive Package, Includes Dehumidistat No, Maximum Airflow 19,995 cfm, Maximum Noise Level 16.4 sones

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.