Shop PATTERSON
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Fan Downrod, Silver, Steel, 108 in L
- Mfr # V SERIES 9' DOWNROD 20-24'
- Zoro # G416557911
product price:Â
$
517.99
/ea
Key Features
Compatible With
Ceiling Fan
Color
Silver
Material
Steel
Includes
Mounting Hardware
For Use With
V-Series
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- V SERIES 9' DOWNROD 20-24'
- Zoro #
- G416557911
- UPC #
- -
- Country of Origin
- China
- Item
- Fan Downrod
- Compatible With
- Ceiling Fan
- Color
- Silver
- Material
- Steel
- Includes
- Mounting Hardware
- For Use With
- V-Series
- Finish
- Powder Coated
- Compatible Manufacturer Model Number
- V12-220, V12B-230, V12B-460, V16A-220, V16B-230, V16B-460, V8A-220, V8B-460, VV8B-230
- Compatible with Brand
- Patterson
- Compatible with Manufacturer Model Number
- V12-220, V12B-230, V12B-460, V16A-220, V16B-230, V16B-460, V8A-220, V8B-460, VV8B-230
- For Manufacturer Part Number
- V12-220, V12B-230, V12B-460, V16A-220, V16B-230, V16B-460, V8A-220, V8B-460, VV8B-230
- Compatible with Mfr. Model Number
- V12-220, V12B-230, V12B-460, V16A-220, V16B-230, V16B-460, V8A-220, V8B-460, VV8B-230
- Compatible Manufacturer Part Number
- V12-220, V12B-230, V12B-460, V16A-220, V16B-230, V16B-460, V8A-220, V8B-460, VV8B-230
- Shell Material
- Steel
- Wire Color
- Silver
- Compatible Product Type
- V-Series
- Traction Material
- Steel
Dimensions
- Length
- 108 in
Description
Fan Downrod, Downrod, For Use With V-Series, Compatible With Ceiling Fan, Switch Style Not Applicable, Voltage Not Applicable, Finish Powder Coated, Mounting Ceiling, Material Steel, 9 ft Height, Not Applicable Width, 108 in Length, Base Dia. Not Applicable, Silver, Includes Mounting Hardware
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.