Supply Fan w/Drive Package, Standard Duty, 115V AC, 24 in Blade Dia, 1/3 HP

  • Mfr # 7CC04

  • Zoro # G3035374


product price: $729.99
/ea
Free Shipping & Returns

Key Features

Exhaust/Supply Fan Item
Supply Fan
Drive Package With Motor Included
Yes
Fan Duty Rating
Standard
Blade Dia.
24 in
Fan Voltage
115V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7CC04
Zoro #
G3035374
UPC #
-
Country of Origin
Multiple

Dimensions

Blade Dia.
24 in
Venturi Clearance Dia.
24 3/8 in
Overall Depth
18 in
Shaft Dia.
3/4 in
Max. Depth
18 in
Flange Width
28 in
Width
28 in
Height
28 in
Bearing Size
3/4 in
Outside Dia.
28 in
Manufacturer Warranty Length
1 yr
Shaft Diameter
3/4 in
Blade Diameter
24 in
Venturi Diameter
24 1/2 in
Overall Diameter
28 in
Overall Width
28 in
Overall Height
28 in
For Cut-Out Width
26 1/2 in
For Cut-Out Height
26 1/2 in
For Cut-Out Length
26 1/2 in
Flange Depth
1 in

Details

Exhaust/Supply Fan Item
Supply Fan
Drive Package With Motor Included
Yes
Fan Duty Rating
Standard
Fan Voltage
115V AC
Exhaust/Supply Fan Motor HP
1/3
Motor Enclosure
Open Dripproof
Drive Type
Belt Drive
CFM @ 0.000-In. SP
5,292 cfm
Fan RPM
1,012 RPM
Item
Supply Fan w/Drive Package
Standards
AMCA, C-UL Listed, UL Listed
Blade Material
Steel
Motor Type
3-Phase
Wall Housing Item No.
3FKF8
Mounting Position
Vertical or Horizontal
Motor RPM
1,725 RPM
Max. Inlet Temp.
104 Degrees F
Max. BHP
0.39 hp
Hz
60 Hz
Full Load Amps
6.6/3.0-3.3
Number of Blades
6
Phase
1
Wall Collar Stock No.
1WBV1
Includes
Drive Package
CFM @ 0.250-In. SP
4,207 cfm
Max. Ambient Temp.
104 Degrees F
Sones @ 0.000-In. SP @ 5 Ft.
21
Drive Package Included
Yes
Stock No.
1WDC5
Frame Material
Steel
Bearing Type
Sealed Pillow Block
Weatherhood No.
1WBV9
CFM @ 0.125-In. SP
4,830 cfm
Sones @ 0.125-In. SP @ 5 Ft.
20
Assembled/Unassembled
Unassembled
Intake Guard No.
1WBU3
Motor Insulation
Class B
Motorized Wall Galv. Shutter Stock No.
3C727
Maximum Inlet Temperature
104 Degrees F
Supply Airflow @ 0.000 in SP
5,292 cfm
Ventilation Type
Supply
Motor Speed
1,725 RPM
Noise Level @ 0.125 in SP @ 5 ft
20 sones
Maximum Airflow
5,292 cfm
Full Load Current
6.6 A
Blade Finish
Galvanized
Noise Level @ 0.000 in SP @ 5 ft
21 sones
Exhaust Airflow @ 0.000 in SP
5,292 cfm
Mounting Orientation
Horizontal, Vertical
Number of Fans
1
Frame Finish
Zinc Plated
Maximum Noise Level
21 sones
Nameplate Voltage
115/208-230V AC
Maximum Ambient Operating Temperature
104 Degrees F
Guard Type
None
Includes Motor
Yes
Speed Controllable
No
Exhaust Airflow @ 0.125 in SP
5,978 cfm
Supply Airflow @ 0.125 in SP
4,830 cfm
Includes Grill
No
Number of Speeds
1
Motor Horsepower
1/3 hp
Frequency
60 Hz
Supply Airflow @ 0.250 in SP
4,207 cfm
Number of Shutters
0
Vent Design
Ductless
Fan Style
Panel
Assembled
Unassembled
Exhaust Airflow @ 0.250 in SP
4,207 cfm
Includes Dehumidistat
No
Voltage
115

Description

Supply Fan w/Drive Package, Assembled Unassembled, Blade Diameter 24 in, Blade Material Steel, Drive Type Belt Drive, Exhaust Airflow @ 0.000 in SP 5,292 cfm, For Cut-Out Height 26 1/2 in, For Cut-Out Width 26 1/2 in, Frame Finish Zinc Plated, Frame Material Steel, Guard Type None, Includes Drive Package, Includes Dehumidistat No, Maximum Airflow 5,292 cfm, Maximum Noise Level 21 sones

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.