Supply Fan w/Drive Package, Standard Duty, 208-230/440V AC, 42 in Blade Dia, 3/4 HP

  • Mfr # 7CC48

  • Zoro # G3473416


product price:  $1,398.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Exhaust/Supply Fan Item
Supply Fan
Drive Package With Motor Included
Yes
Fan Duty Rating
Standard
Blade Dia.
42 in
Fan Voltage
208-230/440V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7CC48
Zoro #
G3473416
UPC #
-
Country of Origin
Multiple

Dimensions

Blade Dia.
42 in
Shaft Dia.
1 1/4 in
Outside Dia.
46 in
Width
46 in
Flange Width
46 in
Height
46 in
Max. Depth
24 5/8 in
Bearing Size
1 1/4 in
Overall Depth
24 5/8 in
Venturi Clearance Dia.
42 1/2 in
Manufacturer Warranty Length
1 yr
Overall Width
46 in
For Cut-Out Length
44 1/2 in
For Cut-Out Height
44 1/2 in
Overall Diameter
46 in
Venturi Diameter
42 1/2 in
Flange Depth
2 in
Shaft Diameter
1 1/4 in
Overall Height
46 in
Blade Diameter
42 in
For Cut-Out Width
44 1/2 in

Details

Exhaust/Supply Fan Item
Supply Fan
Drive Package With Motor Included
Yes
Fan Duty Rating
Standard
Fan Voltage
208-230/440V AC
Exhaust/Supply Fan Motor HP
3/4
Motor Enclosure
Totally Enclosed Fan Cooled
Drive Type
Belt Drive
CFM @ 0.000-In. SP
16,646 cfm
Fan RPM
482 RPM
Item
Supply Fan w/Drive Package
Blade Material
Steel
Standards
AMCA, C-UL Listed, UL Listed
Assembled/Unassembled
Unassembled
Bearing Type
Regreasable Pillow Block
Intake Guard No.
6D588
Max. Ambient Temp.
104 Degrees F
CFM @ 0.125-In. SP
14,327 cfm
Includes
Drive Package
CFM @ 0.250-In. SP
10,507 cfm
Motor RPM
1,725 RPM
Phase
3
Motorized Wall Galv. Shutter Stock No.
3C730
Number of Blades
6
Wall Housing Item No.
3FKG2
Max. Inlet Temp.
104 Degrees F
Wall Collar Stock No.
4YD04
Weatherhood No.
4YD09
Sones @ 0.125-In. SP @ 5 Ft.
21
Full Load Amps
2.8/1.4-1.4
Stock No.
1WDC8
Frame Material
Steel
Motor Type
3-Phase
Sones @ 0.000-In. SP @ 5 Ft.
20
Max. BHP
0.9 hp
Drive Package Included
Yes
Mounting Position
Vertical or Horizontal
Motor Insulation
Class B
Hz
60 Hz
Exhaust Airflow @ 0.000 in SP
16,646 cfm
Number of Speeds
1
Supply Airflow @ 0.125 in SP
14,327 cfm
Motor Horsepower
3/4 hp
Guard Type
None
Maximum Inlet Temperature
104 Degrees F
Maximum Airflow
16,646 cfm
Number of Fans
1
Includes Motor
Yes
Noise Level @ 0.000 in SP @ 5 ft
19.7 sones
Noise Level @ 0.125 in SP @ 5 ft
21 sones
Supply Airflow @ 0.250 in SP
10,507 cfm
Frequency
60 Hz
Speed Controllable
No
Maximum Ambient Operating Temperature
104 Degrees F
Nameplate Voltage
208-230/460V AC
Motor Speed
1,725 RPM
Includes Grill
No
Fan Style
Panel
Frame Finish
Zinc Plated
Vent Design
Ductless
Maximum Noise Level
19.7 sones
Includes Dehumidistat
No
Blade Finish
Galvanized
Exhaust Airflow @ 0.250 in SP
10,507 cfm
Full Load Current
2.9 A
Number of Shutters
0
Exhaust Airflow @ 0.125 in SP
19,795 cfm
Assembled
Unassembled
Mounting Orientation
Horizontal, Vertical
Supply Airflow @ 0.000 in SP
16,646 cfm
Ventilation Type
Supply
Voltage
208-230/440

Description

Supply Fan w/Drive Package, Assembled Unassembled, Blade Diameter 42 in, Blade Material Steel, Drive Type Belt Drive, Exhaust Airflow @ 0.000 in SP 16,646 cfm, For Cut-Out Height 44 1/2 in, For Cut-Out Width 44 1/2 in, Frame Finish Zinc Plated, Frame Material Steel, Guard Type None, Includes Drive Package, Includes Dehumidistat No, Maximum Airflow 16,646 cfm, Maximum Noise Level 19.7 sones

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.