Supply Fan w/Drive Package, Standard Duty, 208-230/440V AC, 48 in Blade Dia, 2 HP

  • Mfr # 7CC72

  • Zoro # G2828734


product price:  $1,934.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Exhaust/Supply Fan Item
Supply Fan
Drive Package With Motor Included
Yes
Fan Duty Rating
Standard
Blade Dia.
48 in
Fan Voltage
208-230/440V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7CC72
Zoro #
G2828734
UPC #
-
Country of Origin
Multiple

Dimensions

Blade Dia.
48 in
Overall Depth
25 1/8 in
Venturi Clearance Dia.
48 1/2 in
Width
54 in
Flange Width
54 in
Bearing Size
1 1/4 in
Height
54 in
Shaft Dia.
1 1/4 in
Outside Dia.
54 in
Max. Depth
26 in
Overall Height
54 in
For Cut-Out Length
50 1/2 in
Flange Depth
2 in
Shaft Diameter
1 1/4 in
For Cut-Out Width
50 1/2 in
For Cut-Out Height
50 1/2 in
Blade Diameter
48 in
Venturi Diameter
48 1/2 in
Overall Width
54 in
Manufacturer Warranty Length
1 yr
Overall Diameter
54 in

Details

Exhaust/Supply Fan Item
Supply Fan
Drive Package With Motor Included
Yes
Fan Duty Rating
Standard
Fan Voltage
208-230/440V AC
Exhaust/Supply Fan Motor HP
2
Motor Enclosure
Totally Enclosed Fan Cooled
Drive Type
Belt Drive
CFM @ 0.000-In. SP
27,474 cfm
Fan RPM
540 RPM
Item
Supply Fan w/Drive Package
Sones @ 0.125-In. SP @ 5 Ft.
25
Max. BHP
2.4 hp
Sones @ 0.000-In. SP @ 5 Ft.
25
Phase
3
CFM @ 0.250-In. SP
22,529 cfm
Full Load Amps
6.0-5.4/2.7
Hz
60 Hz
CFM @ 0.375-In. SP
18,065 cfm
Bearing Type
Regreasable Pillow Block
Motor RPM
1,725 RPM
Max. Inlet Temp.
104 Degrees F
Drive Package Included
Yes
Motorized Wall Galv. Shutter Stock No.
3C731
Weatherhood No.
4YD10
Includes
Drive Package
Motor Insulation
Class F
Standards
AMCA, C-UL Listed, UL Listed
Frame Material
Steel
Wall Housing Item No.
3FKG3
Intake Guard No.
6D589
CFM @ 0.125-In. SP
25,206 cfm
Wall Collar Stock No.
4YD05
Number of Blades
6
Stock No.
1WDC9
Blade Material
Steel
Assembled/Unassembled
Unassembled
Max. Ambient Temp.
104 Degrees F
Motor Type
3-Phase
Mounting Position
Vertical or Horizontal
Mounting Orientation
Horizontal, Vertical
Maximum Noise Level
25 sones
Frequency
60 Hz
Assembled
Unassembled
Speed Controllable
No
Includes Dehumidistat
No
Guard Type
None
Ventilation Type
Supply
Supply Airflow @ 0.125 in SP
25,206 cfm
Exhaust Airflow @ 0.000 in SP
27,474 cfm
Frame Finish
Zinc Plated
Full Load Current
2.9 A
Exhaust Airflow @ 0.250 in SP
22,529 cfm
Includes Grill
No
Nameplate Voltage
230/460V AC
Noise Level @ 0.000 in SP @ 5 ft
25 sones
Maximum Airflow
27,474 cfm
Blade Finish
Galvanized
Motor Horsepower
2 hp
Supply Airflow @ 0.000 in SP
27,474 cfm
Exhaust Airflow @ 0.375 in SP
18,065 cfm
Supply Airflow @ 0.250 in SP
22,529 cfm
Supply Airflow @ 0.375 in SP
18,065 cfm
Maximum Ambient Operating Temperature
104 Degrees F
Number of Shutters
0
Vent Design
Ductless
Noise Level @ 0.125 in SP @ 5 ft
25 sones
Fan Style
Panel
Maximum Inlet Temperature
104 Degrees F
Number of Fans
1
Includes Motor
Yes
Motor Speed
1,745 RPM
Number of Speeds
1
Voltage
208-230/440

Description

Supply Fan w/Drive Package, Assembled Unassembled, Blade Diameter 48 in, Blade Material Steel, Drive Type Belt Drive, Exhaust Airflow @ 0.000 in SP 27,474 cfm, For Cut-Out Height 50 1/2 in, For Cut-Out Width 50 1/2 in, Frame Finish Zinc Plated, Frame Material Steel, Guard Type None, Includes Drive Package, Includes Dehumidistat No, Maximum Airflow 27,474 cfm, Maximum Noise Level 25 sones

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.