Zoro Homepage

Supply Vent, 16 In

  • Mfr # 4YC56

  • Zoro # G0789792


product price: $1,260.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

Propeller Dia.
16 in
Voltage
115
Motor HP
1/2 hp
CFM @ 0.500-In. SP
1597
Dimension C
17 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4YC56
Zoro #
G0789792
UPC #
190735337578
Country of Origin
United States

Dimensions

Propeller Dia.
16 in
Dimension C
17 1/4 in
Dimension D
6 1/4 in
Base Width
26 in
Dimension A
26 in
Shaft Dia. Propeller End
1/2 in
Overall Height
19 in
Base Length
26 in
Overall Dia.
35 1/4 in
Dimension B
35 1/4 in
Base Height
1 3/4 in
Recommended Damper Size
19 in x 19 in
Overall Length
35 1/4 in
Overall Width
35 1/4 in
Propeller Shaft Diameter
1/2 in
Damper Size
19 x 19 in
Blade Diameter
16 in
Housing Width
35.3 in
Housing Length
35.3 in
Cutout Size
21.5 in L x 21.5 in W
Cutout Length
21.5 in
Overall Diameter
35.3 in

Details

Item
Axial Downblast Roof Supply Fan
Voltage
115
Motor HP
1/2 hp
CFM @ 0.500-In. SP
1597
CFM @ 0.125-In. SP
2195
Recommended 12 In. Fixed Curb Item No.
2RB77
Standards
AMCA Sound and Air, UL/cUL 705
Adj. 12 3/8"H Roof Curb Stock No.
2ZV83
Phase
1
CFM @ 0.000-In. SP
2353
Propeller Material
Aluminum
Requires
Roof Curb for New Installation
Sones @ 0.125-In. SP @ 5 Ft.
19.5
Housing Material
Aluminum
Speed Control
48C173
Recommended 8 In. Fixed Curb Item No.
4HX40
RPM
1750
CFM @ 0.750-In. SP
1121
Mounting Location
Roof
Base Top to Shroud
6 1/4 in
Max. Inlet Temp.
120 Degrees F
Adj. 6 3/8"H Roof Curb Stock No.
4c454
CFM @ 0.625-In. SP
1330
Max. Operating Amps
3.9
Max. BHP
0.3 hp
CFM @ 0.375-In. SP
1819
Speed Controllable
Yes
Recommended Damper Stock No.
4HX66
CFM @ 0.250-In. SP
2008
CFM @ 0.875-In. SP
903
Sones @ 0.250-In. SP @ 5 Ft.
19.6
Includes
NEMA 1 Junction Box
Hz
60
Application
Industrial and Commercial Applications
Features
Fully Rolled Baffle Bead for Stability and Ease of Transport With Spun Aluminum Hood Construction, Galvanized Steel Venturi, Inlet and Supports, NEMA 1 Junction Box Located in Motor Enclosure
For Air Type
Clean Air
Supply Airflow @ 0.125 in SP
2,195 cfm
Nameplate Voltage
115V AC
Exhaust Airflow @ 0.000 in SP
2,353 cfm
Assembly
Assembled
For High-Static Pressure Applications
No
Supply Airflow @ 0.000 in SP
2,353 cfm
Exhaust Airflow @ 0.375 in SP
1,819 cfm
Current
6.0/3.0 A
Includes Drive Package
Yes
Mount Type
Roof Curb
Maximum Fan Speed
1,750 RPM
Frequency
60 Hz
Maximum Static Pressure
1 in wc
Drive Type
Direct Drive
Base Shape
Square
Number of Speeds
1
Supply Airflow @ 0.375 in SP
1,819 cfm
Compatible Curb Manufacturer Part Number
2RB77, 2ZV83, 3C437, 4C454, 4HX40, 4HX48
Supply Airflow @ 0.500 in SP
1,597 cfm
Blade Design
Swept Steeply Pitched
Includes Motor
Yes
Safety Features
Birdscreen
Brake Horsepower
3/10 hp
Number of Blades
4
Motor Horsepower
1/2 hp
Compatible Speed Control
48C173
Sound Level
19.1 sones @ 1.000 in SP and 5 ft, 19.5 sones @ 0.125 in SP and 5 ft, 19.5 sones @ 0.375 in SP and 5 ft, 19.6 sones @ 0.250 in SP and 5 ft, 19.7 sones @ 0.875 in SP and 5 ft, 20.0 sones @ 0.000 in SP and 5 ft, 21.0 sones @ 0.500 in SP and 5 ft, 21.0 sones @ 0.750 in SP and 5 ft, 22.0 sones @ 0.625 in SP and 5 ft
Airflow @ 0.000 in SP
2,353 cfm
Housing Material Fabrication
Spun
Motor Enclosure
Open Dripproof
Supply Airflow @ 0.250 in SP
2,008 cfm
Exhaust Airflow @ 0.500 in SP
1,597 cfm
Exhaust Airflow @ 0.250 in SP
2,008 cfm
Maximum Inlet Air Temperature
120 Degrees F
Electrical Connection
Power Cord
Exhaust Airflow @ 0.125 in SP
2,195 cfm
Blade Material
Aluminum
High-Efficiency Motor
No
Motor Location
In Airstream

Description

Axial Downblast Roof Supply Fan, Mounting Location Roof, Assembly Assembled, Blade Diameter 16 in, Housing Material Aluminum, Exhaust Airflow @ 0.000 in SP 2,353 cfm, For High-Static Pressure Applications No, High-Efficiency Motor No, Maximum Static Pressure 1 in wc, Motor Enclosure Open Dripproof, Motor Horsepower 1/2 hp, Nameplate Voltage 115V AC, Number of Speeds 1, Phase 1, Maximum Inlet Air Temperature 120 Degrees F, Number of Blades 4, Supply Airflow @ 0.000 in SP 2,353 cfm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.