Zoro Homepage

Supply Ventilator, 115/208-230 Volts

  • Mfr # 7CH21

  • Zoro # G0302111


product price: $1,706.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Item - Roof Ventilators
Supply Ventilator
Drive Type - Roof Ventilators
Belt Drive
Blade Dia.
24 in
Voltage - Roof Ventilators
115V AC/208-230V AC
Motor HP - Roof Ventilators
1/3 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7CH21
Zoro #
G0302111
UPC #
-
Country of Origin
Multiple

Dimensions

Blade Dia.
24 in
Base Size - Roof Ventilators
28 1/2 in x 28 1/2 in
Overall Height - Roof Ventilators
39 in
Overall Width - Roof Ventilators
48 in
Dimension A
28 1/2 in
Dimension A (In.)
28-1/2
Dimension F (In.)
8-1/2
Dimension B
48 in
Dimension E (In.)
23
Dimension F
8 1/2 in
Propeller Dia. (In.)
24
Dimension E
23 in
Dimension C (In.)
48
Dimension D (In.)
39
Height (In.)
39
Dimension B (In.)
48
Bearing Size (In.)
3/4 in
Width (In.)
48
Base Square Size - Roof Ventilators
28-1/2" x 28-1/2"
Damper Size (In.)
25 in
Dimension C
48 in
Shaft Dia. (In.)
3/4 in
Max. Depth (In.)
48 in
Dimension D
39 in
Overall Width
48 in
Hood Width
48 in
Overall Height
39 in
Hood Length
48 in
Damper Size
24 x 24 in
Housing Width
28.5 in
Housing Length
28.5 in
Hood Height
16 in
Base Width
28 1/2 in
Overall Length
48 in
Propeller Shaft Diameter
3/4 in
Base Length
28 1/2 in
Blade Diameter
24 in
Base Height
23 in

Description

Axial Downblast Roof Supply Fan, Mounting Location Roof, Assembly Unassembled, Blade Diameter 24 in, Housing Material Steel, Exhaust Airflow @ 0.000 in SP 4,445 cfm, For High-Static Pressure Applications No, High-Efficiency Motor No, Maximum Static Pressure 1/4 in wc, Motor Enclosure Open Dripproof, Motor Horsepower 1/3 hp, Nameplate Voltage 115/208-230V AC, Number of Speeds 1, Phase 1, Maximum Inlet Air Temperature 104 Degrees F, Number of Blades 6, Supply Airflow @ 0.000 in SP 4,445 cfm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.