Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Supply Ventilator, 115/208-230 Volts

  • Mfr # 7CH36

  • Zoro # G1877434


product price: $2,135.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Item - Roof Ventilators
Supply Ventilator
Drive Type - Roof Ventilators
Belt Drive
Blade Dia.
30 in
Voltage - Roof Ventilators
115V AC/208-230V AC
Motor HP - Roof Ventilators
1/2 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7CH36
Zoro #
G1877434
UPC #
-
Country of Origin
Multiple

Dimensions

Blade Dia.
30 in
Base Size - Roof Ventilators
34 1/2 in x 34 1/2 in
Overall Height - Roof Ventilators
38 in
Overall Width - Roof Ventilators
57 in
Dimension A
34 1/2 in
Dimension F
7 1/2 in
Dimension A (In.)
34-1/2
Dimension E (In.)
22
Damper Size (In.)
31 in
Dimension F (In.)
7-1/2
Dimension C (In.)
60
Height (In.)
38
Dimension D
38 in
Bearing Size (In.)
3/4 in
Max. Depth (In.)
60 in
Propeller Dia. (In.)
30
Dimension E
22 in
Shaft Dia. (In.)
3/4 in
Base Square Size - Roof Ventilators
34-1/2" x 34-1/2"
Dimension B (In.)
57
Dimension C
60 in
Dimension D (In.)
38
Width (In.)
57
Dimension B
57 in
Blade Diameter
30 in
Housing Width
34.5 in
Base Height
22 in
Base Width
34 1/2 in
Damper Size
30 x 30 in
Overall Length
60 in
Hood Length
60 in
Overall Height
38 in
Overall Width
57 in
Base Length
34 1/2 in
Hood Width
57 in
Housing Length
34.5 in
Propeller Shaft Diameter
3/4 in
Hood Height
16 in

Details

Item - Roof Ventilators
Supply Ventilator
Drive Type - Roof Ventilators
Belt Drive
Voltage - Roof Ventilators
115V AC/208-230V AC
Motor HP - Roof Ventilators
1/2 hp
Motor Enclosure
Open Dripproof
Max. Inlet Temp. (Deg. F)
104 Degrees F
Assembled/Unassembled
Unassembled
CFM @ 0.125-In. SP
6,469 cfm
Voltage
115/208-230
CFM @ 0.000-In. SP
7,138 cfm
Bearing Type
Sealed Pillow Block
Recommended 12 3/8"H Roof Curb Item No.
2ZV84
Frame Material
Galvanized Steel
Max. BHP
0.6 hp
Hz
60 Hz
Motor Type
Capacitor-Start
CFM @ 0.250-In. SP
5,627 cfm
Number of Blades
6
Includes
Drive Package, Hood
Motor RPM
1,725 RPM
Max. Ambient Temp. (F)
104 Degrees F
Item
Axial Downblast Roof Supply Fan
Recommended 6 3/8"H Roof Curb Item No.
4C455
Motor HP
1/2
Full Load Amps
8.8/4.2-4.4
Phase
1
Type
Axial Belt Drive Downblast
Style - Roof Ventilators
Hooded
Propeller Material
Steel
Recommended Gravity Backdraft Damper Item No.
3HHL8
Mounting Position
Horizontal
Fan RPM
776
Motor Speed
1,725 RPM
Number of Speeds
1
Maximum Ambient Temperature
104 Degrees F
Nameplate Voltage
115/208-230V AC
Application
Factories, Large Facilities, Warehouses
Maximum Fan Speed
776 RPM
Blade Material
Steel
Includes Motor
Yes
Resistance Properties
Weather Resistant
Housing Material
Steel
Safety Features
Birdscreen
Sound Level
17.2 sones @ 0.000 in SP and 5 ft
Motor Horsepower
1/2 hp
High-Efficiency Motor
No
Housing Finish
Galvanized
Frequency
60 Hz
Brake Horsepower
3/5 hp
Mount Type
Roof Curb
Drive Type
Belt Drive
Maximum Static Pressure
1/4 in wc
For Air Type
Clean Air
Exhaust Airflow @ 0.125 in SP
6,469 cfm
Airflow @ 0.000 in SP
7,138 cfm
Exhaust Airflow @ 0.250 in SP
5,627 cfm
Base Shape
Square
Speed Controllable
No
Blade Finish
Galvanized
Maximum Inlet Air Temperature
104 Degrees F
Includes Drive Package
Yes
Supply Airflow @ 0.000 in SP
7,138 cfm
Features
Strong and Weathertight Hood
Compatible Curb Manufacturer Part Number
3AZH8
Exhaust Airflow @ 0.000 in SP
7,138 cfm
Standards
AMCA Sound and Air, UL/cUL 705
Assembly
Unassembled
Hood Type
Hinged Hood
Mounting Orientation
Horizontal
Current
8.8/4.2-4.4 A
For High-Static Pressure Applications
No

Description

Axial Downblast Roof Supply Fan, Mounting Location Roof, Assembly Unassembled, Blade Diameter 30 in, Housing Material Steel, Exhaust Airflow @ 0.000 in SP 7,138 cfm, For High-Static Pressure Applications No, High-Efficiency Motor No, Maximum Static Pressure 1/4 in wc, Motor Enclosure Open Dripproof, Motor Horsepower 1/2 hp, Nameplate Voltage 115/208-230V AC, Number of Speeds 1, Phase 1, Maximum Inlet Air Temperature 104 Degrees F, Number of Blades 6, Supply Airflow @ 0.000 in SP 7,138 cfm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.