Zoro Homepage

Supply Ventilator, 115/208-230 Volts

  • Mfr # 7CH51

  • Zoro # G3198264


product price: $2,464.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Item - Roof Ventilators
Supply Ventilator
Drive Type - Roof Ventilators
Belt Drive
Blade Dia.
36 in
Voltage - Roof Ventilators
115V AC/208-230V AC
Motor HP - Roof Ventilators
3/4 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7CH51
Zoro #
G3198264
UPC #
-
Country of Origin
Multiple

Dimensions

Blade Dia.
36 in
Base Size - Roof Ventilators
40 1/2 in x 40 1/2 in
Overall Height - Roof Ventilators
38 in
Overall Width - Roof Ventilators
68 in
Dimension E (In.)
22
Dimension E
22 in
Dimension C
60 in
Shaft Dia. (In.)
1 in
Dimension A
40 1/2 in
Bearing Size (In.)
1 in
Damper Size (In.)
37 in
Dimension B
68 in
Dimension B (In.)
68
Dimension F (In.)
7-1/2
Dimension A (In.)
40-1/2
Max. Depth (In.)
60 in
Dimension C (In.)
60
Base Square Size - Roof Ventilators
40-1/2" x 40-1/2"
Dimension D
38 in
Width (In.)
68
Dimension D (In.)
38
Propeller Dia. (In.)
36
Dimension F
7 1/2 in
Height (In.)
38
Overall Length
60 in
Base Width
40 1/2 in
Overall Height
38 in
Housing Width
40.5 in
Damper Size
36 x 36 in
Hood Length
60 in
Base Length
40 1/2 in
Propeller Shaft Diameter
1 in
Hood Height
16 in
Base Height
22 in
Hood Width
68 in
Blade Diameter
36 in
Overall Width
68 in
Housing Length
40.5 in

Description

Axial Downblast Roof Supply Fan, Mounting Location Roof, Assembly Unassembled, Blade Diameter 36 in, Housing Material Steel, Exhaust Airflow @ 0.000 in SP 10,628 cfm, For High-Static Pressure Applications No, High-Efficiency Motor No, Maximum Static Pressure 3/8 in wc, Motor Enclosure Open Dripproof, Motor Horsepower 3/4 hp, Nameplate Voltage 115/208-230V AC, Number of Speeds 1, Phase 1, Maximum Inlet Air Temperature 104 Degrees F, Number of Blades 6, Supply Airflow @ 0.000 in SP 10,628 cfm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.