Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Supply Ventilator, 115/208-230 Volts

  • Mfr # 7CH55

  • Zoro # G2378932


product price: $2,492.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Item - Roof Ventilators
Supply Ventilator
Drive Type - Roof Ventilators
Belt Drive
Blade Dia.
36 in
Voltage - Roof Ventilators
115V AC/208-230V AC
Motor HP - Roof Ventilators
1 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7CH55
Zoro #
G2378932
UPC #
-
Country of Origin
Multiple

Dimensions

Blade Dia.
36 in
Base Size - Roof Ventilators
40 1/2 in x 40 1/2 in
Overall Height - Roof Ventilators
38 in
Overall Width - Roof Ventilators
68 in
Damper Size (In.)
37 in
Propeller Dia. (In.)
36
Dimension B (In.)
68
Dimension A (In.)
40-1/2
Dimension C (In.)
60
Dimension C
60 in
Bearing Size (In.)
1 in
Dimension D
38 in
Dimension F (In.)
7-1/2
Width (In.)
68
Shaft Dia. (In.)
1 in
Dimension A
40 1/2 in
Max. Depth (In.)
60 in
Base Square Size - Roof Ventilators
40-1/2" x 40-1/2"
Dimension B
68 in
Dimension E
22 in
Dimension D (In.)
38
Dimension F
7 1/2 in
Height (In.)
38
Dimension E (In.)
22
Base Width
40 1/2 in
Overall Height
38 in
Housing Width
40.5 in
Overall Width
68 in
Hood Height
16 in
Base Height
22 in
Hood Width
68 in
Propeller Shaft Diameter
1 in
Overall Length
60 in
Base Length
40 1/2 in
Blade Diameter
36 in
Damper Size
36 x 36 in
Hood Length
60 in
Housing Length
40.5 in

Details

Item - Roof Ventilators
Supply Ventilator
Drive Type - Roof Ventilators
Belt Drive
Voltage - Roof Ventilators
115V AC/208-230V AC
Motor HP - Roof Ventilators
1 hp
Motor Enclosure
Totally Enclosed Fan Cooled
Motor RPM
1,725 RPM
CFM @ 0.375-In. SP
7,604 cfm
Voltage
115/208-230
CFM @ 0.000-In. SP
11,745 cfm
Recommended 6 3/8"H Roof Curb Item No.
4C455
Item
Axial Downblast Roof Supply Fan
Max. Ambient Temp. (F)
104 Degrees F
Phase
1
Max. BHP
1.2 hp
Recommended 12 3/8"H Roof Curb Item No.
2ZV84
Bearing Type
Sealed Pillow Block
Propeller Material
Steel
Frame Material
Galvanized Steel
Number of Blades
6
Hz
60 Hz
Max. Inlet Temp. (Deg. F)
104 Degrees F
Motor HP
1
CFM @ 0.250-In. SP
9,325 cfm
Type
Axial Belt Drive Downblast
Full Load Amps
13.4/6.8-6.7
Includes
Drive Package, Hood
Recommended Gravity Backdraft Damper Item No.
3HHN1
Mounting Position
Horizontal
Fan RPM
694
Style - Roof Ventilators
Hooded
Motor Type
Capacitor-Start
Assembled/Unassembled
Unassembled
CFM @ 0.125-In. SP
10,624 cfm
Blade Material
Steel
Application
Factories, Large Facilities, Warehouses
Compatible Curb Manufacturer Part Number
3AZJ2
Sound Level
20 sones @ 0.000 in SP and 5 ft
Frequency
60 Hz
Exhaust Airflow @ 0.250 in SP
9,325 cfm
For High-Static Pressure Applications
No
Features
Strong and Weathertight Hood
Exhaust Airflow @ 0.125 in SP
10,624 cfm
Resistance Properties
Weather Resistant
Motor Horsepower
1 hp
Nameplate Voltage
115/208-230V AC
Airflow @ 0.000 in SP
11,745 cfm
Maximum Inlet Air Temperature
104 Degrees F
Motor Speed
1,725 RPM
Base Shape
Square
Number of Speeds
1
Mounting Orientation
Horizontal
Brake Horsepower
1 1/5 hp
Mount Type
Roof Curb
Current
10.0/5.3-5.0 A
Speed Controllable
No
Maximum Static Pressure
3/8 in wc
Safety Features
Birdscreen
Housing Material
Steel
Blade Finish
Galvanized
Maximum Ambient Temperature
104 Degrees F
Includes Motor
Yes
Housing Finish
Galvanized
Exhaust Airflow @ 0.000 in SP
11,745 cfm
Maximum Fan Speed
694 RPM
High-Efficiency Motor
No
Supply Airflow @ 0.000 in SP
11,745 cfm
Assembly
Unassembled
Exhaust Airflow @ 0.375 in SP
7,604 cfm
For Air Type
Clean Air
Hood Type
Hinged Hood
Drive Type
Belt Drive
Includes Drive Package
Yes
Standards
AMCA Sound and Air, UL/cUL 705

Description

Axial Downblast Roof Supply Fan, Mounting Location Roof, Assembly Unassembled, Blade Diameter 36 in, Housing Material Steel, Exhaust Airflow @ 0.000 in SP 11,745 cfm, For High-Static Pressure Applications No, High-Efficiency Motor No, Maximum Static Pressure 3/8 in wc, Motor Enclosure Totally Enclosed Fan Cooled, Motor Horsepower 1 hp, Nameplate Voltage 115/208-230V AC, Number of Speeds 1, Phase 1, Maximum Inlet Air Temperature 104 Degrees F, Number of Blades 6

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.