Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Surface, Open Power Relay, 5 Pins, Screw

  • Mfr # 5Z542

  • Zoro # G1467812


product price: $42.59
/ea

Key Features

Mounting Style
Surface
Electrical Connection
Screw
Number of Pins
5
Coil Voltage
120V AC
Contact Form
SPDT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5Z542
Zoro #
G1467812
UPC #
190735356357
Country of Origin
China

Dimensions

Dimensions
2.30"H, 2.50"W, 2.50"D
Overall Height - Relay
2.3 in
Overall Depth
2.3 in
Body Height
2.3 in
Body Width
2.5 in
Body Depth
2.5 in

Details

Item
Open Power Relay
Mounting Style
Surface
Electrical Connection
Screw
Number of Pins
5
Coil Voltage
120V AC
Contact Form
SPDT
Contact Rating (AC)
40 A @ 300V
Contact Rating (DC)
30 A @ 28V
Coil Rating
Not Rated
Standards
E40944
Power Consumption - Relay
10.0 VA
Contact Amp Rating (Resistive)
40A @ 300VAC, 30A @ 28VDC
Contact Material
Silver Cadmium Oxide
Number of Poles
1
Horsepower @ 240V AC
Not Rated
Power Consumption
10 VA
Horsepower @ 120V AC
1 1/2 hp
Motor Rated
Yes
For Use With
Air Handling, Elevators, HVAC Equipment, Machine Tools
Series
Dayton Power Series
Status Indicator
No Indicator

Description

Open Power Relay, Coil Voltage 120V AC, Contact Form SPDT, Electrical Connection Screw Clamp, Number of Pins 5, Status Indicator No Indicator, Contact Rating (AC) 40 A @ 300V, Contact Rating (DC) 30 A @ 28V, Horsepower @ 120V AC 1 1/2 hp, Horsepower @ 240V AC Not Rated, Mounting Style Surface, Body Depth 2.5 in, Body Height 2.3 in, Body Width 2.5 in, Contact Material Silver Cadmium Oxide, For Use With Air Handling, Elevators, HVAC Equipment, Machine Tools

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.