This item is Discontinued.

Dayton Table Mover, 48 x 24, Caster Dia 5 In 30F005

Table Mover, 48 x 24, Caster Dia 5 In (Discontinued)

  • Mfr # 30F005
  • Zoro # G5548837
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
30F005
Zoro #
G5548837
UPC #
190735243398
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
51-1/4"
Overall Length
48"
Overall Width
24"
Caster Width
2"
Caster Wheel Dia.
5 in
Caster Wheel Width
2 in

Details

Item
Table Mover
Caster Material
Phenolic
Includes
2 Uprights
Finish
Plastic Vinyl Coat
Load Capacity
1600 lb.
Caster Type
(2) Fixed and (2) Swivel
Caster Wheel Type
(2) Fixed and (2) Swivel

Description

Table Mover, Load Capacity 1600 lb, Overall Length 48 in, Overall Width 24 in, Overall Height 51 1/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.