Zoro Homepage

Tank Mixer, Gear Drive, 3/4 HP, 316 SS

  • Mfr # 32V141

  • Zoro # G5013215


product price: $2,378.99
/ea
Free Shipping & Returns

Key Features

Type
Gear Drive
Max. RPM
350 RPM
Propeller
3 Blade Fixed
HP
3/4
Mounting Brackets
Open Top Tank
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32V141
Zoro #
G5013215
UPC #
190735259702
Country of Origin
India

Dimensions

Shaft Length (In.)
60 in
Shaft Dia. (In.)
3/4 in
Shaft Diameter
3/4 in
Shaft Length
60 in
Mixing Shaft Length
60 in
Blade Diameter
13 in

Details

Type
Gear Drive
Max. RPM
350 RPM
Propeller
3 Blade Fixed
HP
3/4
Mounting Brackets
Open Top Tank
Item
Tank Mixer
Electrical Connection - Drum Mixers
Wire Leads
Shaft Material
316 Stainless Steel
Power Source - Drum Mixers
Corded Electric
Motor
115 to 230V Single Phase
For Use With
Open Top Tank
Motor Type
TEFC
Voltage
115/230V AC
Power Source
Corded
Electrical Connection
Wire Leads
Horsepower
3/4 hp
Mixer Style
Open
Compatible Viscosity Level
High
Compatible Container Capacity
55 gal
Maximum Mixing Speed
350 RPM
Compatible Container Type
Drum
Propeller Type
Fixed
Phase
Single
Maximum Viscosity
15,000 cps
Minimum Mixing Speed
350 RPM
Operating Voltage
115/230V AC
Drive Style
Gear
For Container Capacity
3,000 gal
Number of Blades
3
Pitch Angle
6 Degrees
Pitch Type
Machine Pitch
For Container Type
Tanks
Rotation
Right Hand
Maximum Motor Horsepower
3/4 hp
Pitch Ratio
1:1

Description

Tank Mixer, Maximum Motor Horsepower 3/4 hp, Compatible Viscosity Level High, Drive Style Gear, For Container Capacity 3,000 gal, For Container Type Tanks, Maximum Viscosity 15,000 cps, Minimum Mixing Speed 350 RPM, Mounting Location Top, Mounting Type Clamp, Number of Blades 3, Phase Single, Propeller Type Fixed, Shaft Length 60 in, Operating Voltage 115/230V AC, Rotation Right Hand, Pitch Type Machine Pitch, Pitch Angle 6 Degrees , Blade Diameter 13 in, Maximum Mixing Speed 350 RPM

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.