This item is Discontinued.

Dayton Tank, Water, Steel, 19 Gal 5PFV0

Tank, Water, Steel, 19 Gal (Discontinued)

  • Mfr # 5PFV0
  • Zoro # G3320651
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5PFV0
Zoro #
G3320651
UPC #
190735348598
Country of Origin
United States

Dimensions

Dia. (In.)
20
Overall Height
21 in
Height (In.)
21
Length (In.)
20
Manufacturers Warranty Length
5 yr
Diameter
20 in

Details

Item
Water Tank
Tank (Gal.)
19
Tank Style
Vertical
Construction Material
Steel
Gallons Drawdown @ 30-50 PSI
5.8
Precharge Pressure (PSI)
40
Inlet/Outlet NPT (In.)
1 F
Max. Temp. (F)
120
Gallons Drawdown @ 40-60 PSI
5
Gallons Drawdown @ 60-80 PSI
3.99
Gallons Drawdown @ 70-90 PSI
3.61
Inlet Distance (In.)
2
Max. Working Pressure (PSI)
100
Gallons Drawdown @ 50-70 PSI
4.56
Agency Compliance
UL Classified to ANSI/NSF 61 Drinking Water
Gallons Drawdown @ 80-100 PSI
3.23
Gallons Drawdown @ 20-40 PSI
6.9
Drawdown @ 70-90 PSI
3.6 gpm
Tank Orientation
Vertical
Tank Capacity
19 gal
Drawdown @ 50-70 PSI
4.56 gpm
Inlet Gender
Female
Max. Water Temp.
120 Degrees F
Drawdown @ 30-50 PSI
5.8 gpm
Precharge Pressure
40 psi
Body Material
Steel
Drawdown @ 20-40 PSI
6.9 gpm
Inlet
1 in
Drawdown @ 40-60 PSI
5 gpm
Drawdown @ 80-100 PSI
3.23 gpm
Tank Type
Pre-Charged

Description

Water Tank, Tank Type Pre-Charged, Tank Capacity 19 gal, Tank Orientation Vertical, Precharge Pressure 40 psi, Body Material Steel, Max. Water Temp. 120 Degrees F, Drawdown @ 20-40 PSI 6.9 gpm, Drawdown @ 30-50 PSI 5.8 gpm, Drawdown @ 40-60 PSI 5 gpm, Drawdown @ 50-70 PSI 4.56 gpm, Drawdown @ 70-90 PSI 3.6 gpm, Drawdown @ 80-100 PSI 3.23 gpm, Overall Height 21 in, Diameter 20 in, Inlet 1 in, Manufacturers Warranty Length 5 yr

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.